End Mills, Corner Radius, 4 Flute, Variable Helix (15 Products)
MICRO 100

Shank Dia. Cutting Length Primary Material Application Iso Code Cutter Dia. Corner Radius Finish Finish-machining Milling Dia. Price
1 mm 22 mm S 10 mm 0.6 mm - AlTiN 10 mm $71.22

End Mill, 10 mm Cutter Dia., 22 mm Lg of Cut, 10 mm Shank Dia., Tin

Model No. VHMM-100-4X

SKU AA6QMA

Cross Ref. 14M987

Price $71.22 /unit

1 mm 22 mm - 10 mm 0.6 mm UN - - $68.93

Price $68.93 /unit

4 mm 8 mm S 3 mm 0.5 mm - AlTiN 3 mm $28.54

End Mill, 3 mm Cutter Dia., 8 mm Length of Cut, 4 mm Shank Dia.

Model No. VHMM-030-4X

SKU AA6QLV

Cross Ref. 14M977

Price $28.54 /unit

4 mm 8 mm - 4 mm 0.5 mm AlTiN - - $39.80

Price $39.80 /unit

4 mm 11 mm - 4 mm 0.5 mm UN - - $38.80
6 mm 16 mm - 5 mm 0.5 mm UN - - $46.27

Price $46.27 /unit

8 mm 19 mm S 8 mm 0.5 mm AlTiN AlTiN 8 mm $58.11

End Mill, 8 mm Cutter Dia, 19 mm Lg of Cut, 4 Flute, Corner Radius 0.5 mm

Model No. VHMM-080-4X

SKU AA6QLZ

Cross Ref. 14M985

Price $58.11 /unit

12 mm 26 mm S 12 mm 0.6 mm AlTiN AlTiN 12 mm $102.72

End Mill, 12 mm Cutter Dia., 26 mm Length of Cut, 12 mm Shank Dia.

Model No. VHMM-120-4X

SKU AA6QMB

Cross Ref. 14M989

Price $102.72 /unit

12 mm 22 mm - 12 mm 0.6 mm AlTiN - - $106.00

Price $106.00 /unit

1/2" 1 1/4" - 1/2" 0.03" UN - - $110.27

Price $110.27 /unit

1/2" 1 1/4" - 1/2" 0.03" AlTiN - - $121.53

Price $121.53 /unit

1/4" 1/4" S 1/4" 0.02" AlTiN AlTiN 1/4" $45.61

End Mill, 1/4 In Size, 4 Flute, Corner Radius 0.020 In, AlTiN

Model No. VHS-250-4X

SKU AA6QMC

Cross Ref. 14N006

Price $45.61 /unit

25 mm 38 mm H 25 mm 0.8 mm Aluminum Titanium Nitride - 25 mm $517.24

End Mill, 25 mm Cutter Dia., 38 mm Length of Cut, 25 mm Shank Dia.

Model No. VHMM-250-4X

SKU CT3DHW

Cross Ref. 60NR30

Price $517.24 /unit

7/16" 1" S 7/16" 0.02" AlTiN AlTiN 7/16" $100.03

End Mill, 0.4375 In Dia, 4 Flute, 1 In Lg of Cut, AlTiN

Model No. VHM-437-4X

SKU AA6QLM

Cross Ref. 14M969

Price $100.03 /unit

7/16" 1" - 7/16" 0.02" Bright (Uncoated) Bright (Uncoated) - $94.67

Price $94.67 /unit

In Stock
$71.22 /unit (ex. VAT)
In Stock
$68.93 /unit (ex. VAT)
In Stock
$28.54 /unit (ex. VAT)
In Stock
$39.80 /unit (ex. VAT)
In Stock
$38.80 /unit (ex. VAT)
In Stock
$46.27 /unit (ex. VAT)
In Stock
$58.11 /unit (ex. VAT)
In Stock
$102.72 /unit (ex. VAT)
In Stock
$106.00 /unit (ex. VAT)
In Stock
$110.27 /unit (ex. VAT)
In Stock
$121.53 /unit (ex. VAT)
In Stock
$45.61 /unit (ex. VAT)
In Stock
$517.24 /unit (ex. VAT)
In Stock
$100.03 /unit (ex. VAT)
In Stock
$94.67 /unit (ex. VAT)