Blanks, Quick Change, Half Round
(14 Products)
MICRO 100
| Shank Dia. | Cutter Dia. | Split Length | Length From Holder | Decimal Equivalent | Finish | Dia. Tolerance | Primary Material Application | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 1/2" | 5/8" | 1 1/25" | 0.5 | Uncoated | -0.002 to -0.001 | All Materials | $112.57 | ||
Half Round Blank, 1/2 In Shank, 5/8 In Split Lg, 2-1/2 In Overall LengthModel No. QSP-500-2.5 SKU AA7DFR Cross Ref. 15U339 |
||||||||||
| 1/2" | 1/2" | 5/8" | 1.54" | 0.5 | Uncoated | -0.002 to -0.001 | All Materials | $118.30 | ||
Half Round Blank, 1/2 In Shank, 5/8 In Split Lg, 3 In Overall LengthModel No. QSP-500-3.0 SKU AA7DFT Cross Ref. 15U340 |
||||||||||
| 1/2" | 1/2" | 5/8" | 3 1/25" | 0.5 | Uncoated | -0.002 to -0.001 | All Materials | $135.70 | ||
Blank, 3.04 Inch Length From Holder, 4.5 Inch Overall Length, 0.5 Inch Shank Dia.Model No. QSP-500-4.5 SKU AA7DFW Cross Ref. 15U343 |
||||||||||
| 1/4" | 1/4" | 3/8" | 0.853" | 0.25 | Uncoated | -0.002 to -0.001 | All Materials | $47.40 | ||
Half Round Blank, 1/4 In Shank Dia, 2 In Overall Lg, 0.375 In Split LgModel No. QSP-250-2.0 SKU AA7DFE Cross Ref. 15U328 |
||||||||||
| 1/4" | 1/4" | 3/8" | 1.353" | 0.25 | Uncoated | -0.002 to -0.001 | All Materials | $51.61 | ||
Half Round Blank, 1/4 In Shank, 3/8 In Split Lg, 2-1/2 In Overall LengthModel No. QSP-250-2.5 SKU AA7DFF Cross Ref. 15U329 |
||||||||||
| 1/4" | 1/4" | 3/8" | 1.853" | 0.25 | Uncoated | -0.002 to -0.001 | All Materials | $55.73 | ||
Half Round Blank, 1/4 In Shank, 3/8 In Split Lg, 3 In Overall LengthModel No. QSP-250-3.0 SKU AA7DFG Cross Ref. 15U330 |
||||||||||
| 3/8" | 3/8" | 1/2" | 0.853" | 0.375 | Uncoated | -0.002 to -0.001 | All Materials | $80.50 | ||
Blank, 0.853 Inch Length From Holder, 2 Inch Overall Length, 0.375 Inch Shank Dia.Model No. QSP-375-2.0 SKU AA7DFL Cross Ref. 15U334 |
||||||||||
| 3/8" | 3/8" | 1/2" | 1.353" | 0.375 | Uncoated | -0.002 to -0.001 | All Materials | $83.47 | ||
Half Round Blank, 3/8 In Shank, 1/2 In Split Lg, 2-1/2 In Overall LengthModel No. QSP-375-2.5 SKU AA7DFM Cross Ref. 15U335 |
||||||||||
| 3/8" | 3/8" | 1/2" | 1.853" | 0.375 | Uncoated | -0.002 to -0.001 | All Materials | $89.46 | ||
Half Round Blank, 3/8 In Shank, 1/2 In Split Lg, 3 In Overall LengthModel No. QSP-375-3.0 SKU AA7DFN Cross Ref. 15U336 |
||||||||||
| 3/16" | 0.187" | 3/8" | 0.59" | 0.1875 | Uncoated | -0.002 to -0.001 | All Materials | $41.71 | ||
Half Round Blank, 3/16 In Shank Dia, 3/8 In Split Lg, 1.50 In Overall LgModel No. QSP-187-1.5 SKU AA7DFC Cross Ref. 15U326 |
||||||||||
| 3/16" | 0.187" | 3/8" | 1.09" | 0.1875 | Uncoated | -0.002 to -0.001 | All Materials | $44.61 | ||
Half Round Blank, 3/16 In Shank Dia, 2 In Overall Lg, 1.090 In Holder LgModel No. QSP-187-2.0 SKU AA7DFD Cross Ref. 15U327 |
||||||||||
| 5/16" | 0.312" | 1/2" | 0.853" | 0.3125 | Uncoated | -0.002 to -0.001 | All Materials | $63.53 | ||
Half Round Blank, 5/16 In Shank, 1/2 In Split Lg, 2 In Overall LengthModel No. QSP-312-2.0 SKU AA7DFH Cross Ref. 15U331 |
||||||||||
| 5/16" | 0.312" | 1/2" | 1.353" | 0.3125 | Uncoated | -0.002 to -0.001 | All Materials | $66.98 | ||
Half Round Blank, 5/16 In Shank, 1/2 In Split Lg, 2-1/2 In Overall LengthModel No. QSP-312-2.5 SKU AA7DFJ Cross Ref. 15U332 |
||||||||||
| 5/16" | 0.312" | 1/2" | 1.853" | 0.3125 | Uncoated | -0.002 to -0.001 | All Materials | $75.06 | ||
Half Round Blank, 5/16 In Shank, 1/2 In Split Lg, 3 In Overall LengthModel No. QSP-312-3.0 SKU AA7DFK Cross Ref. 15U333 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- REESE
- SANI-LAV
- LIBERTY SAFE
- AMERICAN FILTER CO
- Combination Wrench Sets
- Metal Scoops
- Electronic Torque Meters
- Vortex Tubes
- Autoclaves
- AKRO-MILS 30289 Akrobins Super Size Bins
- PROTO TORX Impact Socket Set, 3/8 Inch Drive, 7 Piece
- PROTO Impact Socket, 1 Inch, Imperial, Alloy Steel, Deep
- MAYHEW TOOLS Half Round Nose Chisels
- GLOBE SCIENTIFIC Jars, Wide Mouth, 70 mm Opening
- NORTON ABRASIVES Recessed Grinding Wheel
- VERMONT GAGE Chr XX Go Reversible Assemblies, Green
- ADB HOIST RINGS MFG. Super Coil Hoist Rings
- MI-T-M Pneumatic Tank Drains
- 3M Diamond Metal Bond PSA Discs