Blanks, Quick Change, Full Round
(15 Products)
MICRO 100
| Shank Dia. | Cutter Dia. | Length From Holder | Decimal Equivalent | Split Length | Finish | Material | Dia. Tolerance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1/2" | 1/2" | 1 1/25" | 0.5 | 5/8" | Uncoated | Carbide | -0.002 to -0.001 | $112.57 | ||
Quick Change Blank, 1/2 In Shank, 1.04 In Holder Lg, 2.5 In Overall LgModel No. QSR-500-2.5 SKU AA7DGL Cross Ref. 15U357 |
||||||||||
| 1/2" | 1/2" | 1.54" | 0.5 | 5/8" | Uncoated | Carbide | -0.002 to -0.001 | $118.30 | ||
Quick Change Blank, 0.5 In Shank, 1.54 In Holder Lg, 3 In Overall LengthModel No. QSR-500-3.0 SKU AA7DGM Cross Ref. 15U358 |
||||||||||
| 1/2" | 1/2" | 2 1/25" | 0.5 | 5/8" | Uncoated | Carbide | -0.002 to -0.001 | $123.08 | ||
Blank, 2.04 Inch Length From Holder, 3.5 Inch Overall Length, 0.5 Inch Shank Dia.Model No. QSR-500-3.5 SKU AA7DGN Cross Ref. 15U359 |
||||||||||
| 1/2" | 1/2" | 2.54" | 0.5 | 5/8" | Uncoated | Carbide | -0.002 to -0.001 | $129.49 | ||
Blank, 2.54 Inch Length From Holder, 4 Inch Overall Length, 0.5 Inch Shank Dia.Model No. QSR-500-4.0 SKU AA7DGP Cross Ref. 15U360 |
||||||||||
| 1/4" | 1/4" | 0.853" | 0.25 | 3/8" | Uncoated | Carbide | -0.002 to -0.001 | $47.40 | ||
Quick Change Blank, 0.25 In Shank, 0.853 In Holder Lg, 2 In Overall LgModel No. QSR-250-2.0 SKU AA7DFZ Cross Ref. 15U346 |
||||||||||
| 1/4" | 1/4" | 1.353" | 0.25 | - | Uncoated | Carbide | -0.002 to -0.001 | $51.61 | ||
Quick Change Blank, 0.25 In Shank, 1.353 In Holder Lg, 2.5 In Overall LgModel No. QSR-250-2.5 SKU AA7DGA Cross Ref. 15U347 |
||||||||||
| 1/4" | 1/4" | 1.853" | 0.25 | 3/8" | Uncoated | Carbide | -0.002 to -0.001 | $55.73 | ||
Quick Change Blank, 0.25 In Shank, 1.853 In Holder Lg, 3 In Overall LgModel No. QSR-250-3.0 SKU AA7DGB Cross Ref. 15U348 |
||||||||||
| 3/8" | 3/8" | 1.353" | 0.375 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $83.47 | ||
Quick Change Blank, 3/8 In Shank, 1.353 In Holder Lg, 2.5 In Overall LgModel No. QSR-375-2.5 SKU AA7DGG Cross Ref. 15U353 |
||||||||||
| 3/8" | 3/8" | 1.853" | 0.375 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $89.46 | ||
Quick Change Blank, 3/8 In Shank, 1.853 In Holder Lg, 3 In Overall LgModel No. QSR-375-3.0 SKU AA7DGH Cross Ref. 15U354 |
||||||||||
| 3/8" | 3/8" | 2.353" | 0.375 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $91.90 | ||
Blank, 2.353 Inch Length From Holder, 3.5 Inch Overall Length, 0.375 Inch Shank Dia.Model No. QSR-375-3.5 SKU AA7DGJ Cross Ref. 15U355 |
||||||||||
| 3/16" | 0.187" | 0.59" | 0.1875 | 3/8" | Uncoated | Carbide | -0.002 to -0.001 | $41.71 | ||
Quick Change Blank, 3/16 In Shank, 1-1/2 In Overall Lg, Uncoated, Full RoundModel No. QSR-187-1.5 SKU AA7DFX Cross Ref. 15U344 |
||||||||||
| 3/16" | 0.187" | 1.09" | 0.1875 | 3/8" | Uncoated | Carbide | -0.002 to -0.001 | $44.61 | ||
Quick Change Blank, 3/16 In Shank, 2 In Overall Lg, Uncoated, Full RoundModel No. QSR-187-2.0 SKU AA7DFY Cross Ref. 15U345 |
||||||||||
| 5/16" | 0.312" | 0.853" | 0.3125 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $63.53 | ||
Quick Change Blank, 0.3125 In Shank, 0.853 In Holder Lg, 2 In Overall LgModel No. QSR-312-2.0 SKU AA7DGC Cross Ref. 15U349 |
||||||||||
| 5/16" | 0.312" | 1.353" | 0.3125 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $66.98 | ||
Quick Change Blank, 0.3125 In Shank, 1.353 In Holder Lg, 2.5 In Overall LgModel No. QSR-312-2.5 SKU AA7DGD Cross Ref. 15U350 |
||||||||||
| 5/16" | 0.312" | 1.853" | 0.3125 | 1/2" | Uncoated | Carbide | -0.002 to -0.001 | $75.06 | ||
Quick Change Blank, 5/16 In Shank, 1.853 In Holder Lg, 3 In Overall LgModel No. QSR-312-3.0 SKU AA7DGE Cross Ref. 15U351 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- IGLOO
- KEYSHAFT
- SPEEDAIRE
- NGK
- THYSSENKRUPP MATERIALS
- Terminal Block Accessories
- Door Louver and Lite Kits
- Linear Guide Rails
- Automatic Flush Valves
- Residential Wall and Ceiling Exhaust Fans
- ANSELL 97-011 Activarmr Cold Weather Work Gloves
- CONDOR Smooth Polyurethane Coated Gloves
- FACOM 75 Angled Open Socket Wrenches
- GLOBE SCIENTIFIC Jars, Wide Mouth, 58 mm Opening
- ANVIL AF090R Series Retrofit Restraining Straps, Electro Galvanized
- APPLETON ELECTRIC 350 Watt Light Fixture
- BENCHMARK SCIENTIFIC Vials
- APPROVED VENDOR 1/2"-20 Fine Hex Head Cap Screws
- KILLARK VersaMate Series 60 Amp Plugs & Connectors
- ADVANCE TABCO Stainless Steel Four Compartment Bar Sinks/Ice Bin Combos