K0117 Series, 1/4-20 Thread Size Adjustable Handle
(16 Products)
KIPP
| Mounting Type | Overall Height | Thread Length | Handle Length | Hub Height | Max. Handle Height | Min Handle Height | Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Threaded Hole | 35.5 mm | 9 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 1 7/25" | $38.82 | ||
Adjustable Handle 1/4-20 Internal Stainless Steel 1.85 1.28 BlackModel No. K0117.1A21 SKU AC9GEN Cross Ref. 3GFU1 |
||||||||||
| Threaded Hole | 49.5 mm | 12 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 1.79" | $48.04 | ||
Adjustable Handle 1/4-20 Internal Stainless Steel 2.93 1.79 BlackModel No. K0117.2A21 SKU AC9GER Cross Ref. 3GFU4 |
||||||||||
| Threaded Stud | 45.5 mm | 10 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 1.67" | $40.48 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.39 1.85 BlackModel No. K0117.1A21X10 SKU AC9GPK Cross Ref. 3GGW9 |
||||||||||
| Threaded Stud | 50.5 mm | 15 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 1.87" | $38.92 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.59 1.85 BlackModel No. K0117.1A21X15 SKU AC9GPM Cross Ref. 3GGX2 |
||||||||||
| Threaded Stud | 55.5 mm | 20 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | - | $38.09 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.78 1.85 BlackModel No. K0117.1A21X20 SKU AC9GPP Cross Ref. 3GGX4 |
||||||||||
| Threaded Stud | 60.5 mm | 25 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | - | $41.52 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.99 1.85 BlackModel No. K0117.1A21X25 SKU AC9GPR Cross Ref. 3GGX6 |
||||||||||
| Threaded Stud | 65.5 mm | 30 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 2.46" | $41.52 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.18 1.85 BlackModel No. K0117.1A21X30 SKU AC9GPU Cross Ref. 3GGX8 |
||||||||||
| Threaded Stud | 75.5 mm | 40 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 2.85" | $43.41 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.57 1.85 BlackModel No. K0117.1A21X40 SKU AC9GPW Cross Ref. 3GGY1 |
||||||||||
| Threaded Stud | 85.5 mm | 50 mm | 39 mm | 24.5 mm | 35.5 mm | 32.5 mm | 3 1/4" | $41.81 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.99 1.85 BlackModel No. K0117.1A21X50 SKU AC9GPY Cross Ref. 3GGY3 |
||||||||||
| Threaded Stud | 64.5 mm | 15 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 2.38" | $48.33 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.59 2.93 BlackModel No. K0117.2A21X15 SKU AC9GRU Cross Ref. 3GHD9 |
||||||||||
| Threaded Stud | 69.5 mm | 20 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 2.58" | $47.91 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.78 2.93 BlackModel No. K0117.2A21X20 SKU AC9GRW Cross Ref. 3GHE2 |
||||||||||
| Threaded Stud | 74.5 mm | 25 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 2.78" | $48.06 | ||
Adjustable Handle 1/4-20 External Stainless Steel 0.99 2.93 BlackModel No. K0117.2A21X25 SKU AC9GRY Cross Ref. 3GHE4 |
||||||||||
| Threaded Stud | 79.5 mm | 30 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 2.97" | $48.19 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.18 2.93 BlackModel No. K0117.2A21X30 SKU AC9GTA Cross Ref. 3GHE6 |
||||||||||
| Threaded Stud | 89.5 mm | 40 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 3.37" | $53.00 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.57 2.93 BlackModel No. K0117.2A21X40 SKU AC9GTC Cross Ref. 3GHE8 |
||||||||||
| Threaded Stud | 99.5 mm | 50 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 3 19/25" | $51.91 | ||
Adjustable Handle 1/4-20 External Stainless Steel 1.99 2.93 BlackModel No. K0117.2A21X50 SKU AC9GTE Cross Ref. 3GHF1 |
||||||||||
| Threaded Stud | 109.5 mm | 60 mm | 64 mm | 28.5 mm | 49.5 mm | 45.5 mm | 4.15" | $51.91 | ||
Adjustable Handle 1/4-20 External Stainless Steel 2.36 2.93 BlackModel No. K0117.2A21X60 SKU AC9GTG Cross Ref. 3GHF3 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- 80/20
- DISCO
- KEYSHAFT
- WESTAFLEX
- PELLERIN MILNOR
- Label Holders
- Harness Accessories
- Air Cable Balancers
- Hand and Finger Guards
- Soldering Iron Testers
- AKRO-MILS 30164 Shelf Bins
- ALLPAX GASKET CUTTER SYSTEMS Bottom Shaft Rebuild Kits
- ANVIL 026CTG Series Light Duty Two-Hole Pipe Straps, Copper Plated
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 13 mm Tubes
- GLOBE SCIENTIFIC Globe Glass Filter Flasks
- JACKSON SAFETY WH05 Flip Series Protection Lens
- COOPER B-LINE Machine Screw Anchors
- APPROVED VENDOR 5/16"-18 Coarse Plain Hex Head Cap Screws
- NIBCO 4807-2-V Series 90 Deg Street Vent Elbows, Spg x H, PVC DWV
- INTERNAL TOOL 38 Series Buttress Threading Tools