K0005 Series, Cam Levers With External Thread, Metric
(71 Products)
KIPP
| Material | Thread Size | Mounting Type | Components Material | Thread Standard | Type | Handle Material | Color | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Aluminum | #6-32 | Threaded Hole | Steel | - | Internal Thread | Aluminum | Black | $26.51 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011AD SKU AF7DMW Cross Ref. 20WU72 |
||||||||||
| Aluminum | #8-32 | Threaded Hole | Steel | - | Internal Thread | Aluminum | Black | $27.13 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011AE SKU AF7DMX Cross Ref. 20WU73 |
||||||||||
| Steel | #10-24 | Threaded Hole | Steel | - | Internal Thread | Aluminum | Black | $27.13 | ||
|
|
||||||||||
| Aluminum | #10-32 | Threaded Hole | Steel | - | - | Aluminum | Black | $27.13 | ||
|
|
||||||||||
| Aluminum | #8-32 | Threaded Hole | Steel | - | - | Aluminum | Black | $27.13 | ||
|
|
||||||||||
| Aluminum | #6-32 | Threaded Hole | Stainless Steel | - | Internal Thread | Aluminum | Black | $37.69 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111AD SKU AF7DNB Cross Ref. 20WU77 |
||||||||||
| Aluminum | #8-32 | Threaded Hole | Stainless Steel | - | Internal Thread | Aluminum | Black | $37.69 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111AE SKU AF7DNC Cross Ref. 20WU78 |
||||||||||
| Stainless Steel | #10-24 | Threaded Hole | Stainless Steel | - | Internal Thread | Aluminum | Black | $41.08 | ||
|
|
||||||||||
| Aluminum | #10-32 | Threaded Hole | Stainless Steel | - | Internal Thread | Aluminum | Black | $41.08 | ||
|
|
||||||||||
| Aluminum | #8-32 | Threaded Hole | Stainless Steel | - | - | Aluminum | Black | $41.08 | ||
|
|
||||||||||
| Aluminum | #6-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $28.69 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011ADX10 SKU AF7DNG Cross Ref. 20WU82 |
||||||||||
| Aluminum | #6-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $27.13 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011ADX15 SKU AF7DNH Cross Ref. 20WU83 |
||||||||||
| Aluminum | - | - | Steel | - | Internal Thread | Aluminum | Black | $30.47 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011ADX30 SKU AF7DNJ Cross Ref. 20WU84 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $28.82 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011AEX10 SKU AF7DNK Cross Ref. 20WU85 |
||||||||||
| Aluminum | - | - | Steel | - | Internal Thread | Aluminum | Black | $28.82 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011AEX15 SKU AF7DNL Cross Ref. 20WU86 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $30.03 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95011AEX30 SKU AF7DNM Cross Ref. 20WU87 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.12 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A0X20 SKU AF7DNN Cross Ref. 20WU88 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.12 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A0X30 SKU AF7DNP Cross Ref. 20WU89 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $29.76 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A0X40 SKU AF7DNQ Cross Ref. 20WU90 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $31.86 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A0X50 SKU AF7DNR Cross Ref. 20WU91 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $32.12 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A1X20 SKU AF7DNT Cross Ref. 20WU92 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $27.93 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A1X30 SKU AF7DNU Cross Ref. 20WU93 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $31.86 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A1X40 SKU AF7DNV Cross Ref. 20WU94 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $31.86 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011A1X50 SKU AF7DNW Cross Ref. 20WU95 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.12 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011AEX15 SKU AF7DNX Cross Ref. 20WU96 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $27.13 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011AEX20 SKU AF7DNY Cross Ref. 20WU97 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.12 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05011AEX30 SKU AF7DNZ Cross Ref. 20WU98 |
||||||||||
| Aluminum | #6-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $40.48 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111ADX10 SKU AF7DPA Cross Ref. 20WU99 |
||||||||||
| Aluminum | #6-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $43.33 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111ADX15 SKU AF7DPB Cross Ref. 20WX01 |
||||||||||
| Aluminum | #6-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $43.33 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111ADX30 SKU AF7DPC Cross Ref. 20WX02 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $43.33 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111AEX10 SKU AF7DPD Cross Ref. 20WX03 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $47.31 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111AEX15 SKU AF7DPE Cross Ref. 20WX04 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $43.33 | ||
Cam Handle Internal Threads 1-41/64 Inch x 14.4mmModel No. K0005.95111AEX30 SKU AF7DPF Cross Ref. 20WX05 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $44.47 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A0X20 SKU AF7DPG Cross Ref. 20WX06 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $44.93 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A0X30 SKU AF7DPH Cross Ref. 20WX07 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $48.06 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A0X40 SKU AF7DPJ Cross Ref. 20WX08 |
||||||||||
| Aluminum | #10-24 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $48.06 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A0X50 SKU AF7DPK Cross Ref. 20WX09 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $44.93 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A1X20 SKU AF7DPL Cross Ref. 20WX10 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $44.93 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A1X30 SKU AF7DPM Cross Ref. 20WX11 |
||||||||||
| Aluminum | - | - | Stainless Steel | - | Internal Thread | Aluminum | Black | $48.06 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A1X40 SKU AF7DPN Cross Ref. 20WX12 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $48.06 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111A1X50 SKU AF7DPP Cross Ref. 20WX13 |
||||||||||
| Aluminum | - | - | Stainless Steel | - | Internal Thread | Aluminum | Black | $41.98 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111AEX15 SKU AF7DPQ Cross Ref. 20WX14 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $41.98 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111AEX20 SKU AF7DPR Cross Ref. 20WX15 |
||||||||||
| Aluminum | #8-32 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $41.98 | ||
Cam Handle Internal Threads 2-5/16 Inch x 18mmModel No. K0005.05111AEX30 SKU AF7DPT Cross Ref. 20WX16 |
||||||||||
| Aluminum | #10-32 | Threaded Hole | Stainless Steel | - | - | Aluminum | Black | $45.97 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A1 SKU AF7DRE Cross Ref. 20WX51 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Hole | Stainless Steel | - | - | Aluminum | Black | $47.66 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A2 SKU AF7DRF Cross Ref. 20WX52 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Hole | Stainless Steel | - | Internal Thread | Aluminum | Black | $53.45 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A3 SKU AF7DRG Cross Ref. 20WX53 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $28.00 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15011A1X30 SKU AF7DRH Cross Ref. 20WX55 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Steel | Unf | Internal Thread | Aluminum | Black | $31.98 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15011A1X50 SKU AF7DRJ Cross Ref. 20WX56 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $29.92 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15011A2X30 SKU AF7DRK Cross Ref. 20WX57 |
||||||||||
| Aluminum | 1/4"-20 | - | Steel | - | Internal Thread | Aluminum | Black | $31.98 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15011A2X50 SKU AF7DRL Cross Ref. 20WX58 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.96 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25011A3X30 SKU AF7DRM Cross Ref. 20WX59 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $35.31 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25011A3X40 SKU AF7DRN Cross Ref. 20WX60 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.86 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25011A4X30 SKU AF7DRP Cross Ref. 20WX61 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Steel | UNC | Internal Thread | Aluminum | Black | $32.65 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25011A4X40 SKU AF7DRQ Cross Ref. 20WX62 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $47.11 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A1X20 SKU AF7DTA Cross Ref. 20WX71 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $50.42 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A1X30 SKU AF7DTB Cross Ref. 20WX72 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $54.02 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A1X40 SKU AF7DTC Cross Ref. 20WX73 |
||||||||||
| Aluminum | #10-32 | Threaded Stud | Stainless Steel | Unf | Internal Thread | Aluminum | Black | $54.02 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A1X50 SKU AF7DTD Cross Ref. 20WX74 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $50.42 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A2X20 SKU AF7DTE Cross Ref. 20WX75 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $50.42 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A2X30 SKU AF7DTF Cross Ref. 20WX76 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $54.02 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A2X40 SKU AF7DTG Cross Ref. 20WX77 |
||||||||||
| Aluminum | 1/4"-20 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $53.67 | ||
Cam Handle Internal Threads 3-1/8 Inch x 21.5mmModel No. K0005.15111A2X50 SKU AF7DTH Cross Ref. 20WX78 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $55.77 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A3X25 SKU AF7DTJ Cross Ref. 20WX79 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $55.77 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A3X30 SKU AF7DTK Cross Ref. 20WX80 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $59.53 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A3X40 SKU AF7DTL Cross Ref. 20WX81 |
||||||||||
| Aluminum | 5/16"-18 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $59.53 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A3X50 SKU AF7DTM Cross Ref. 20WX82 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $55.77 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A4X25 SKU AF7DTN Cross Ref. 20WX83 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $52.09 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A4X30 SKU AF7DTP Cross Ref. 20WX84 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $59.53 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A4X40 SKU AF7DTQ Cross Ref. 20WX85 |
||||||||||
| Aluminum | 3/8"-16 | Threaded Stud | Stainless Steel | UNC | Internal Thread | Aluminum | Black | $59.53 | ||
Cam Handle Internal Threads 4-1/4 Inch x 33.2mmModel No. K0005.25111A4X50 SKU AF7DTR Cross Ref. 20WX86 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CST/BERGER
- HERKULES
- KEYSHAFT
- FLEXTECH
- CMI
- Furniture Tips and Caps
- Marking Flags
- Angle Pitch and Slope Locators
- Airless Spray Guns
- Ventilated Roof Curbs
- OIL SAFE Color Coded Steel Tubes
- QEP Tile Cutters
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- ANSELL 87-209 Alphatec Natural Rubber Latex Gloves
- ACME ELECTRIC WI150 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- SAFTCART Medical Cylinder Cart
- MARTIN SPROCKET Sectional Flightings, 14 Inch Diameter
- APPROVED VENDOR 10mm Stainless Steel Press Fit Dowel Pins
- MASTER LOCK Mini Safe Combination Lock Box
- GROVE GEAR NH Series, BM-R Style, 815 Size, Ironman Narrow Housing Worm Gear Reducers