8-32 Thread Size Mushroom Knob
(4 Products)
KIPP
| Mounting Type | Thread Material | Thread Length | Finish | Material | Color | Overall Height | Base Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Threaded Hole | Stainless Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $5.99 | ||
Mushroom Knob 8-32 Internal Stainless Steel 0.83 0.75Model No. K0251.0AE SKU AC8RMY Cross Ref. 3DEE7 |
||||||||||
| Threaded Hole | Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $4.08 | ||
|
|
||||||||||
| Threaded Stud | Stainless Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $6.40 | ||
Mushroom Knob 8-32 External Stainless Steel 0.39 1.22 0.75Model No. K0251.0AEX10 SKU AC8RNM Cross Ref. 3DEG8 |
||||||||||
| Threaded Stud | Stainless Steel | 20 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $6.80 | ||
Mushroom Knob 8-32 External Stainless Steel 0.78 1.61 0.75Model No. K0251.0AEX20 SKU AC8RNN Cross Ref. 3DEG9 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SMITH BEARING
- JAY R. SMITH MFG. CO
- GRIT MITTS
- KECKLEY
- Boiler Drain Valves
- End Brushes
- Thermometers and Environmental Meters
- Lighting Control System Components
- Drum Dumper
- HELICOIL Complete Working Gages, UNF, 2B
- BOLLE SAFETY Prism Safety Glasses
- WHIZARD All Day Cut Resistant Sleeves
- TEMPCO Drum Immersion Heaters
- ANVIL AF700SS Series Universal Swivel Attachments, 316 Stainless Steel
- SQUARE D Starter Control Kits
- FUNCTIONAL DEVICES INC / RIB RIBXLS Series Enclosed Pre Wired Relay
- BOLLE SAFETY Clear Safety Goggles
- 3M 435 Vibration Damping Tapes