10-32 Thread Size Mushroom Knob
(4 Products)
KIPP
| Mounting Type | Thread Material | Thread Length | Finish | Material | Color | Overall Height | Base Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Threaded Hole | Stainless Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $5.93 | ||
Mushroom Knob 10-32 Internal Stainless Steel 0.83 0.75Model No. K0251.0A1 SKU AC8RMW Cross Ref. 3DEE4 |
||||||||||
| Threaded Hole | Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $4.08 | ||
|
|
||||||||||
| Threaded Stud | Stainless Steel | 10 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $6.74 | ||
Mushroom Knob 10-32 External Stainless Steel 0.39 1.22Model No. K0251.0A1X10 SKU AC8RNG Cross Ref. 3DEG2 |
||||||||||
| Threaded Stud | Stainless Steel | 20 mm | Matte | Thermoplastic | Gray | 21 mm | 13 mm | $6.77 | ||
Mushroom Knob 10-32 External Stainless Steel 0.78 1.61Model No. K0251.0A1X20 SKU AC8RNH Cross Ref. 3DEG3 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CONTINENTAL INDUSTRIES
- KEYSHAFT
- MAG-MATE
- BLACK JACK
- MILTON-INDUSTRIES
- Pressure Regulators
- Micrometers
- Clevis Pins
- Wire Wrap Tool Accessories
- Vibration Sensors
- IRONCAT TIG Welding Gloves, Cowhide Leather
- RINGERS GLOVES Synthetic Leather Foam Padded Palm Rope Rescue Gloves
- SALISBURY Class 00 Electrical Insulating Rubber Gloves, 11 Inch, Blue
- TIVAR UHMW Sheet Stocks, Blue
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, HDPE
- ZSI-FOSTER W200 Pre Cut Channels, Solid
- MAIN FILTER INC. Interchange Hydraulic Filters, Wire Mesh, 20 Micron, Viton Seal
- BENCHMARK SCIENTIFIC Accuris Series High Fidelity DNA Polymerase
- WRIGHT TOOL 1/2 Inch Drive Metric Hex Bit Sockets
- REZNOR Transformers