Straight Flute Plug Taps, UNF, 3B
(10 Products)
HELICOIL
| Thread Size | Thread Length | Overall Length | Thread Limit | 75% Thread Drill Size | Shank Dia. | Extended Neck | Tap Thread Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1"-12 | 2 9/16" | 5 7/16" | H4 | 23.3 mm | 7/8" | No | 1"-12 | $319.45 | ||
Screw Thread Insert Tap, 1-12 Inch Thread Size, 2 9/16 Inch Thread LengthModel No. 8193-161 SKU CH3WGT Cross Ref. 4EYR2 |
||||||||||
| 1"-14 | 2 9/16" | 5 7/16" | H4 | - | 7/8" | No | 1"-14 | $270.42 | ||
Screw Thread Insert Tap, 1-14 Inch Thread Size, 2 9/16 Inch Thread LengthModel No. 8193-16 SKU CH3WGR Cross Ref. 4EYR3 |
||||||||||
| 3/4"-16 | 2" | 4 15/32" | H3 | 17.5 mm | 5/8" | Yes | 3/4"-16 | $137.52 | ||
Screw Thread Insert Tap, 3/4-16 Inch Thread Size, 2 Inch Thread LengthModel No. 8193-12 SKU CH3WGP Cross Ref. 4EYT3 |
||||||||||
| 5/8"-18 | 1 13/16" | 4 1/32" | H3 | 0.5709" | 17/32" | Yes | 5/8"-18 | $111.03 | ||
Screw Thread Insert Tap, 5/8-18 Inch Thread Size, 1 13/16 Inch Thread LengthModel No. 8193-10 SKU CH3WGN Cross Ref. 4EYU5 |
||||||||||
| 7/8"-14 | 2 1/2" | 5 1/8" | H3 | 20.4 mm | 51/64" | Yes | 7/8"-14 | $198.71 | ||
Screw Thread Insert Tap, 7/8-14 Inch Thread Size, 2 1/2 Inch Thread LengthModel No. 8193-14 SKU CH3WGQ Cross Ref. 4EYU9 |
||||||||||
| 1 1/2"-12 | 3 3/16" | 6 11/16" | H4 | 1.4188" | 1 19/64" | Yes | 1 1/2"-12 | $743.13 | ||
Screw Thread Insert Tap, 1-1/2-12 Inch Thread Size, 3 3/16 Inch Thread LengthModel No. 8193-24 SKU CH3WGX Cross Ref. 4EYP5 |
||||||||||
| 1 1/4"-12 | 3" | 6 1/16" | H4 | 1.1688" | 1 3/32" | Yes | 1 1/4"-12 | $566.00 | ||
Screw Thread Insert Tap, 1-1/4-12 Inch Thread Size, 3 Inch Thread LengthModel No. 8193-20 SKU CH3WGV Cross Ref. 4EYP7 |
||||||||||
| 1 1/8"-12 | 2 9/16" | 5 3/4" | H4 | 1.0438" | 1 1/64" | Yes | 1 1/8"-12 | $460.10 | ||
Straight Flute Plug Tap, UNF, 3B, 1-1/8-12 Thread SizeModel No. 8193-18 SKU CH3WGU Cross Ref. 4EYP9 |
||||||||||
| 1 3/8"-12 | 3" | 6 3/8" | H4 | 1.2938" | 1 7/32" | Yes | 1 3/8"-12 | $654.90 | ||
Straight Flute Plug Tap, UNF, 3B, 1-3/8-12 Thread SizeModel No. 8193-22 SKU CH3WGW Cross Ref. 4EYR5 |
||||||||||
| 9/16"-18 | 1 13/16" | 3 13/16" | H3 | 12.9 mm | 15/32" | Yes | 9/16"-18 | $127.03 | ||
Screw Thread Insert Tap, 9/16-18 Inch Thread Size, 1 13/16 Inch Thread LengthModel No. 38193-9 SKU CH3WGM Cross Ref. 4EYV4 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHICAGO FAUCETS
- KEYSHAFT
- DRAGER
- REAL-TITE PLUGS
- DEUBLIN
- Corrosion-Resistant Blowers
- Gear Ties
- Mesh Screen and Vinyl Curtain Doors
- Food Waste Disposers
- Air Scarifiers
- KUSHLAN PRODUCTS Replacement Mixer Drum
- NEWSTRIPE Rollmaster Roller Kit
- HELICOIL Complete Gages, Metric Coarse, 4H5H
- ASCO VALVES 8551 Series Compact Solenoid Spool Valves
- HARVEL CLEAR PVC Couplings
- GEORG FISCHER Reducer Bushing
- FLINT & WALLING Booster Pumps
- COXREELS LG Series Spring Driven Hose Reels
- BURNDY Hydraulic Hose
- STARRETT 93609 Series Carbon Steel Band Knives