Straight Flute Plug Taps, UNC, 2B
HELICOIL
| Thread Size | Thread Length | Overall Length | 75% Thread Drill Size | Thread Limit | Shank Dia. | 65% Thread Drill Size | 55% Thread Drill Size | Price |
|---|---|---|---|---|---|---|---|---|
| 9/16"-12 | - | - | - | - | - | - | - | RFQ |
| 5/8"-11 | 2" | 4 1/4" | 13.6 mm | H4 | 37/64" | 13.9 mm | 14.2 mm | $184.69 |
| 3/4"-10 | 2 7/32" | 4 11/16" | 16.5 mm | H5 | 11/16" | 16.9 mm | 17.2 mm | $285.74 |
| 7/8"-9 | 2 1/2" | 5 1/8" | 19.5 mm | H5 | 51/64" | 25/32" | 51/64" | $708.29 |
| 1"-8 | 2 9/16" | 5 3/4" | 22.25 mm | H2 | 1 1/64" | 57/64" | 29/32" | $382.49 |
| 1 1/8"-7 | - | - | - | - | - | - | - | RFQ |
| 1 1/4"-7 | - | - | - | - | - | - | - | RFQ |
| 1 3/8"-6 | - | - | - | - | - | - | - | RFQ |
| 1 1/2"-6 | - | - | - | - | - | - | - | RFQ |
Explore More
- BOSCH
- DAYCO
- KEYSHAFT
- DRAMM
- PENINSULAR
- Push On Hose Fittings
- Agricultural Fans
- Safety Monitoring Relays
- Hazardous Location Lighting Signals
- Tool Steel Rods & Discs
- AKRO-MILS 30234 Akrobins Plastic Storage Bins
- MECHANIX Fastfit Work Gloves
- ANSELL 97-012 Activarmr High Visibility Multipurpose Gloves
- BOLLE SAFETY Contour Metal Ultra-Lightweight Safety Glasses
- GLOBE SCIENTIFIC Flange Plug Caps, For 12mm Tubes
- FERVI Hydraulic Rams
- BALDOR / DODGE XT30 Heavy Duty Wing Pulleys
- BROWNING Stock Steel Racks, 4 Pitch
- BESTCARE Sensor Faucets, Brass
- SIOUX CHIEF Brass Flare Reducer Couplings