Straight Flute Plug Taps, 5H, Metric Coarse
HELICOIL

Thread Size Thread Length Overall Length Number Of Flutes 75% Thread Drill Size Thread Limit Shank Dia. 65% Thread Drill Size Price
M3 x 0.5 17 mm 50.8 mm 3 2.5 mm D2 3.58 mm #38 $24.93
M3.5 x 0.6 19 mm 53 mm 3 2.9 mm D5 4.27 mm 3 mm $64.99
M4 x 0.7 22.22 mm 60.32 mm 3 3.3 mm D6 4.93 mm 3.4 mm $21.80
M5 x 0.8 25.4 mm 64 mm 3 - - 6.48 mm - $25.70
M6 x 1 34 mm 69 mm 3 5 mm D3 8.07 mm 13/64" $45.60
M7 x 1 32 mm 74 mm 4 6 mm H5 9.68 mm C $132.56
M8 x 1.25 31.75 mm 74.61 mm 4 H D9 9.68 mm I $31.01
M10 x 1.5 42 mm 86 mm 4 8.5 mm D10 9.32 mm 11/32" $81.13
M12 x 1.75 - - - - - - - $42.07
M14 x 2 - - - - - - - RFQ
M39 x 4 - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - $46.83
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - $44.51
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - RFQ
- - - - - - - - RFQ