Straight Flute Plug Taps, 4H5H, Metric Coarse
(23 Products)
HELICOIL
| Thread Size | Thread Length | Overall Length | Thread Limit | 75% Thread Drill Size | Shank Dia. | 65% Thread Drill Size | 55% Thread Drill Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| - | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| M2.2 x 0.45 | 14.29 mm | 1 7/8" | D1 | - | 3.58 mm | - | - | $500.32 | ||
|
|
||||||||||
| M2.5 x 0.45 | 15 mm | 49 mm | D1 | #46 | 3.58 mm | 2.1 mm | #44 | $143.68 | ||
Straight Flute Plug Tap, 4H5H, Metric Coarse, M2.5 x 0.45 Thread SizeModel No. 4687-2.5 SKU CH3WBU Cross Ref. 4EYX1 |
||||||||||
| M3 x 0.5 | 17 mm | 51 mm | D1 | 2.5 mm | 3.58 mm | #38 | #37 | $66.91 | ||
Screw Thread Insert Tap, M3x0.5 Thread Size, 17mm Thread LengthModel No. 4687-3 SKU CH3WBZ Cross Ref. 4EYX5 |
||||||||||
| M4 x 0.7 | 22 mm | 60 mm | D6 | 3.3 mm | 4.92 mm | 3.4 mm | 3.5 mm | $61.24 | ||
Screw Thread Insert Tap, M4x0.7 Thread Size, 22mm Thread LengthModel No. 4687-4 SKU CH3WCF Cross Ref. 4EYX7 |
||||||||||
| M5 x 0.8 | 25.4 mm | 63.5 mm | D2 | - | 6.48 mm | - | - | $49.08 | ||
Screw Thread Insert Tap, M5x0.8 Thread Size, 25mm Thread LengthModel No. 4687-5 SKU CH3WCG Cross Ref. 4EYX9 |
||||||||||
| M6 x 1 | 28.58 mm | 69.06 mm | H2 | 5 mm | 8.07 mm | 13/64" | 5.25 mm | $37.43 | ||
Screw Thread Insert Tap, M6x1 Thread Size, 28.58mm Thread LengthModel No. 4687-6 SKU CH3WCH Cross Ref. 4EYY2 |
||||||||||
| M7 x 1 | - | - | - | - | - | - | - | $190.48 | ||
|
|
||||||||||
| M8 x 1.25 | 32 mm | 74.61 mm | D9 | H | 9.68 mm | I | 7.1 mm | $98.00 | ||
Screw Thread Insert Tap, M8x1.25 Thread Size, 32mm Thread LengthModel No. 4687-8 SKU CH3WCK Cross Ref. 4EYY7 |
||||||||||
| M10 x 1.5 | 42 mm | 86 mm | D10 | 8.5 mm | 9.32 mm | 11/32" | 8.9 mm | $70.84 | ||
Straight Flute Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread SizeModel No. 4687-10 SKU CH3WBL Cross Ref. 4EYV8 |
||||||||||
| M12 x 1.75 | 42.07 mm | 91.28 mm | - | - | 10.9 mm | - | - | $118.31 | ||
Straight Flute Plug Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread SizeModel No. 4687-12 SKU CH3WBM Cross Ref. 4EYW5 |
||||||||||
| M14 x 2 | 46.04 mm | 102.39 mm | H3 | 12 mm | 13.77 mm | 31/64" | 12.5 mm | $247.80 | ||
Screw Thread Insert Tap, M14x2 Thread Size, 46.04mm Thread LengthModel No. 4687-14 SKU CH3WBN Cross Ref. 4EYW7 |
||||||||||
| M16 x 2 | - | - | - | - | - | - | - | $212.61 | ||
Screw Thread Insert Tap, M16x2 Thread Size, 50.80mm Thread LengthModel No. 4687-16 SKU CH3WBP Cross Ref. 4EYW8 |
||||||||||
| M18 x 2.5 | 56 mm | 119 mm | H4 | 15.5 mm | 17.7 mm | 5/8" | 16.2 mm | $211.79 | ||
Screw Thread Insert Tap, M18x2.5 Thread Size, 56mm Thread LengthModel No. 4687-18 SKU CH3WBQ Cross Ref. 4EYW9 |
||||||||||
| M20 x 2.5 | 56.36 mm | 124.62 mm | H4 | 17.5 mm | 19 mm | 45/64" | 18.2 mm | $301.98 | ||
Screw Thread Insert Tap, M20x2.5 Thread Size, 56.36mm Thread LengthModel No. 4687-20 SKU CH3WBV Cross Ref. 4EYX2 |
||||||||||
| M24 x 3 | 65.09 mm | 138.11 mm | H4 | 53/64" | 22.76 mm | 27/32" | 55/64" | $384.28 | ||
Straight Flute Plug Tap, 4H5H, Metric Coarse, M24 x 3 Thread SizeModel No. 4687-24 SKU CH3WBX Cross Ref. 4EYX3 |
||||||||||
| M36 x 4 | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
| M39 x 4 | - | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ALTRONIX
- FIRST ALERT
- KEYSHAFT
- RIZON
- LIGHT EFFICIENT DESIGN
- Bag Filter Housings
- Dock Plates and Boards
- Overhead Clearance Bars
- Air Operated Centrifugal
- Drill Bit Inserts
- HELICOIL High Spiral Flute Bottoming Taps, 4H5H, Metric Coarse
- ANVIL Series 8501 / 8502 Brass Gate Valves, NRS Full Port, 200CWP
- ANVIL 261P Series Riser Clamps, Primed Steel
- ANVIL AS661 Series Strut Brackets, Slot Up
- GLOBE SCIENTIFIC Globe Glass Amber Media Bottles
- APPROVED VENDOR Roof Top Mounting Rails
- KIPP M12 Thread Size Stainless Steel Star Knob
- BDG Welding Sleeves
- PLASTEC Standard Forward Curved Blowers
- NORTON ABRASIVES 32A AO Toolroom Wheels, Type 06