Straight Flute Bottoming Taps, 5H, Metric Fine
(21 Products)
HELICOIL
| Thread Size | Thread Type | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
| M8 x 1 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M10 x 1 | Metric Fine | $185.85 | ||||||||
|
|
||||||||||
| M10 x 1.25 | Metric Fine | $186.92 | ||||||||
|
|
||||||||||
| M12 x 1.25 | Metric Fine | $242.53 | ||||||||
|
|
||||||||||
| M12 x 1.5 | Metric Fine | $93.11 | ||||||||
|
|
||||||||||
| M14 x 1.5 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M16 x 1.5 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M18 x 1.5 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M18 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M20 x 1.5 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M20 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M22 x 1.5 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M22 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M24 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M27 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M30 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M33 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M36 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M36 x 3 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M39 x 2 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M39 x 3 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- WERA TOOLS
- SAFETYPOSTER
- GROHE
- STANDARD ABRASIVES
- Spade Shovels
- Hydraulic Vane Pumps
- Spray Gun Cups
- Wall Mount Fans
- Duct Insulation
- AKRO-MILS 35195 Nest And Stack Totes
- CONDOR Electrical Gloves Protector, White, Cinch Cuff
- IRONCLAD Kong Original Gloves
- NORTH BY HONEYWELL NF11X Northflex Nylon Gloves, Red
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- DURHAM MANUFACTURING Flammable Storage Cabinets
- VERMONT GAGE Go Standard Thread Plug Gages, 1 1/8-8 Un
- SALISBURY Class 00 Electrical Gloves Kit, 11 Inch, Red
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb