Spiral Point Plugs, 5H, Metric Fine
(5 Products)
HELICOIL
| Thread Size | Thread Type | Price | ||||||||
|---|---|---|---|---|---|---|---|---|---|---|
| M8 x 1 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M10 x 1 | Metric Fine | RFQ | ||||||||
|
|
||||||||||
| M10 x 1.25 | Metric Fine | $577.63 | ||||||||
|
|
||||||||||
| M12 x 1.25 | Metric Fine | $526.53 | ||||||||
|
|
||||||||||
| M12 x 1.5 | Metric Fine | $278.99 | ||||||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LUMENITE CONTROL TECHNOLOGY INC.
- SUPER-STRUT
- MICROCHEM
- VERIS
- Timer Accessories
- Raceways
- Water Supply Nozzles
- Closures
- Shower Drains
- DESTACO 8007 Series Pneumatic Toggle Clamps
- BOLLE SAFETY Cobra Safety Glasses
- MILLER ELECTRIC TIG/MIG Task Welding Gloves
- ACME ELECTRIC WI001 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- ANVIL AS560 Series Channels, Solid
- WRIGHT TOOL 3/4 Inch Drive 12 Point Standard Metric Impact Sockets
- TOUGH GUY Bench Brushes
- SUPCO Pressures
- DIXON Full Port Stainless Steel Ball Valves
- MICRO 100 FGC Standard Face Grooving Tools, Corner Radius