Spiral Point Plug Taps, 4H5H, Metric Coarse
HELICOIL
| Thread Size | Thread Type | Price |
|---|---|---|
| M2 x 0.4 | Metric Coarse | RFQ |
| M2.2 x 0.45 | Metric Coarse | RFQ |
| M2.5 x 0.45 | Metric Coarse | RFQ |
| M3 x 0.5 | Metric Coarse | RFQ |
| M3.5 x 0.6 | Metric Coarse | RFQ |
| M4 x 0.7 | Metric Coarse | RFQ |
| M5 x 0.8 | Metric Coarse | RFQ |
| M6 x 1 | Metric Coarse | RFQ |
| M7 x 1 | Metric Coarse | RFQ |
| M8 x 1.25 | Metric Coarse | RFQ |
| M10 x 1.5 | Metric Coarse | $194.75 |
| M12 x 1.75 | Metric Coarse | RFQ |
Explore More
- BASCO
- FROST KING
- KEYSHAFT
- STACKBIN
- DUCK
- ACCURIDE 3600 Series Heavy Duty Full Extension Slides
- MEMPHIS GLOVE NXG Work Gloves, 15 Gauge, White, Nylon Shell
- DESTACO 381-M Series Pull Action Latch Clamps
- YELLOW JACKET PLUS II Hoses With Compact Ball Valve End, Pack of 3
- DORIAN Knurl Wheel Sw4 1 Outer
- MARTIN SPROCKET Reborable Type Miter Gears, Hardened Teeth, 8 Pitch
- VESTIL CAS Series Dock Leveler Curb Angle Sets
- GRAINGER Polycarbonate Sheets
- MUELLER STEAM 792F Duplex Basket Strainers
Ask ChatMRO