Spiral Flute Plug Taps, UNF, 2B
(22 Products)
HELICOIL
| Thread Size | Thread Length | Overall Length | 75% Thread Drill Size | Thread Limit | Thread Type | Shank Dia. | Thread Standard | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| #2-64 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #2-64 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #2-64 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #3-56 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #3-56 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #4-48 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #4-48 | 11/16" | 2" | 2.32 mm | H1 | Fine | 9/64" | Unf | $149.98 | ||
Screw Thread Insert Tap, #4-48 Thread Size, 11/16 Inch Thread LengthModel No. 04FPB SKU CH3VME Cross Ref. 4EYT9 |
||||||||||
| #6-40 | - | - | - | - | Fine | - | - | RFQ | ||
|
|
||||||||||
| #6-40 | 3/4" | 2 1/8" | #33 | H1 | Fine | 5/32" | Unf | $71.95 | ||
Screw Thread Insert Tap, #6-40 Thread Size, 3/4 Inch Thread LengthModel No. 06FPB SKU CH3VMG Cross Ref. 4EYN2 |
||||||||||
| #8-36 | 15/16" | 2 3/8" | #29 | H1 | Fine | 7/32" | Unf | $66.57 | ||
Screw Thread Insert Tap, #8-36 Thread Size, 15/16 Inch Thread LengthModel No. 2FPB SKU CH3VMJ Cross Ref. 4EYN4 |
||||||||||
| #10-32 | - | - | - | - | Fine | - | - | $53.33 | ||
|
|
||||||||||
| #10-32 | 1" | 2 1/2" | #21 | H2 | Fine | 1/4" | Unf | $41.65 | ||
|
|
||||||||||
| 1/2"-20 | - | - | - | - | Coarse | - | - | $104.21 | ||
|
|
||||||||||
| 1/2"-20 | 1 21/32" | 3 37/64" | 11.4 mm | H3 | Coarse | 27/64" | UNC | $102.31 | ||
Screw Thread Insert Tap, 1/2-20 Inch Thread Size, 1 21/32 Inch Thread LengthModel No. 8FPB SKU CH3VMX Cross Ref. 4EYN7 |
||||||||||
| 1/4"-28 | - | - | - | - | Fine | - | - | $53.17 | ||
|
|
||||||||||
| 1/4"-28 | 1 1/8" | 2 23/32" | 5.45 mm | H2 | Fine | 5/16" | Unf | $42.79 | ||
|
|
||||||||||
| 3/8"-24 | - | - | - | - | Fine | - | - | $139.75 | ||
|
|
||||||||||
| 3/8"-24 | 1 7/16" | 3 5/32" | 8.5 mm | H2 | Fine | 5/16" | Unf | $64.96 | ||
Screw Thread Insert Tap, 3/8-24 Inch Thread Size, 1 7/16 Inch Thread LengthModel No. 6FPB SKU CH3VMT Cross Ref. 4EYT6 |
||||||||||
| 5/16"-24 | - | - | - | - | Fine | - | - | $63.12 | ||
|
|
||||||||||
| 5/16"-24 | 1 1/4" | 2 15/16" | I | H2 | Fine | 3/8" | Unf | $46.08 | ||
Screw Thread Insert Tap, 5/16-24 Inch Thread Size, 1 1/4 Inch Thread LengthModel No. 5FPB SKU CH3VMQ Cross Ref. 4EYU2 |
||||||||||
| 7/16"-20 | - | - | - | - | Fine | - | - | $223.49 | ||
|
|
||||||||||
| 7/16"-20 | 1 21/32" | 3 3/8" | 9.95 mm | H3 | Fine | 23/64" | Unf | $68.51 | ||
Screw Thread Insert Tap, 7/16-20 Inch Thread Size, 1 21/32 Inch Thread LengthModel No. 7FPB SKU CH3VMV Cross Ref. 4EYU8 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EREM
- IRWIN INDUSTRIAL TOOLS
- KEYSHAFT
- THERMOSOFT
- ZURN
- Drum Accessories
- Fall Protection Kits
- Limit Switch Accessories
- Offline Forced Air Oil Coolers
- Earth Auger
- ANSELL 11-510 Hyflex Cut Resistant Gloves
- GRAPHIC CONTROLS Chart Recorder Pens
- KEO Metric NC Spotting Drills, Long
- GLOBE SCIENTIFIC Wash Bottles, Wide Mouth, LDPE, 500 ml Capacity
- ANVIL 2153 Series Socket Weld Cross Fittings, Forged Steel
- EATON 1A Series Female ORS Swivel 45 Deg. Elbows
- NIBCO PC601-XLC Series Slip Couplings, Prs x Prs, Wrot Copper
- HAMMOND 1487X Series Adjustable Fittings
- TUNGALOY SER-X-CHP-MC Laydown Threading Indexable Holders