Tool Holder
DORIAN

Capacity Dimension C Dimension D Dimension E Dimension F Type Dimension A Dimension G Price
1" 3 1/4" 1 1/4" 1 3/4" 1.115" Turning And Facing 0.437" 0.674" $131.51
1" 3 3/4" 1 1/2" 2 1/4" 1.199" Turning And Facing 1/2" 0.861" $165.15
1" 3 3/4" 1 1/2" 2 1/4" 2.061" Facing And Boring, Turning 1/2" 0.861" $291.71
1 1/4" 4 1/2" 1 3/4" 2 1/2" 1.53" Turning And Facing 0.562" 0.986" $207.48
1 1/4" 4 1/2" 1 3/4" 2 1/2" 2.516" Facing And Boring, Turning 0.562" 0.986" $324.10
- 2 3/4" 1" 1 1/2" 22/25" Turning And Facing 3/8" 0.549" $117.01
- 3 1/4" 1 1/4" 1 3/4" 1.789" Facing And Boring, Turning 0.437" 0.674" $219.52
- 3.869" 1" 1 1/2" 1.936" OD Or ID 7/8" 1.056" $393.97
- 4.369" 1 1/4" 1 3/4" 2.421" OD Or ID 1" 1.306" $442.25
- 5.119" 1 1/2" 2" 2.693" OD Or ID 1 1/4" 1.493" $487.61
- 5.619" 1 1/2" 2 1/4" 3.023" OD Or ID - 1.493" $552.07
- 6" 2 1/4" 3 1/4" 17/25" Turning And Facing 3/4" - $325.76
- 7" 3" 4" 3.943" Turning And Facing 1" 1.736" $443.97

Description

Dorian toolholders are suitable for holding square shank tools or boring bars near to the tool post to enhance rigidity while threading, drilling, reaming, tapping, boring, facing or turning. These toolholders feature chromium-molybdenum alloy steel construction and quick-change mounting, and are designed to fit standard tool posts of any dimension.

Features

  • They feature chromium molybdenum alloy steel construction for application in high pressure and temperature operations and offer superior strength & ductility as compared to stainless steel.
  • They allow easy replacement of tools when the old one gets dull without removing the complete assembly from the machine.
  • These tool holders are mounted close to the machines' tool post to reduce backlash for making accurate cuts, even when used repeatedly.

Frequently Asked Questions

What are turning and facing tools?

  • Turning tools are used on the lathes for cutting or finishing the outside diameter of a workpiece. They are used to produce cylindrical parts.
  • Facing tools are designed for smoothening a plane surface at a right angle to the axis of rotation. They precisely work on the removal of material from the end and / or shoulder of a workpiece.

What is a quick change tool holder?

  • It is a device that holds the cutting tool on the lathe and uses a quick change system to speed up tool change and tooling setups from one operation to another.
What are CNC lathe machines?

  • CNC lathe machine is a cutting device in which the material or part (such as shafts / pipes) is clamped and rotated while the cutting tool remains stationary to achieve a precise cut without damaging the workpiece.