D2 Turning, Facing And Boring Toolholder
DORIAN
| Capacity | Overall Width | Dimension C | Dimension A | Dimension B | Dimension D | Dimension G | Dimension E | Price |
|---|---|---|---|---|---|---|---|---|
| 1" | 3 1/4" | 3 1/4" | 0.437" | 0.625" | 1 1/4" | 0.674" | 1 3/4" | $146.40 |
| 1" | 3 3/4" | 3 3/4" | 1/2" | 0.75" | 1 1/2" | 0.861" | 2 1/4" | $175.47 |
| 1 1/4" | 4 1/2" | 4 1/2" | - | - | - | 0.986" | - | $218.43 |
| - | 2 3/4" | - | 3/8" | 0.5" | 1" | 0.549" | 1 1/2" | $121.09 |
| - | 6" | 6" | 3/4" | 1.25" | 2 1/4" | - | 3 1/4" | $348.75 |
| - | 7" | 7" | 1" | 1.5" | 3" | - | - | $459.86 |
Explore More
- HERKULES
- KEYSHAFT
- MASTER LOCK
- QMARK
- WEILER
- DESTACO 237 Series Horizontal Hold Down Clamps
- HELICOIL Straight Flute Bottoming Taps, 4H5H, Metric Fine
- ANSELL Class 2 Electrical Gloves, 16 Inch, Yellow
- VIEGA PROPRESS 45 Degree Elbows, Copper, Press x FTG, EPDM
- ANVIL AS520S Series Channel With Long Slots
- SPEARS VALVES CPVC Schedule 80 DWV Fabricated Crosses, Socket x Socket x Socket x Socket
- APPROVED VENDOR Black Oxide Grade B7M Steel Fully Threaded Studs
- GROVE GEAR GR Series, WHMQ-H1 Style, 815 Size, Ironman Worm Gear Reducers
- PROSENSE FG1 Series Mechanical Variable Area Flow Meters