Miniature General Purpose High Speed Steel Square End Mills
CLEVELAND

Milling Dia. Number Of Flutes Primary Material Application Shank Dia. List Number Overall Length Cutting Length Dimension Type Price
1/32" 2 Cast Iron 3/16" HMG-2 1 1/2" 0.094" Fractional Inch RFQ
3/64" 2 Cast Iron 3/16" HMG-2 1 1/2" 0.047" Fractional Inch $27.08
3/64" 2 Cast Iron 3/16" HMG-2 1 1/2" 0.141" Fractional Inch $29.67
0.062" 2 Cast Iron 0.188" HMG-2 1 1/2" 0.094" Fractional Inch $27.04
1/16" 2 Cast Iron 3/16" HMG-2 1 1/2" 0.188" Fractional Inch $29.51
1/16" 4 Cast Iron 3/16" HMG-4 1 1/2" 0.188" Fractional Inch $27.56
5/64" 2 Cast Iron 3/16" HMG-2 1 1/2" 0.234" - RFQ
5/64" 4 Cast Iron 3/16" HMG-4 1 1/2" 0.234" Fractional Inch $32.15
7/64" 4 Cast Iron 3/16" HMG-4 1 1/2" 0.328" Fractional Inch $31.48
3 mm 4 Cast Iron, Steel 9.52 mm HG-4MC 58.74 mm 9.52 mm Metric $37.46