Carbide Tipped Jobber Length Drill Bits
CHICAGO-LATROBE

Drill Bit Size Decimal Equivalent Flute Length Overall Length Shank Dia. Max. Drilling Depth Shank Length Drill Diameter Tolerance Price
5/32" 0.1563 2" 3 1/8" 0.141" - 1 1/8" -0" to +0.0007" $51.26
3/16" 0.1875 2 5/16" 3 1/2" 0.188" 1 47/64" 1 3/16" -0" to +0.0007" $51.77
7/32" 0.2188 2 1/2" 3 3/4" 0.219" 1 7/8" 1 1/4" -0" to +0.0007" $59.48
1/4" 0.25 2 3/4" 4" 1/4" 2 1/16" 1 1/4" -0" to +0.0007" $62.32
9/32" 0.2813 2 15/16" 4 1/4" 0.266" - 1 5/16" -0.001" to 0" $72.93
5/16" 0.3125 3 3/16" 4 1/2" 0.312" - 1 5/16" -0.001" to 0" $78.72
11/32" 0.3438 3 7/16" 4 3/4" 0.344" 2 9/16" 1 5/16" -0.001" to 0" $85.57
3/8" 0.375 3 5/8" 5" 3/8" - 1 3/8" -0.001" to 0" $88.12
13/32" 0.4063 3 7/8" 5 1/4" 0.391" 2 29/32" 1 3/8" -0.001" to 0" $96.24
7/16" 0.4375 4 1/16" 5 1/2" 0.438" - 1 7/16" -0.001" to 0" $105.35
15/32" 0.4688 4 5/16" 5 3/4" 0.469" 3 15/64" 1 7/16" -0.001" to 0" $131.52
1/2" 0.5 4 1/2" 6" - - 1 1/2" -0.001" to 0" $131.68