Disc Holder Adapters
(3 Products)
3M
| Tool Mounting Connector Size | Compatible Max. Wheel Dia. | Compatible Wheel Dia. | Tool Connection | Tool Mounting Connector Type | Abrasive Mounting Connector Type | For Abrasive Thread Size | Product Type | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| M10 x 1.25 | 3 1/2" | 3 1/2" | M10 x 1.25 Threaded Hole | Threaded Hole | Threaded Hole | 5/8"-11 | Disc Backup Pad Adapter | 10 | $249.85 | |
Disc Backup Pad Adapter, M10-1.25 Threaded Hole, 5/8 Inch-11 Thread, For 3 1/2 Inch Wheel, 10PKModel No. 7000046094 SKU AB9WML Cross Ref. 2FVF8 |
||||||||||
| M10 x 1.5 | 6" | 4" to 6" | M10 x 1.5 Threaded Hole | Threaded Hole | Threaded Hole | 5/8"-11 | Disc Backup Pad Adapter | 10 | $273.84 | |
Disc Backup Pad Adapter, M10-1.50 Threaded Hole, 5/8 Inch-11 Thread, 10PKModel No. 7000046095 SKU AB9BXY Cross Ref. 2AZK5 |
||||||||||
| 3/8"-24 | 6" | 4" to 6" | 3/8"-24 Threaded Hole | Threaded Hole | Threaded Hole | 5/8"-11 | Disc Backup Pad Adapter | 10 | $252.96 | |
Disc Backup Pad Adapter, 3/8 Inch-24 Threaded Hole, 5/8 Inch-11 Thread, 10PKModel No. 7000046093 SKU AB9BPN Cross Ref. 2AXX1 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- RED DEVIL
- PACKAGING CORPORATION OF AMERICA
- WOODEX BEARINGS
- UNISAN
- Torch and Torch Kits
- Test Equipment Accessories
- Time Delay Relays
- Band Saw Accessories
- Antistatic Systems
- DESTACO 205 Series Horizontal Hold Down Clamps, U Bar
- ABUS Lockout Padlock, Keyed Different
- YELLOW JACKET Plus II Hose Sets With FlexFlow Valve
- ANVIL AS520H Series Channel With Holes
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, LDPE
- ICE-O-MATIC Water Pumps
- WILLIAMS INDUSTRIAL TOOLS Heads
- KERN AND SOHN ABP-A Series Analytical Balances
- HAMMOND EMF Series Eclipse Mounting Foot Kits
- TUNGALOY JCCWSR/L Parting Off Indexable Holders