DORIAN Tool Posts
DORIAN
| Center Height | Number Of Positions | Thread Size | Swing | Capacity | Dimension A | Dimension B | Dimension C | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1.312" | 1 | 5/8"-18 | 13" to 15" | 0.625" to 1" | 3" | 2 3/4" | 4.71" | $826.94 | ||
1 1/4" | 1 | 1/2"-20 | Up To 12" | 1/2" to 3/4" | 2 5/8" | 2 1/2" | 4 6/25" | $651.99 | ||
1 5/8" | 1 | 3/4"-16 | 14" to 17" | 3/4" to 1" | 3 1/2" | 3 1/4" | 5.65" | $969.22 | ||
1.937" | 1 | 7/8"-14 | 16" to 20" | - | 4" | 3 3/4" | 6.335" | $1,214.72 | ||
2.695" | 1 | 1"-14 | 17" to 32" | - | 5" | 4 5/8" | 7.435" | $1,731.06 | ||
3.007" | 1 | 1 1/8"-12 | 25 And Over | 1 1/2" | 6" | 5" | 8.06" | $2,734.56 | ||
1.425" | 24 | 1/2"-20 | Up To 12" | 1/2" to 3/4" | 2 1/2" | 2.71" | 5.21" | $1,785.04 | ||
1 3/4" | 24 | 1/2"-20 | 13" to 15" | 0.625" to 1" | 3" | 3.205" | 5 18/25" | $2,003.07 | ||
1.85" | 24 | 5/8"-18 | 14" to 17" | 3/4" to 1" | 3 1/2" | 3.46" | 6.415" | $2,104.49 | ||
2 1/5" | 24 | 3/4"-16 | 16" to 20" | - | 4" | 4.07" | 7.525" | $2,731.58 | ||
Explore More
- KEYSHAFT
- CHEVRON PLEXCO
- V-Belt Pulleys
- Traffic Cones
- General Turning Tools
- Door Knockers
- Round Standoffs
- NIBCO 4818 Series Plugs, MIPT, PVC DWV
- SIMPLEX Handle Assemblies
- COOPER B-LINE B2417 Series Strut Mounted Pipe Guides
- SCHNEIDER ELECTRIC Actuators
- GATES High Torque Pulleys, 2MM Pitch
- CONDOR Electrical Gloves Protector, White, Shirred Slip-On Cuff
- ANVIL 69F Series Adjustable Swivel Rings, Felt-Lined, Electro-Galvanized
- JOHN GUEST Pipe Inserts