Please note that the item you have bought is a 115V.

Lug Compression Connectors | Raptor Supplies Worldwide

Lug Compression Connectors

Filter

BURNDY -

Two Hole NEMA Tongue Long Barrel CU Lugs

StyleModelCable SizeCable Size CodeColor CodeDie CodeLengthWidthPrice (ex. VAT)
AYA2C2N2 AWG2 AWGBrown104.65"0.83"$21.84
BYA282N4/0 AWG4/0 AWGPurple155.06"1"$29.33
CYA342N500 kcmil500 kcmilBrown206.06"1.52"$58.83
StyleModelPrice (ex. VAT)
ADS800CNK$570.04
RFQ
ADS76CK$199.64
RFQ
StyleModelCable SizeCable Size CodeColor CodeDie CodeHole Center to EndLengthWidthPrice (ex. VAT)
A311291 AWG1 AWGPurple110.63"4.85"0.69"$208.16
A311301/0 AWG1/0 AWGPurple12, 990.63"4.98"0.75"$249.03
A311252 AWG2 AWGPurple100.63"4.85"0.63"$387.58
A311372/0 AWG2/0 AWGPurple13, 1000.63"5.03"0.81"$219.68
A311413/0 AWG3/0 AWGPurple14, 1010.63"5.13"0.91"$250.25
A311224 AWG4 AWGGray8, 120.63"4.19"0.66"$434.96
A311454/0 AWG4/0 AWGPurple150.63"5.16"1"$256.65
A31149250 kcmil250 kcmilYellow160.63"5.31"1.13"$303.46
A31153300 kcmil300 kcmilWhite170.63"5.75"1.22"$331.60
A31156350 kcmil350 kcmilRed180.63"5.75"1.31"$341.34
A31160400 kcmil400 kcmilBlue190.62"6"1.41"$350.76
A31166500 kcmil500 kcmilBrown200.63"6.16"1.53"$393.35
A31168600 kcmil600 kcmilGreen220.62"6.72"1.69"$453.66
A31172750 kcmil750 kcmilBlack240.63"7"1.72"$679.59
A311781000 kcmil1000 kcmilWhite270.63"7.28"1.72"$865.93
APPROVED VENDOR -

Compression Lug Die

StyleModelWidthCable SizeCable Size CodeColor CodeDie CodeHole Center to EndLengthStud SizePrice (ex. VAT)
A29YK820.6"4 AWG4 AWGGreen370.44"1.65"5/16"$6.00
A29YK730.6"2/0 AWG2/0 AWGOlive540.44"1.63"5/16"$10.18
B29YK630.41"8 AWG8 AWGBlue240.22"1.28"5/16"$3.09
A29YK650.44"6 AWG6 AWGGray290.34"1.43"3/16"$4.71
B29YK640.47"8 AWG8 AWGBlue240.22"1.56"3/8"$5.05
A29YK660.47"6 AWG6 AWGGray290.34"1.72"5/16"$5.70
A29YK740.63"3/0 AWG3/0 AWGRuby600.44"1.88"1/4"$14.78
A29YK830.63"4 AWG4 AWGGreen370.44"1.9"3/8"$5.29
A29YK750.64"3/0 AWG3/0 AWGRuby600.44"2.1"5/16"$11.70
A29YK840.64"2 AWG2 AWGPink420.44"2.12"1/4"$6.41
A29YK670.64"2 AWG2 AWGPink420.34"1.94"1/2"$7.70
A29YK760.72"4/0 AWG4/0 AWGWhite660.44"2.07"5/16"$13.41
A29YK680.72"1 AWG1 AWGGold450.34"1.91"1/4"$7.40
A29YK850.72"2 AWG2 AWGPink420.44"2.09"5/16"$6.04
B29YK770.75"8 AWG8 AWGBlue240.44"2.32"3/16"$4.60
A29YK860.75"2 AWG2 AWGPink420.44"2.34"3/8"$6.39
A29YK690.75"1 AWG1 AWGGold450.34"2.22"5/16"$7.40
B29YK780.88"8 AWG8 AWGBlue240.44"2.47"1/4"$3.98
A29YK910.88"2/0 AWG2/0 AWGOlive540.69"2.57"3/8"$10.05
A29YK870.88"1 AWG1 AWGGold450.44"2.47"3/8"$7.09
A29YK920.88"2/0 AWG2/0 AWGOlive540.69"2.82"1/2"$11.53
A29YK700.88"1 AWG1 AWGGold450.34"2.31"1/2"$7.36
A29YK930.94"3/0 AWG3/0 AWGRuby600.69"2.91"3/8"$11.58
A29YK880.97"1/0 AWG1/0 AWGTan500.44"2.64"5/16"$7.43
A29YK710.97"1/0 AWG1/0 AWGTan500.34"2.48"1/4"$7.75
BURNDY -

Compression Lug Studs

Burndy compression lugs establish an electrical connection by terminating electrical conductors or connecting wires. These lugs have non-insulated brazed barrel copper terminals to provide high-conductive connections and electro-tin plating for corrosion resistance. They feature ring tongue heads that permit the user to create 90-degree connection without bending the conductor. Choose from a range of these compression lugs, available in 0.38 and 0.5 inch hole sizes.

StyleModelWidthBolt Hole SizeHole SizeMin. VoltageNumber of ConductorsNumber of HolesOverall LengthStud Size
AYNA7M8T-39 - 42"----9.81"-
RFQ
BYE4R25--------
RFQ
CKA44U2N2.9"Tunnelized Elastic Wrist0.38"-124.75"1/2"
RFQ
DK2A40U4.3545 - 48"0.5"-213.380"1.46"
RFQ
StyleModelWidthCable SizeCable Size CodeColor CodeDie CodeHole Center to EndLengthStud SizePrice (ex. VAT)
A310410.91"3/0 AWG3/0 AWGOrange14, 1010.531"3.13"1/2"$240.94
A310360.812"2/0 AWG2/0 AWGBlack13, 1000.375"2.84"3/8"$191.03
A310451"4/0 AWG4/0 AWGPurple150.531"3.32"1/2"$230.10
A310491.13"250 kcmil250 kcmilYellow160.531"3.38"1/2"$269.15
A310531.22"300 kcmil300 kcmilWhite170.531"3.78"1/2"$301.18
A310561.27"350 kcmil350 kcmilRed180.531"3.84"1/2"$304.91
A310601.41"400 kcmil400 kcmilBlue190.65"4.16"1/2"$392.21
A310661.53"500 kcmil500 kcmilBrown200.66"4.5"1/2"$406.38
A310671.53"500 kcmil500 kcmilBrown200.66"4.5"5/8"$406.38
A310681.69"600 kcmil600 kcmilGreen220.87"5.12"1/2"$415.04
3M -

30000 Series, Copper One Hole Lug

StyleModelCable SizeCable Size CodeColor CodeDie CodeLengthStud SizeWidthPrice (ex. VAT)
A300281 AWG1 AWGGreen111.97"3/8"0.69"$125.35
A300271 AWG1 AWGGreen111.97"5/16"0.69"$125.54
B300242 AWG2 AWGBrown101.97"3/8"0.63"$237.79
A300222 AWG2 AWGBrown101.97"1/4"0.63"$241.90
A300232 AWG2 AWGBrown101.97"5/16"0.63"$266.83
A300362/0 AWG2/0 AWGBlack13, 1002.37"3/8"0.81"$162.73
A300194 AWG4 AWGGray8, 951.94"1/4"0.49"$364.21
A300214 AWG4 AWGGray8, 951.94"3/8"0.59"$420.33
A300184 AWG4 AWGGray8, 951.94"10"0.49"$364.21
A300146 AWG6 AWGBlue7, 941.78"10"0.5"$321.94
A300166 AWG6 AWGBlue7, 941.78"5/16"0.44"$321.94
A300156 AWG6 AWGBlue7, 941.78"1/4"0.5"$321.94
THOMAS & BETTS -

266 Series Lug Compression Connectors

StyleModelItemPrice (ex. VAT)
AD272Copper 1-Hole Lug$3.42
RFQ
BD236Lug$3.26
RFQ
BM675Lug$27.94
RFQ
AD226Two-Hole Lug Compression Connector$3.78
RFQ
THOMAS & BETTS -

54118 Series Lug Compression Connectors

StyleModelItemPrice (ex. VAT)
ARA1157Copper 1-Hole Lug$0.56
RFQ
BRB1253MCopper 1-Hole Lug$4.66
RFQ
CRC1113Copper 1-Hole Lug$1.02
RFQ
BRA4FCopper 1-Hole Lug$1.50
RFQ
BRB1223MCopper 1-Hole Lug$3.26
RFQ
DRA5FLug$1.50
RFQ
ERC1123Lug$1.02
RFQ
THOMAS & BETTS -

Standard Barrel Lugs

StyleModelPrice (ex. VAT)
A8130$18.86
RFQ
B040-4250$13.84
RFQ
EATON -

Safety Switch Copper Lug Kits

StyleModelPrice (ex. VAT)
ADS16CL$40.14
RFQ
ADS36CL$83.46
RFQ
ADS26CL$49.10
RFQ
BDS46CL$266.40
RFQ
BDS56CL$325.46
RFQ
BURNDY -

Narrow Tongue Barrel Compression Lugs, 1 Hole

Burndy compression lugs having a narrow tongue design allow the terminal to fit into tight spaces and withstand current surges, extreme temperatures, corrosion & vibrations. These units are CSA certified & UL listed and feature high-conductivity copper construction with electro-tin plating to resist overheating and corrosion. They come with colour-coded end caps for easy identification & facilitating a reliable connection. These units are available in widths ranging from 0.29 to 0.96 inches on Raptor Supplies.

StyleModelStud SizeCable SizeCable Size CodeStyleWidthColor CodeDie CodeHole Center to EndPrice (ex. VAT)
AYA6CLNT6#6"6 AWG6 AWGStandard0.3"Blue70.19"$18.10
BYA8CLNT6#6"8 AWG8 AWGNarrow0.29"Red490.19"$16.53
CYA1CLNT141/4"1 AWG1 AWGNarrow0.5"Green110.25"$22.54
DYA2CLNT141/4"2 AWG2 AWGNarrow0.5"Brown100.25"$18.26
EYA31LNT383/8"350 kcmil350 kcmilNarrow0.96"Red180.41"$48.76
FYA28LNT383/8"4/0 AWG4/0 AWGNarrow0.76"Purple150.41"$32.55
GYA26LNT5165/16"2/0 AWG2/0 AWGNarrow0.62"Black130.33"$22.80
BURNDY -

2 Hole Narrow Tongue Standard Barrel Cu Flex Lug

ModelItemPrice (ex. VAT)
YAZV282NT38FXAB6XGP$60.29
BURNDY -

Code Conductor Standard Barrel Cu Lug 2 Hole

ModelItemPrice (ex. VAT)
YA3CL2TC14AB6RJR$18.21
BURNDY -

Long Barrel Tlcm Cu Lug 2 Hole 2 To 3awg

ModelItemPrice (ex. VAT)
YA3C2TC38AB6RLH$26.30
BURNDY -

Long Barrel Cu Tlcm Lug 1 Hole 2 To 3awg

ModelItemPrice (ex. VAT)
YA3CTC38AB6RLU$18.49
BURNDY -

Standard Belled Barrel Cu Lug 1 Hole 6 Awg

ModelItemPrice (ex. VAT)
YA5CLBAB6RML$9.88
BURNDY -

2-hole Nema Narrow Tongue Long Barrel Cu Lug

ModelItemPrice (ex. VAT)
YAZ392NNTAB6XHB$187.33
GRAINGER -

Lug Heavy Wall Tin Plated Copper 2 In

ModelItemPrice (ex. VAT)
486330FAF8FAX$7.08
TY-RAP -

Compression Lug 2/0 Awg L 1.93 inch Black

ModelItemPrice (ex. VAT)
54110AG9TAG$23.21
TY-RAP -

Compress Lug 1/0 Awg Length 1.83 inch Pink

ModelItemPrice (ex. VAT)
54153-TBAG9TAJ$26.69
12...67

We are here to help!

Looking for a part not listed here?