GPL 407 Ultrahigh Temperature Grease
KRYTOX
| Container Size | Container Type | Product Family | Max. Operating Temp. | Min. Operating Temp. | Base Oil | Color | Nlgi Grade | Price |
|---|---|---|---|---|---|---|---|---|
| 0.5 oz. | Syringe | GPL 407 Ultrahigh | 750°F | 88°F | Synthetic | White | 2 | $63.87 |
| 0.5 Kg | Jar | GPL 407 Ultrahigh | 750°F | 88°F | Synthetic | White | 2 | $911.58 |
| 0.8 Kg | Cartridge | GPL 407 Ultrahigh | 750°F | 88°F | Synthetic | White | 2 | $1,375.91 |
| 2 oz. | Tube | GPL 407 Ultrahigh | 750°F | 88°F | Synthetic | White | 2 | $156.05 |
Explore More
- DYNAQUIP CONTROLS
- KEYSHAFT
- MASTER POWER
- PHILIPS ADVANCE
- VIGIL ANTISLIP
- ANSELL 97-008 Activarmr Nitrile Coating Cut Resistant Gloves
- JOHN GUEST Metric Swivel Male Branch Tees, BSPP Thread, Acetal Black
- KEO Woodruff Keyseat Cutters, Shank Type, Carbide
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 19 mm Size
- UNGER Replacement Squeegee Blade
- APOLLO VALVES 20-100 Series Bronze Water Gauges
- BALDOR / DODGE Reducers
- EATON Crimp Hydraulic Hose Fittings with Flange Connection
- NORLAKE Door Gaskets