GPL 217 Series Extreme Pressure Grade Grease
(5 Products)
KRYTOX
| Container Size | Container Type | Color | Nlgi Grade | Thickener | Grease Thickener | Iso Viscosity Grade | Class/grade | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.5 Kg | Jar | Black | 2 | PTFE | PTFE | 460 | - | $929.94 | ||
|
|
||||||||||
| 0.5 oz. | Syringe | Black | 2 | PTFE | PTFE | 460 | NSF H1, ISO 460 Grade | $92.52 | ||
|
|
||||||||||
| 0.8 Kg | Cartridge | Black | 2 | PTFE | PTFE | 460 | NSF H1, ISO 460 Grade | $1,269.42 | ||
|
|
||||||||||
| 2 oz. | Tube | Black | 2 | PTFE | PTFE | 460 | NSF H1, ISO 460 Grade | $170.63 | ||
|
|
||||||||||
| 8 oz. | Tube | Black | 2 | PTFE | PTFE | 460 | - | $479.24 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ANDERSEN
- BERNER
- BULLARD
- KEYSHAFT
- ELK LIGHTING
- Oily Waste Cans
- Repair and Inspection Tags
- Corn Whisk and Angle Brooms
- Automatic Flush Valve Retrofit Kits
- Pipe Locators
- AKRO-MILS 30124 Shelf Bins
- MEMPHIS GLOVE Ultratech General Purpose Gloves
- ANSELL 11-100 Hyflex Lightweight Industrial Gloves
- CONDOR Thecla Anti-Scratch Safety Glasses
- REESE Pintle And Ball Combinations
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switches
- SPEARS VALVES PVC Schedule 40 DWV Fabricated Glue On Saddles, IPS O.D.x Socket
- HUB CITY 1803 Series PowerCubeX Worm Gear Reducers
- GARLOCK SEALING TECHNOLOGIES FLEXSEAL RWI Spiral Wound Gaskets, 316L Stainless Steel Winding, For 18 Inch Flange
- TUNGALOY AVGT06-MJ Milling Indexable Inserts