GPL 215 Series Extreme Pressure Grade Grease
(7 Products)
KRYTOX
| Container Size | Container Type | Color | Nlgi Grade | Thickener | Grease Thickener | Iso Viscosity Grade | Class/grade | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.5 oz. | Syringe | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $80.36 | ||
Extreme Pressure Grease, GPL, 0.5 oz, Syringe, NLGI 2, PTFE ThickenerModel No. GPL-215 SKU CE7NZD Cross Ref. 35RU67 |
||||||||||
| 0.5 Kg | Jar | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $885.74 | ||
|
|
||||||||||
| 1 Kg | Cartridge | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $1,269.43 | ||
Extreme Pressure Grease, Cartridge, 97 Deg. F, 0.8 KgModel No. GPL-215 SKU CE7NZF Cross Ref. 35RU74 |
||||||||||
| 2 oz. | Tube | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $156.98 | ||
|
|
||||||||||
| 7 Kg | Pail | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $10,645.03 | ||
|
|
||||||||||
| 8 oz. | Tube | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $506.06 | ||
|
|
||||||||||
| 20 Kg | Pail | Black | 2 | PTFE | PTFE | 150 | NSF H1, ISO 150 Grade | $29,908.81 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GLYNN JOHNSON
- KEYSHAFT
- HUBBELL-WIEGMANN
- SECPRO
- SMITH COOPER INTERNATIONAL
- Voice Data Jacks
- Ball Pein Hammers
- Inline Filters and Filter Capsules
- A/C Refrigerant Line Sets
- Fiberglass Rod Stock
- REVCOR Propeller, 10 inch
- MECHANIX Hook And Loop General Utility Mechanics Gloves
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 14 Inch, Black
- DESTACO 371-R Series Pull Action Latch Clamps
- ANVIL ASLS Series Clamping Nuts With Long Spring
- ASCO VALVES 316 Stainless Steel Solenoid Valve
- OMRON Plastic Non-Illuminated Push Buttons with Contact Blocks
- APPROVED VENDOR Plain Grade A2 Stainless Steel Threaded Rods