240AD Series Aerospace Grade Fluorinated Grease
KRYTOX
| Container Size | Container Type | Min. Operating Temp. | Product Family | Max. Operating Temp. | Base Oil | Pour Point | Properties | Price |
|---|---|---|---|---|---|---|---|---|
| 0.5 oz. | Syringe | -20°F | 240AD Series | 600°F | Synthetic | -20°F | High Temperature | $224.51 |
| 0.5 Kg | Jar | -20°F | 240AD Series | 600°F | Synthetic | -20°F | High Temperature | $4,545.75 |
| 2 oz. | Tube | 84°F | 240AD Series | 600°F | Synthetic | - | - | $762.92 |
Explore More
- CENTRAL SPECIALTIES LTD
- HASSAY SAVAGE CO.
- KEYSHAFT
- TALON PRECISION TOOLING
- IPOWER
- Stock Picking Ladder Carts
- Pneumatic Check Valves
- Boiler Drain Valves
- Surface Testers
- Filter
- KEO Countersink Sets
- ANSELL 80-600 Activarmr Cut Resistant Gloves
- ANSELL Class 2 Electrical Gloves, 16 Inch, Black
- DESTACO 205 Series Horizontal Hold Down Clamps, Solid Bar
- TEMPCO Sanitizing Sink/Tank Immersion Heaters
- BEL-ART - SCIENCEWARE Spinbar Stir Bar
- PASS AND SEYMOUR Titan Series 2 Wire Fluorescent Dimmers
- EATON Dry Type Distribution Ventilated Transformers
- HUMBOLDT Masonry Saw Blades
- VESTIL CAS Series Dock Leveler Curb Angle Sets