Height | Overall Length | Filter | Material Of Construction | Finish | Thread Type | Price |
---|---|---|---|---|---|---|
0.59" | 1 1/8" | 20 µm | Brass | Steel Plated | PTF | $14.54 |
1.19" | 1.187" | 20 µm | Brass | Steel Plated | - | $18.51 |
Height | Overall Length | Filter | Material Of Construction | Construction | Price |
---|---|---|---|---|---|
1.19" | 1.187" | 40 µm | Aluminum | Aluminum | $17.84 |
1.21" | 1.312" | 40 µm | Aluminum | Aluminum | $26.46 |
Height | Overall Length | Filter | Material Of Construction | Construction | Price |
---|---|---|---|---|---|
1 3/25" | 1 1/8" | 40 µm | Aluminum | Aluminum | $9.33 |
1.19" | 1.187" | 40 µm | Aluminum | Aluminum | $9.99 |
1 1/4" | 1 1/4" | - | Aluminum | Aluminum | $10.81 |
1.31" | 1.312" | 40 µm | Aluminum | Aluminum | $15.30 |
Height | Overall Length | Type | Price |
---|---|---|---|
1 3/8" | 2.062" | Filler, Relief | $12.70 |
1 3/8" | 2.062" | Filler, Relief | $13.09 |
1 15/32" | 2.469" | Filler, Relief | $18.20 |
1 5/8" | 2.812" | Filler, Relief | $24.04 |
1 5/8" | 3.031" | Filler, Relief | $28.72 |

MPN | Price |
---|---|
ASP-1BV | $1.93 |
ASP-2BV | $2.06 |
ASP-2BV-90 | $3.02 |
ASP-3BV | $2.76 |
ASP-4BV | $3.59 |
ASP-6BV | $6.04 |
ASP-6BV-20 | $6.78 |
ASP-6BV-90 | $6.78 |
ASP-8BV | $8.53 |
ASP-12BV | $17.15 |
TX-PL33 | $6.78 |

Nominal Size | Material | Connection Type | Temperature Rating | Finish | Price |
---|---|---|---|---|---|
1/8" | Steel | MPT | 35°F to 300°F | Nickel Plated | $3.05 |
1/4" | Steel | MPT | 35°F to 300°F | Nickel Plated | $3.23 |
3/8" | Steel | MPT | 35°F to 300°F | Nickel Plated | $4.61 |
3/4" | Steel | MPT | 35°F to 300°F | Nickel Plated | $9.48 |
1" | Steel | MPT | 35°F to 300°F | Nickel Plated | $18.25 |
- | - | - | - | - | $5.87 |

MPN | Price | |||||||||
---|---|---|---|---|---|---|---|---|---|---|
AEL-1BV-SP | $61.91 | |||||||||
ASP-1BV | $1.65 | |||||||||
ASP-1BV-SP | $75.25 | |||||||||
ASP-1BVBS | $0.97 | |||||||||
ASP-1BV-20 | $0.98 | |||||||||
ASP-1BV-90 | $0.98 | |||||||||
AEL-2BV-SP | $76.23 | |||||||||
ASP-2BV | $1.04 | |||||||||
ASP-2BVBS | $1.13 | |||||||||
ASP-2BV-SP | $93.12 | |||||||||
ASP-2BV-20 | $1.15 | |||||||||
ASP-2BV-90 | $1.15 | |||||||||
AEL-3BV-SP | $97.20 | |||||||||
ASP-3BV | $1.41 | |||||||||
ASP-3BV-20 | $1.54 | |||||||||
ASP-3BV-90 | $1.54 | |||||||||
AEL-4BV-SP | $111.48 | |||||||||
ASP-10BV | $8.71 | |||||||||
ASP-12BV | $9.39 | |||||||||
ASP-12BV-20 | $10.32 | |||||||||
+ See More
|

MPN | Pkg. Qty. | Price |
---|---|---|
1088-4 | 10 | $52.48 |
1088-6 | 5 | $36.42 |
1088-8 | 5 | $50.72 |

MPN | Pkg. Qty. | Price |
---|---|---|
1086-2 | 5 | $51.28 |
1086-6 | 5 | $72.84 |
1086-8 | 1 | $14.43 |
Height | Overall Length | Construction | pressure | Price |
---|---|---|---|---|
2 4/25" | 2.156" | Steel, Aluminum, Buna N | 3 psi to 6 psi | $66.33 |
Features
Arrow Pneumatics Breather and Vents :
- They feature a 40-micron filter rating for filtering contaminants from the airflow.
- These Breather Vents have a durable construction with an outside diameter of 9/16 inches, providing reliability in various industrial applications.
- These vacuum breather vents can be operated at temperatures ranging from 35 to 300 degrees F.
- They can withstand pressures up to 150 psi.
Texas Pneumatic Breathers and Vents :
- They feature nickel-plated steel construction with standard pipe thread fittings for easy installation and removal for cleaning.
- They have a 20 / 40 / 90-micron filter element for preventing the entry of dirt and particles into the open atmosphere ports.
- These breather vents are available in sizes ranging from 1/8 to 1-1/2 inches.
- They feature a 40-micron filter element constructed from durable aluminium, ensuring effective filtration and longevity.
- These filter vent plugs have a 1/4 / 1/2 inch thread size.
- They come with a top cap for convenient access to the filter element for cleaning.
- These filter vents are equipped with precision-engineered components for optimal performance and longevity.
Frequently Asked Questions
Explore More
- MOSMATIC
- KEYSHAFT
- HACKETT
- SURFOX
- WEIL MCLAIN
- Hydraulic Industrial Cylinder Mounts
- Earth Ground Resistance Tester Acc.
- Pneumatic and Solid Rubber Wheels
- Covered Spill Containment Pallets and Platforms
- Replacement Tags
- APPROVED VENDOR Hex Locknut, FNPT, Malleable Iron
- TSUBAKI QD Bushings, Type SDS
- EMPIRE Assemblies
- HUMBOLDT Curing Covers, Beam Molds, Insulated
- APPROVED VENDOR #4-40 Fully Threaded Standard Hex Flat Cylindrical Steel Socket Head Cap Screws
- IRONCAT MIG Welding Gloves, Premium Cowhide Leather
- VIBCO GIO Series PlasticTurbine Silent Pneumatic Vibrators
- ANSELL Natural Rubber Latex Gloves, 24 Inch Length
- OBERON TCG Arc Flash Kits, 40 Cal Arc Rating
- FACOM 76 Angled Open Socket Wrenches