Please note that the item you have bought is a 115V.

Akro-mils Louvered Racks And Panels | Raptor Supplies Worldwide

AKRO-MILS Louvered Racks And Panels

Wall-mounted and mobile louvered panels made from cold-rolled steel for extra strength and durability. Can be used with AkroBins and InSight Bins, and are available in single- and double-sided panel models

Filter

AKRO-MILS -

Akrobins Series Louvered Wall panels

Akro-Mils louvered panels free up floor space from equipment or tool clutter and are suitable for use with AkroBins or InSight Bins (sold separately). These wall-mounted floor racks are made of heavy-duty16-gauge cold-rolled steel for appreciable strength, an improved surface finish and tighter tolerances to withstand heavy loads. Choose from a wide range of these louvered steel wall panels available in beige and textured white colours.

StyleModelColorHeightWidthMountAccess TypePrice (ex. VAT)
A30636TEXWHT-----$100.23
RFQ
B30655GY-----$330.18
RFQ
C30618TEXWHT-----$68.01
RFQ
D30118BEIGE-----$194.93
RFQ
E30636BEIGEBeige19"35 3/4"-Single Sided$114.85
F30161BEIGEBeige61"36"-Single Sided$490.75
G30161Gray61"36"-Single Sided$490.75
H30636Gray19"35 3/4"-Single Sided$116.79
I30618Gray19"18"-Single Sided$98.50
J30118Gray61"18"-Single Sided$194.58
K30161240SCGray61"36"-Single Sided$808.51
L30618220SCGray19"18"-Single Sided$175.08
AKRO-MILS -

Louvered Bench Rack

Akro-Mils louvered bench racks provide a complete solution for small-to-medium sized parts storage and retrieval. They are manufactured from 16-gauge, cold-rolled steel and supported by horizontal ribs. These louvered bench racks have durable gray powder coat finish and provide ultimate storage flexibility. Choose from a range of these louvered panels for plastic bins, available in powder coated and baked enamel finish options.

StyleModelFinishOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A98600Baked Enamel8-9/16"19 9/16"27 15/16"$202.28
B98636Powder Coated8"20"36"$197.93
AKRO-MILS -

Louvered Floor Racks

Akro-Mils louvered floor racks are heavy-duty, 16-gauge, cold-rolled steel racks with a superior-quality powder-coated finish. These free-standing, louvered panels are rivet-mounted to frame for strength and ease of assembly. The optional dolly features floor locks to stabilize the racks and keep them in place. Choose from a range of these louvered floor racks, available in 500, 1000 and 2000 lb load capacities.

StyleModelOverall WidthFinishHeightWidthLoad CapacityMaterialNumber of SidesOverall DepthPrice (ex. VAT)
A30651240SC35 3/4"Powder Coated75 1/8"35 3/4"1000 lb.Steel Rack and Industrial Grade Polymer Bin117"$1,801.38
RFQ
B3065135 3/4"Powder Coated75 1/8"35 3/4"1000 lb.16 ga. Steel117"$1,018.73
RFQ
C3065335 3/4"Baked Enamel75 1/8"18"2000 lb.16 ga. Steel232"$1,390.29
RFQ
D3066136 3/16"Powder Coated61"36"500 lb.16 ga. Steel113 1/2"$717.70
E3067636 3/16"Powder Coated61"36"1000 lb.16 ga. Steel225"$1,436.65
AKRO-MILS -

Bench Top Rack, 32 Inch Height, 16 Inch Width, 18 Inch Length, Steel

ModelItemPrice (ex. VAT)
98318GYAH6ZZK$1,118.63

We are here to help!

Looking for a part not listed here?