Please note that the item you have bought is a 115V.

Durac Liquid In Glass Thermometers | Raptor Supplies Worldwide

DURAC Liquid In Glass Thermometers

Used for accurate temperature measurement without contaminating the sample in refrigerators and incubators. Follow NIST calibration standards and come equipped with a glass bottle for storing sample

Filter

DURAC -

Liquid In Glass Thermometer

Durac, a part of H-B Instruments, manufactures liquid in glass thermometers ideal for measuring temperatures in freezers, ultra-low freezers and incubators. These thermometers come equipped with a glass bottle to store the sample and provide an accurate temperature reading without contaminating the sample. Made of lead-free glass, these H-B Durac thermometers contain an organic liquid, or EnviroKleen certified Enviro-Safe liquid, and feature permanently fused markings. Selected models also have a PFA coating to protect the glass and liquid in case of breakage.

StyleModelLengthScale DivisionsTemp. RangePrice (ex. VAT)
A4/0045125mm0.5 Degrees C10 Degrees to 45 Degrees C$53.74
A4/0015125mm0.5 Degrees C-5 Degrees to 15 Degrees C$70.39
A4/0000135mm0.5 Degrees C-30 Degrees to 1 Degrees C$53.65
A4/0020135mm0.5 Degrees C-5 Degrees to 20 Degrees C$53.93
A4/0050135mm0.5 Degrees C15 Degrees to 50 Degrees C$54.75
A4/0160135mm2 Degrees C20 Degrees to 60 Degrees C$85.91
A4/0025145mm1 Degrees C-90 Degrees to 25 Degrees C$82.88
A4/0130145mm1 Degrees C20 Degrees to 130 Degrees C$65.53
A4/0200145mm2 Degrees C50 Degrees to 200 Degrees C$62.09
B4/0010180mm0.1 Degrees C-2 Degrees to 10 Degrees C$81.83
B4/0030180mm0.1 Degrees C15 Degrees to 30 Degrees C$80.95

We are here to help!

Looking for a part not listed here?