A | LSZ1R | 1.70 in.-lb | Not Specified | Side | 30 Degrees to 250 Degrees F | Pretravel 15 Degrees Max., Overtravel 60 Degrees Min., Differential Travel 7 Degrees Max. | 600VAC/250VDC | Not Applicable | Not Applicable | $211.33 | |
B | LSZ1B | 2.50 in.-lb | Not Specified | Top | 30 Degrees to 250 Degrees F | Pretravel 25 Degrees Max., Overtravel 110 Degrees Min., Differential Travel 10 Degrees Max. | 600VAC/250VDC | Not Applicable | Not Applicable | $372.08 | |
C | 201LS3 | 3 lb. max. | 1.2" to 3.5" | Side | -20 Degrees to 160 Degrees F | Pretravel 20 Degrees max., Overtravel 30 Degrees min., Differential Travel 12 Degrees max. | 120 to 480/115 to 550 VAC/VDC | 10 | 1NC/1NO, SPDT, Snap Action, Double Break | $808.58 | |
D | 201LS1 | 3 lb. max. | 1.5" | Side | -20 Degrees to 160 Degrees F | Pretravel 20 Degrees max., Overtravel 30 Degrees min., Differential Travel 12 Degrees max. | 120 to 480/115 to 550 VAC/VDC | 10 | 1NC/1NO, SPDT, Snap Action, Double Break | $500.90 | |
E | GLZ1AA | 3.00 in.-lb | Not Specified | Top | 13 Degrees to 185 Degrees F | Pretravel 25 Degrees Max., Overtravel 60 Degrees Min., Differential Travel 12 Degrees Max. | 600VAC/250VDC | Not Applicable | Not Applicable | $113.38 | |
F | LSZ1A | 4 in.-lb. | Not Specified | Side | 10 Degrees to 250 Degrees F | Pretravel 15 Degrees , Operating Travel 60 Degrees | 600VAC/250VDC | Not Applicable | Not Applicable | $200.05 | |
G | LSZ1AB | 4.00 in.-lb | Not Specified | Side | -40 Degrees to 212 Degrees F | Pretravel 15 Degrees Max., Overtravel 60 Degrees Min., Differential Travel 5 Degrees Max. | 600VAC/250VDC | Not Applicable | Not Applicable | $274.88 | |
H | LSZ1M | 4.00 in.-lb | Not Specified | Side | 30 Degrees to 250 Degrees F | Pretravel 18 Degrees Max., Overtravel 57 Degrees Min., Differential Travel 10 Degrees Max. | 600VAC/250VDC | Not Applicable | Not Applicable | $348.24 | |
I | 201LS10 | 5 oz. max. | 0.58" to 5.56" | Side | -20 Degrees to 160 Degrees F | Pretravel 20 Degrees max., Overtravel 30 Degrees min., Differential Travel 12 Degrees max. | 120 to 480/115 to 550 VAC/VDC | 10 | 1NC/1NO, SPDT, Snap Action, Double Break | $846.08 | |
I | 201LS47 | 5 oz. max. | 0.58" to 5.56" | Side | -20 Degrees to 160 Degrees F | Pretravel 5 Degrees max., Overtravel 30 Degrees min. | 120 to 480 VAC | 10 | 1NC/1NO, SPDT, Snap Action, Double Break | $1,398.03 | |