Please note that the item you have bought is a 115V.

Limit / Interlock Switches | Raptor Supplies Worldwide

Limit/Interlock Switches

Filter

DAYTON -

Limit Switches

StyleModelPrice (ex. VAT)
AMHGXEC89GGS$95.85
BEW-32$25.93
CEC-32$39.08
HONEYWELL -

Momentary, DPDT, 2NC/2NO, Silver Contacts, Enclosed Limit Switch

StyleModelActuator LengthActuator LocationActuator StyleMovementOperating ForceTravelPrice (ex. VAT)
ADTE6-2RN20.91"SideHorizontal Roller LeverRelease Force 6 oz max48 oz.Pretravel (PT) .312 in max; Overtravel (OT) .219 in min; Differential Travel (DT) .165 in max$442.31
BDTV6-2RN20.91"TopRoller Lever, Boot SealedRelease Force 6 oz max10 oz. to 30 oz.Pretravel (PT) .266 in max; Overtravel (OT) .219 in min; Differential Travel (DT) .165 in max$514.05
CDTE6-2RN1.06"TopPlunger, Boot SealedRelease Force 6 oz min25 oz. to 59 oz.Pretravel (PT) .110 in max; Overtravel (OT) .125 in min; Differential Travel (DT) .060 in min$364.14
HONEYWELL -

1NC/1NO, SPDT Snap Action, Explosion Proof Limit Switch

StyleModelRoller MaterialActuator LengthActuator StyleTravelWiring EntryAmpsArm MaterialMovementPrice (ex. VAT)
AEX-AR20--Rotary Head, No LeverPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-CW$1,878.60
BEX-AR1613-5.3"Rotary Lever ArmPretravel (PT) 18 Degrees max; Overtravel (OT) 45 Degrees max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.AluminumCW$1,050.54
CEX-Q400-1.86"PlungerPretravel (PT) 0.078 in max; Overtravel (OT) 0.187 in min; Differential Travel (DT) 0.004 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-Linear$2,359.61
DEX-AR50-3.5"Manual PaddleMaximum Pre-Travel N/A, Minumum Over-Travel 3.18 mm1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelManual$1,815.45
CEX-Q-1.86"PlungerPretravel (PT) 0.078 in max; Overtravel (OT) 0.187 in min; Differential Travel (DT) 0.004 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-Linear$773.65
CEX-Q800-1.86"PlungerPretravel (PT) 0.078 in max; Overtravel (OT) 0.187 in min; Differential Travel (DT) 0.004 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-Linear$2,146.26
EEX-N15-2.06"Plunger, Boot SealedPretravel (PT) 0.078 in max; Overtravel (OT) 0.187 in min; Differential Travel (DT) 0.004 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-Linear$1,017.38
FEX-AR800-1.5"PlungerPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.-CW$1,913.09
FEXA-ARBronze1.5"Rotary Lever ArmPretravel (PT) 8 Degrees max; Overtravel (OT) 25 Degrees max; Differential Travel (DT) 4 Degrees max1/2"-14 NPT Conduit20 Ind/0.5 Res/0.25 ResSteelCW$865.75
FEX-ARBronze1.5"Rotary Lever ArmPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW$822.81
G1EX1Bronze1.5"Rotary Lever ArmPretravel (PT) 8 Degrees max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.25 Degrees max(2) 1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW$891.60
FEX-AR400Bronze1.5"Rotary Lever ArmPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW$1,823.96
FEXA-AR62Bronze1.5"Rotary Lever ArmPretravel (PT) 8 Degrees max; Overtravel (OT) 25 Degrees max; Differential Travel (DT) 4 Degrees max1/2"-14 NPT Conduit20 Ind/0.5 Res/0.25 ResSteelCW$1,846.38
FEX-AR30Bronze1.5"Rotary Lever ArmPretravel (PT) 0.065 in max; Overtravel (OT) 25 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCCW$915.56
FEX-AR16Bronze1.5"Rotary Lever ArmOF 2 oz max.1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW/CCW, No Return Spring$1,086.54
FEX-AR141Bronze1.5"Rotary Lever ArmPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW$779.60
FEX-AR182Nylon1.5"Rotary Lever ArmPretravel (PT) 0.219 in max; Overtravel (OT) 90 Degrees max; Differential Travel (DT) 0.007 in max1/2"-14 NPT Conduit15 Ind./0.5 Res./0.25 Res.SteelCW$2,137.35
DAYTON -

Miniature Prewired Limit Switch

StyleModelWidthActuator LocationActuator StyleWiring EntryDepthElectrical ConnectionHeightMovementPrice (ex. VAT)
A12T9551.18"TopPlungerPrewired Cable0.63"6 ft. Cable, 5 Wire, 18 AWG2.77"Vertical$59.71
B12T9441.18"TopPlungerPrewired Cable0.63"6 ft. Cable, 5 Wire, 18 AWG2.35"Vertical$60.66
C12T9561.18"TopPlungerPrewired Cable0.63"6 ft. Cable, 5 Wire, 18 AWG2.91"Vertical$64.68
D12T9511.57"TopWobble StickM12 Connector, 4 Pin0.63"M12 4-Pin Connector6.54"Omnidirectional$81.93
E12T9411.57"TopPlungerM12 Connector, 4 Pin0.63"M12 4-Pin Connector3.56"Vertical$72.55
F12T9461.57"TopPlungerM12 4-Pin Connector0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT2.91"Vertical$81.80
G12T9491.57"TopPlungerM12 Connector, 4 Pin0.63"M12 4-Pin Connector3.79"Vertical$72.39
H12T9531.57"TopPlungerM12 Connector, 4 Pin0.63"M12 4-Pin Connector4.14"Vertical$86.76
I12T9391.57"TopWobble StickPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT5.75"Omnidirectional$104.91
J12T9321.57"TopPlungerPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT2.63"Vertical$70.59
K12T9381.57"TopWobble StickPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT5.67"Omnidirectional$75.63
L12T9311.57"TopPlungerPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT2.26"Vertical$69.48
M12T9331.57"TopPlungerPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT2.77"Vertical$92.99
N12T9351.57"TopPlungerM12 4-Pin Connector0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT3"Vertical$76.14
O12T9371.57"SideRotary Lever ArmPrewired Cable1.54"9.8 ft. Cable, 4Wire, 18 AWG, SJT4.17"Vertical$85.00
P12T9431.57"SideRotary Lever ArmM12 Connector, 4 Pin1.54"M12 4-Pin Connector4.96"Vertical$81.49
Q12T9341.57"TopPlungerPrewired Cable0.63"9.8 ft. Cable, 4Wire, 18 AWG, SJT2.77"Vertical$73.38
HONEYWELL -

2NC/1NO Positive Break, Slow Acting, BBM, Silver Contacts, Explosion Proof Limit Switch

StyleModelActuator LocationActuator StyleOperating ForceRoller Dia.Roller MaterialRoller WidthTravelPrice (ex. VAT)
AGSXA42A1ESideRotary Lever Arm2.6 in. lb.0.75"Nylon0.25"Pretravel (PT) 26 Degrees max; Overtravel (OT) 59 Degrees min$982.95
BGSXA42DTopHorizontal Roller Lever2.1 in. lb.0.74"Bronze0.31"Pretravel (PT) 1.89"/1.89"$1,851.75
DAYTON -

Mechanical Limit Switches, Top Actuator Location

Dayton enclosed limit switches are designed for detecting the positioning, passing and presence / absence of objects in industrial operations. These electromechanical devices feature an actuator that senses an object coming in contact with the limit switch and instantaneously closes or open the electrical connection. They are integrated with screw terminals to allow easy wiring configuration and are capable of withstanding operating temperatures ranging from -14 to 176 degrees F. These units come with NEMA 1, 3, 4 and 13 rated enclosures for protection against ingress of contaminants, oil or non-corrosive coolant and accidental contact with the electrical equipment. Choose from a wide range of these contact sensing devices, available in plunger, wobbles stick and rotary lever arm style actuator options.

StyleModelNEMA RatingActuator LengthActuator StyleOperating ForceTravelContact FormDepthHeightPrice (ex. VAT)
A12T9081-Plunger8.82 to 12.35 oz.Maximum Pre-Travel 0.4 mm, Over Travel 5.5 mmSPDT1"2.97"$42.56
B12T9281-Rotary Lever Arm20.12 oz.Maximum Pre-Travel 0.4 mm, Over Travel 6 mmSPDT2.13"3.7"$63.60
C12T90911.56"Rotary Lever Arm20.12 oz.Maximum Pre-Travel 4 mm, Over Travel 6 mmSPDT1"3.7"$60.48
D12T9061-Plunger8.82 to 12.35 oz.Maximum Pre-Travel 0.4 mm, Over Travel 5.5 mmSPDT1"2.52"$39.74
E12T9123, 4, 13-Plunger17.64 oz.Maximum Pre-Travel 1 mm, Over Travel 3.5 mmSPDT1"3"$54.33
F12T9243, 4, 135.12"Wobble Stick5.29 oz.Maximum Pre-Travel 15 Degrees , Over Travel N/ASPDT1"6.88"$64.79
G12T9293, 4, 135.12"Wobble Stick5.29 oz.Maximum Pre-Travel N/A, Minimum Over-Travel N/ASPDT2.13"6.88"$75.13
H12T9103, 4, 13-Plunger28.25 oz.Maximum Pre-Travel 2 mm, Over Travel 3 mmSPDT1"2.89"$44.61
I12T9303, 4, 13-Rotary Lever Arm22.6 oz.Maximum Pre-Travel 5 mm, Over Travel 4 mmSPDT2.13"4.68"$72.41
J12T9193, 4, 13-Plunger17.64 oz.Maximum Pre-Travel 1 mm, Over Travel 3.5 mmSPDT2.13"3"$57.33
F12T9143, 4, 135.12"Wobble Stick5.29 oz.Maximum Pre-Travel 15 Degrees , Over Travel N/A1NO/1NC, SPDT1"6.88"$92.71
K12T9173, 4, 13-Plunger17.64 oz.Maximum Pre-Travel 1 mm, Over Travel 3.5 mmSPDT1"3"$77.25
HONEYWELL -

SPDT, Snap Action, 1NC/1NO, Global Limit Switch

StyleModelIP RatingActuator LengthActuator LocationMovementNEMA RatingOperating ForceOperating Temp. RangeRoller Dia.Price (ex. VAT)
AGLCA01E7B666.5"TopWobble1, 4, 12, 130.29 lb.-13 Degrees to 185 Degrees F-$143.23
BGLEA01E7B666.5"TopWobble1, 4, 12, 130.25 lb.-13 Degrees to 185 Degrees F-$365.16
CGLCA01K8A665.5"TopWobble1, 4, 12, 130.9 in.-lb.-13 Degrees to 185 Degrees F-$143.90
DGLDA01A2B66, 671.34" to 3.11"SideCW/CCW1, 4X (Indoor Use Only), 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$105.19
EGLDA01D66, 671.51"TopLinear1, 4X (Indoor Use Only), 12, 132.4 lb.-40 Degrees to 185 Degrees F12.4mm$115.26
AGLDA01E7B66, 675"TopWobble1, 4X (Indoor Use Only), 12, 130.29 lb.-13 Degrees to 185 Degrees F-$116.44
FGLDA01C66, 671.89"TopLinear1, 4X (Indoor Use Only), 12, 133.6 lb.-40 Degrees to 185 Degrees F12.4mm$106.64
GGLDA01B66, 671.38"TopLinear1, 4X (Indoor Use Only), 12, 133.6 lb.-40 Degrees to 185 Degrees F-$83.73
HGLDA01A1A66, 671.83"SideCW/CCW1, 4X (Indoor Use Only), 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$88.76
IGLDA01A2A66, 671.34" to 3.11"SideCW/CCW1, 4X (Indoor Use Only), 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$126.18
JGLDA01A1B66, 671.83"SideCW/CCW1, 4X (Indoor Use Only), 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$97.44
KGLDA01A4J66, 675.28"SideCW/CCW1, 4X (Indoor Use Only), 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F-$112.58
LGLAA01K8C675.5"TopWobble1, 4, 12, 130.9 in.-lb.-13 Degrees to 185 Degrees F-$276.29
HGLCA01A1A671.83"SideCW/CCW1, 4, 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$129.08
EGLCA01D671.41"TopLinear1, 4, 12, 132.4 lb.-40 Degrees to 185 Degrees F-$157.95
MGLAA01K8B677.5"TopWobble1, 4, 12, 130.9 in.-lb.-13 Degrees to 185 Degrees F-$311.04
FGLCA01C671.89"TopLinear1, 4, 12, 133.6 lb.-40 Degrees to 185 Degrees F0.49"$145.04
NGLAA01A1A671.5"SideCW/CCW1, 4, 12, 132.9 in.-lb.-13 Degrees to 185 Degrees F0.75"$259.86
GGLCA01B671.38"TopLinear1, 4, 12, 133.6 lb.-40 Degrees to 185 Degrees F-$125.30
NGLAA01A1B671.5"SideCW/CCW1, 4, 12, 132.9 in.-lb.-13 Degrees to 185 Degrees F0.75"$247.56
IGLCA01A2A671.34" to 3.11"SideCW/CCW1, 4, 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$144.06
JGLCA01A1B671.83"SideCW/CCW1, 4, 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F0.75"$123.74
OGLAA01A2A671.5" to 3.6"SideCW/CCW1, 4, 12, 132.9 in.-lb.-13 Degrees to 185 Degrees F0.75"$261.45
KGLCA01A4J675.28"SideCW/CCW1, 4, 12, 131.1 in.-lb.-40 Degrees to 185 Degrees F-$136.85
PGLAA01A4J677.36"SideCW/CCW1, 4, 12, 132.9 in.-lb.-13 Degrees to 185 Degrees F-$278.95
MILWAUKEE VALVE -

Limit Switch, With Beacon, 2 Switch

ModelItemPrice (ex. VAT)
2004NCE2RAB$1,180.38
TELEMECANIQUE SENSORS -

Compact Limit Switch Side Actuator 1no/1nc

ModelItemPrice (ex. VAT)
XCMD2115M12AF7JPJ$195.13
MILWAUKEE VALVE -

Limit Switch, With Beacon

ModelItemPrice (ex. VAT)
BABAA211100CE2QPY$655.44
MILWAUKEE VALVE -

Limit Switch, With Beacon, 2 Switch

ModelItemPrice (ex. VAT)
2007XNCE2RAF$1,490.36
MILWAUKEE VALVE -

Limit Switch, With Beacon

ModelItemPrice (ex. VAT)
BABAA21130CE2QQA$754.16
MILWAUKEE VALVE -

Limit Switch, With Beacon, 2 Switch, Output 4-20 Ma

ModelItemPrice (ex. VAT)
2004N-CSCE2RAC$3,475.89
MILWAUKEE VALVE -

Limit Switch

ModelItemPrice (ex. VAT)
2004NFCCE2RAE$995.45
VULCAN HART -

Switch, Miniature

ModelItemPrice (ex. VAT)
00-480016AP4GGY$182.40
RFQ
VULCAN HART -

High Limit Switch, 2.5 x 3 x 0.75 Inch Size

ModelItemPrice (ex. VAT)
00-853493AP4RCZ$374.40
RFQ
VULCAN HART -

Micro Switch, Glass

ModelItemPrice (ex. VAT)
00-854438-00002AP4RLZ$68.94
RFQ
GARLAND MFG -

Upper Lower Limit Switch

ModelItemPrice (ex. VAT)
GL4600616CJ3RWF$96.53
RFQ
VOLLRATH -

Micro Switch

ModelItemPrice (ex. VAT)
XFFA5010AX2UAJ$58.54
RFQ
EATON -

At4 Limit Switch Rotary Enclosure, Insulated Enclosure Nema 12

ModelItemPrice (ex. VAT)
IA-AT4BH4BYH$97.98
RFQ
VULCAN HART -

Micro Switch, Actuating, 1.4 x 1.95 x 0.75 Inch Size

ModelItemPrice (ex. VAT)
00-825150-00090AP4NKE$401.66
RFQ
12...45

Limit/Interlock Switches

Limit and interlock switches monitor the travel limits of a certain device and are used for activating / deactivating power to machinery when travel limits exceed. Raptor Supplies offers a huge variety of limit and interlock switches from brands like Dayton, Honeywell, Omron, Square D and Telemecanique Sensors. These switches can withstand shock & vibration, with the capability of working at extreme temperatures. They are available in roller, plunger, cat whisker, manual paddle and rod lever styles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?