130108 Series Hand Lamp
WOODHEAD
| Globe Material | Depth | Cord Length | Height | Guard Material | Price |
|---|---|---|---|---|---|
| - | - | - | - | - | RFQ |
| - | - | - | - | - | RFQ |
| Butyrate | - | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | - | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 25 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 50 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 50 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 1 1/2" | 50 ft. | 2 3/5" | Nitrile Rubber | RFQ |
| Butyrate | 2.3" | - | - | Nitrile Rubber | RFQ |
| Butyrate | 2.3" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2.3" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2.3" | 50 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2.3" | 50 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | - | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | - | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 25 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 50 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 50 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 50 ft. | - | Nitrile Rubber | RFQ |
| Butyrate | 2 3/4" | 50 ft. | - | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 25 ft. | 2 1/4" | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 25 ft. | 2 1/4" | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 25 ft. | 2 1/4" | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 50 ft. | 2 1/4" | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 50 ft. | 2 1/4" | Nitrile Rubber | RFQ |
| Polycarbonate | 3" | 50 ft. | 28.38" | Nitrile Rubber | RFQ |
Explore More
- COOPER ATKINS
- KEYSHAFT
- MASTER PRODUCTS
- THOMAS PUMPS
- PHILIPS CHLORIDE
- KRYTOX GPL 204 Series Standard Grade Grease
- VIEGA PROPRESS Lead-Free Bronze Inline Ball Valve, Press x Press, ECO Brass Stem
- DICKSON 4 Inch Temperature Chart Recorders
- MUELLER STEAM 101MBP Silent Check Valves
- V1K FILTERS 600V & Below Input Voltage Open Enclosure Output Filters
- HUMBOLDT High Performance Bench Top Oven
- IDEAL Wires
- ALTRONIX 8-Port Managed PoE+ Hardened Switches with Dual SFP (Fiber) Ports
- MERSEN FERRAZ Protistor Fuses, Size 22x58, aR, 690VAC / 700VAC
Ask ChatMRO