| Battery Capacity | Recharge Time | Battery Type | Battery Voltage | Battery | Material | Wattage | Working Temp. | Price |
|---|---|---|---|---|---|---|---|---|
1100 mAh | - | Lithium | 3.7V | - | - | - | - | $46.37 |
2600 mAh | - | Lithium | 3.7V | - | - | - | - | $56.21 |
| - | 8 hrs. to 10 hrs. | - | - | 3.7V | ABS | - | - | $23.58 |
| - | 4 hrs. | - | - | 3.7V | - | 6 W | -10°C to +40°C | $61.74 |
| MPN | Price |
|---|---|
FLED-9I | $157.50 |
FLF-18I | RFQ |
| No. Of Light Output Modes | Light Output Modes | Battery Size | Body Material | Impact Resistance | Light Output | Battery Burn Time | Charging Time | Price |
|---|---|---|---|---|---|---|---|---|
1 | Single | 12V | Plastic | Not Specified | 120 lm | 4 hrs. | 0.5 hrs. | $98.64 |
2 | High/Low | 18V | ABS, Polycarbonate | 2m | 300 lm | 16 hrs. | 1 hrs. | $103.50 |
| Body Color | Battery Type | Focus | Light Output | Run Time On High Setting | Max. Lumens Output | Peak Beam Intensity | No. Of Light Output Modes | Price |
|---|---|---|---|---|---|---|---|---|
Yellow | Proprietary | Flood Beam | 163 lm, 50 lm | 3.8 hrs. | 163 lm | 730 cd | 4 | RFQ |
Orange | NiCad | Flood Beam | 163 lm, 50 lm | 3.8 hrs. | 163 lm | - | 4 | RFQ |
Yellow | Proprietary | Spot Beam | 150 lm, 55 lm | 3.5 hrs. | 150 lm | 12900 cd | 4 | RFQ |
Orange | Proprietary | Spot Beam | 150 lm, 55 lm | 3.5 hrs. | 150 lm | 12900 cd | 4 | RFQ |
| Light Output Modes | Body Color | Body Material | Drop Rating | Battery Size | Number Of Batteries | Lamp Life | Battery Burn Time | Price |
|---|---|---|---|---|---|---|---|---|
High, Low, Medium | Black | Aluminum | 2m | 18V | 1 | 50000 hrs. | 2 hrs., 4 hrs., 7.5 hrs. | $303.47 |
High, Low, Medium | Black | Aluminum | 3m | SC | 1 | 50000 hrs. | 2 hrs., 3.75 hrs., 7.25 hrs. | $390.74 |
High/Low | Yellow | Nylon | 2m | - | 4 | 50000 hrs. | 3.5 hrs., 16 hrs. | $408.49 |
High/Medium/Low/Strobe | Orange | Nylon Polymer | 2m | C | 1 | 50000 hr. | 3.5 hrs., 16 hrs. | RFQ |
High, Low | Orange | Nylon | - | - | 1 | 50000 hrs. | 4 hrs., 15 hrs. | $316.11 |
High, Low | Orange | Nylon | 2m | - | 1 | 50000 hr. | 0.267 hr. | RFQ |
High, Low, Medium | Black | Aluminum | 2m | 3.5V | 1 | 50000 hrs. | 1 hr., 2 hrs., 3.5 hrs. | $387.10 |
High, Low, Medium | Black | Aluminum | 2m | 3.5V | 1 | 50000 hrs. | 1 hr., 2 hrs., 3.5 hrs. | $249.17 |
High, Low, Medium | Black | Aluminum | 2m | Proprietary | 1 | 50000 hrs. | 2 hrs., 4 hrs., 7.5 hrs. | $254.64 |
| MPN | Price |
|---|---|
| 2362-20 | $126.04 |
| MPN | Price |
|---|---|
| ML50L-S2016K | $108.28 |
| MPN | Price |
|---|---|
| 2361-20 | $163.90 |
| MPN | Price |
|---|---|
| PCC700B | $50.86 |
| MPN | Price |
|---|---|
| 56403 | $90.33 |
| MPN | Price |
|---|---|
| 0123 | $47.57 |
| MPN | Price |
|---|---|
| 0693 | RFQ |
| MPN | Price |
|---|---|
| 0445/20 | RFQ |
| MPN | Price |
|---|---|
| K-N1MILE-6 | RFQ |
| MPN | Price |
|---|---|
| K-15KRCH-4 | RFQ |
| MPN | Price |
|---|---|
| K-1KMAGFL-6/12 | RFQ |
| MPN | Price |
|---|---|
| 2113-21,48-11-2131 | RFQ |
| MPN | Price |
|---|---|
| K-6K-6 | RFQ |
Description
Rechargeable flashlights are portable light sources used to illuminate an area / item for inspection purposes and can be easily charged using batteries or USB chargers. Raptor Supplies offers a wide range of these flashlights from brands like Bosch, Milwaukee, Makita & Streamlight. Rechargeable LED flashlights from Makita feature a convenient built-in belt clip and a comfortable soft-grip handle to ensure operator comfort for prolonged use and are capable of illuminating areas with a maximum rating of 800 Lux rating. These flashlights are compatible for use with Makita 12V Max Lithium-Ion batteries proven to have delivered long run time and slow self-discharge.Streamlight rechargeable flashlights feature premium-quality glass / high-temperature glass / polycarbonate lenses that are resistant to scratches and facilitate high and low light modes with a 500 lumen (90 m beam) and 50 lumen (30m beam) output. Selected models come equipped with a removable pocket clip that easily clips onto the brim of the hat for hands-free operation and are IPX4 rated for providing 1m impact and water resistance.
Explore More
- SPENCE
- PASLODE
- KEYSHAFT
- Wood Drilling Bit Sets
- Medical Carts
- Fluid Evacuator
- Welding Cylinder Carts
- Solid Boring Bars
- TJERNLUND Axial Duct Booster
- SOLBERG Coalescing Filter Elements, 0.3 Micron Rating
- SPECTROLINE Spectroline Glo Stick Fluorescent Dye Capsules
- PARKER 528N Series High Pressure Thermoplastic Non-conductive Hoses
- EATON W-VAC Type Undervoltage Relays
- AKRO-MILS 30040 Shelfmax Shelf Bins
- CHICAGO PNEUMATIC CP3019 Series Air-Powered Die Grinders
- QEP Tile Cutters
- BALLYMORE Unassembled Steel Rolling Ladders Without Handrails
- REVCOR Propeller, 22 inch
Ask ChatMRO