Please note that the item you have bought is a 115V.

LED Wall Packs | Raptor Supplies Worldwide

LED Wall Packs

Filter

W F HARRIS LIGHTING -

LED Fixture Item

StyleModelWidthCRIHeightLengthLumensLumens Per WattOperating Temp. RangeWattsPrice (ex. VAT)
A30-1K-LED4.25"7310.25"5"100080-40 Degrees to 50 Degrees C13$295.89
B1200-4K-LED8.75"7712"12"400050-40 Degrees to 40 Degrees C32$365.03
HUBBELL LIGHTING - OUTDOOR -

LED Wall Pack Item

StyleModelCRILumensLumens Per WattWattsPrice (ex. VAT)
ALNC7LU5K317314608016.4-
RFQ
BLNC9LU5K317317458520.6$295.91
CLNC5LU5K779667512.6$251.45
DLNC5LU5KPC779667512.6$260.10
LITHONIA LIGHTING -

LED Building-Mounted Area Light Item

StyleModelWattsHeightHousing MaterialWidthLED Replacement ForLengthLight DistributionLumensPrice (ex. VAT)
ADSXW1 LED 10C 700 40K T2M MVOLT DDBXD256 2/5"Aluminum10"70W HPS/MH13.75"Type II2000$626.53
ADSXW1 LED 10C 700 40K T3M MVOLT DDBXD256 2/5"Aluminum10"70W HPS/MH13.75"Type III2000$555.35
ADSXW1 LED 10C 700 40K T4M MVOLT DDBXD256 2/5"Aluminum10"70W HPS/MH13.75"Type IV2000$713.03
ADSXW1 LED 10C 700 40K TFTM MVOLT DDBXD276.375"Cast Aluminum13.75"150W HPS/MH10"Forward Throw2286$665.96
BDSXW2 LED 20C 700 40K TFTM MVOLT DDBXD477.625"Cast Aluminum18.5"175W HPS/MH10"Forward Throw4324$926.10
ADSXW1 LED 20C 700 40K T3M MVOLT DDBXD516 2/5"Aluminum10"150 HPS/MH13.75"Type III4000$695.45
ADSXW1 LED 20C 700 40K TFTM MVOLT DDBXD516 2/5"Aluminum10"150 HPS/MH13.75"Forward Throw4000$680.85
ADSXW1 LED 20C 700 40K T2M MVOLT DDBXD516 2/5"Aluminum10"150 HPS/MH13.75"Type II4000$695.45
ADSXW1 LED 20C 700 40K T4M MVOLT DDBXD516 2/5"Aluminum10"150 HPS/MH13.75"Type IV4000$811.84
BDSXW2 LED 20C 700 40K T3M MVOLT DDBXD537 3/5"Aluminum10"150 HPS/MH18.5"Type III4200$974.20
BDSXW2 LED 20C 700 40K T4M MVOLT DDBXD537 3/5"Aluminum10"150 HPS/MH18.5"Type IV4200$1,025.10
BDSXW2 LED 30C 700 40K T2M MVOLT DDBXD737 3/5"Aluminum10"150 HPS/MH18.5"Type II5800$888.03
BDSXW2 LED 30C 700 40K T3M MVOLT DDBXD737 3/5"Aluminum10"150 HPS/MH18.5"Type III5800$844.60
BDSXW2 LED 30C 700 40K T4M MVOLT DDBXD737 3/5"Aluminum10"150 HPS/MH18.5"Type IV5800$940.88
HUBBELL LIGHTING - DUAL-LITE -

Emergency Lighting Units

Hubbell Lighting - Dual-Lite PG series wet location listed architectural emergency luminaires are ideal for both indoor & outdoor lighting applications in entries, exits and perimeters of commmercial and industrial buildings. Their die-cast aluminium construction with nickel-cadmium battery provides sturdy & maintenance-free operation. These lights feature four independent LED lamps for wide area illumination and an automatic solid-state transfer switch that activates the emergency lamp by running on battery power instead of grid current supply. These lights are integrated with spectron self-diagnostics feature to monitor LED status, battery capacities and detect faults in the electrical circuits. Selected models come with a battery heater for functioning at temperatures as low as -30 degrees C. Choose from a wide range of these lights, available in white, dark bronze and platinum silver colours on Raptor supplies.
We also offer wall mounted emergency lights for non remote, direct connection to emergency lightings.

StyleModelHousing ColorOperating Temp. RangePrice (ex. VAT)
APGZBronze0 to 50 Degrees C$318.66
APGZ-HTRBronze-30 to 50 Degrees C$395.63
BPGP-HTRPlatinum Silver-30 to 50 Degrees C$392.15
CPGWWhite0 to 50 Degrees C$368.08
CPGW-HTRWhite-30 to 50 Degrees C$394.40
LITHONIA LIGHTING -

LED Wall Light, 3-5/8 x 4-1/4 x 8 Inch, 9.1 Watt, Black

ModelItemPrice (ex. VAT)
OLLWD LED P1 40K MVOLT DDB M6CD3LRF$223.13
LITHONIA LIGHTING -

Led Area Light 4200l 53w

ModelItemPrice (ex. VAT)
DSXW2 LED 20C 700 40K T2M MVOLT DDBXDAC4XBG$788.70
LITHONIA LIGHTING -

Led Sconce Light 9w 120v 700l

ModelItemPrice (ex. VAT)
OLCS 8 DDB M4AF7TCE$233.91
TEXAS PNEUMATIC TOOLS -

LED Pneu-Light, Air Powered, Explosion Proof

ModelItemPrice (ex. VAT)
TX-PL5500CD4CWZ$3,605.00

We are here to help!

Looking for a part not listed here?