Please note that the item you have bought is a 115V.

Reelcraft Lead Hoses | Raptor Supplies Worldwide

REELCRAFT Lead Hoses

2- and 3-ft-long lead hoses used for transferring air and water of temperatures up to 150 degrees F and pressures up to 300 psi. Feature dual MNPT connections

Filter

REELCRAFT -

Air / Water Inlet Hoses

Reelcraft air / water inlet hoses provide a flexible hose connection between the hose reel inlet and the source of supply, to prevent possible misalignment. These units are made of PVC to resist abrasion, wear & corrosion, and provide excellent flow rates in air & water transport lines. They are available in 2 & 3 ft lengths. Swivel fittings protect the hose during installation.

StyleModelHose Inside Dia.Hose LengthThreadPrice (ex. VAT)
AS601020-2 11/2"2ft.1/2 (M)NPT$45.61
AS601034-3 13/4"3ft.3/4 (M)NPT$62.59
AS601024-2 13/8"2ft.3/8 (M)NPT$46.25

We are here to help!

Looking for a part not listed here?