Please note that the item you have bought is a 115V.

Laboratory Mixers | Raptor Supplies Worldwide

Laboratory Mixers

Filter

HEIDOLPH -

Overhead Mixers

StyleModelPrice (ex. VAT)
A036093150$7,356.05
B036093030$3,278.24
A036093090$3,790.63
C036090005$2,787.19
D036093070$6,468.16
A036093110$5,351.74
B036093050$4,518.53
BENCHMARK SCIENTIFIC -

Mixer Heads For BenchMixer Series Vortex Mixers

Benchmark Scientific mixer heads are suitable for the BenchMixer Series vortex mixers for shaking, mixing or vortexing liquid samples. These mixer heads are equipped with a powerful motor that ensures instantaneous and efficient vortexing of samples, saving valuable time in the lab. These heads feature a Q-Drive dynamic balancing system, ensuring smooth and consistent vortexing without any wobbling or excessive noise. They have variable speed control, allowing users to precisely adjust the vortexing speed ranging from 200 to 3200 rpm.

StyleModelPrice (ex. VAT)
ABV1000-FLAT$49.48
BBV1000-COMBO$88.94
BENCHMARK SCIENTIFIC -

Vornado Series Miniature Vortex Mixers

StyleModelPrice (ex. VAT)
ABV101-B$229.09
RFQ
BBV101-P$229.09
RFQ
CBV101-R$229.09
RFQ
DBV101$229.09
RFQ
EBV101-G$229.09
RFQ
BENCHMARK SCIENTIFIC -

Stacking Platforms

StyleModelHeightOverall LengthOverall WidthWidthPrice (ex. VAT)
ABR1000-STACK-D-12"12"-$142.64
BB3D-STACK-D-10.5"7.5"-$150.19
CBR1000-STACK-12"12"-$134.60
DB3D-STACK-10.5"7.5"-$134.60
EBR2000-STACK1--14$149.31
FBR5000-STACK2--16$180.99
BENCHMARK SCIENTIFIC -

MultiTherm Series Vortex Mixers

StyleModelPrice (ex. VAT)
AH5100-HCT-E$5,331.63
RFQ
AH5100-HCT$5,331.63
RFQ
EBERBACH -

Programmable Inversion Tumblers

Eberbach programmable inversion tumblers keep insoluble particles in a suspended state for minimising the introduction of air in dry blending powders, solution and aggressively agitating chemicals. They come with a powder-coated finish to withstand temperatures ranging from 3 to 50 degrees C. The standard units are capable of accommodating 6 bottles or jars, and can rotate unbalanced and balanced weights up to 10 lb and 50 lb, respectively. Choose from a wide range of these laboratory tumblers available in 31 & 48 inch length options.

StyleModelVoltageHeightWidthLengthCapacityPrice (ex. VAT)
AEL655.S-----$8,863.64
BEL660.S-----$11,590.91
RFQ
BEL660.I115/230V19"16.25"48"-$17,045.46
RFQ
BEL660115V19"16.25"48"50 lbs.$13,818.18
AEL655.I.25115V13.5"11.5"31"500 lbs.$14,999.99
CEL665.00115V23"22"52"100 lbs$32,461.36
RFQ
AEL655.I115V13.5"11.5"31"500 lbs.$32,461.36
DEL655.00115V15"12"37"34 lbs$16,350.91
RFQ
BEL660.25230V19"16.25"48"50 lbs.$18,755.45
RFQ
EEL665.I230V23"22"52"100 lbs$36,363.64
RFQ
TROEMNER -

Support Rod

StyleModelOverall LengthPrice (ex. VAT)
A110-3636"$490.60
A110-4848"$506.88
BENCHMARK SCIENTIFIC -

BenchMixer Series Vortex Mixers

StyleModelItemPrice (ex. VAT)
ABV1010-TSTVortexer$3,784.27
RFQ
BBV1000Vortexer$345.64
CBV1003-EVortex Mixer$335.38
RFQ
CBV1003Vortex Mixer$335.38
RFQ
DBV1000-EVortex Mixer$296.62
RFQ
BENCHMARK SCIENTIFIC -

Incu Mixer Series Heated Plate Vortexer

StyleModelPrice (ex. VAT)
AH6004-E$3,046.31
BH6002$2,217.33
RFQ
AH6004$3,046.31
RFQ
BH6002-E$2,217.33
GENIE -

Vortex-Genie 2 Vortex Mixer 120V

ModelItemPrice (ex. VAT)
G560AA6BVR$629.49
BENCHMARK SCIENTIFIC -

Multi Tube Vortexer, 100 To 240V

ModelItemPrice (ex. VAT)
BV1010AC8EYB$4,063.86
HUMBOLDT -

Asphalt/concrete Mixer Stationary 5 Gallon

ModelItemPrice (ex. VAT)
5DNN1AE3JKZ$1,286.20
BENCHMARK SCIENTIFIC -

Laboratory Paddle Blender, With Incubation, 230V

ModelItemPrice (ex. VAT)
IPD4400-ECE9BDA$5,785.00
APPROVED VENDOR -

Asphalt/concrete Mixer Portable 10 Gallon

ModelItemPrice (ex. VAT)
5DNN9AE3JLF$4,709.56
TROEMNER -

Mixer Inc 28 Inch Height

ModelItemPrice (ex. VAT)
110AF4HKE$393.43
TROEMNER -

Mixer Inc

ModelItemPrice (ex. VAT)
112AF4QQH$140.40
CAFRAMO -

Overhead Mixer, 50 to 2500 rpm Op Speed, 2 L Volume, 10 Ncm Max Torque, 100-240 Volt

ModelItemPrice (ex. VAT)
BDC250CN2TLN$1,160.20
ABANAKI -

Coolant/Water Mixer, 55 Gal. Tank Capacity, Venturi Type, 3 Gpm Max. Flow Rate

ModelItemPrice (ex. VAT)
EMIX150CH6PCH$318.78
RFQ
BENCHMARK SCIENTIFIC -

Paddle Blender, 0 To 50mm Paddle Distance, 120/230V, 220W

ModelItemPrice (ex. VAT)
IPD4400CJ4KQP$5,785.00
RFQ
EBERBACH -

V Blender, Explosion Proof

ModelItemPrice (ex. VAT)
EL705AX3DXP$64,922.73
RFQ
BENCHMARK SCIENTIFIC -

Rotating Mixer, With Rotisseries 1.5/2, 15 And 50ml Tubes, 115V

ModelItemPrice (ex. VAT)
R5010CJ4KFH$1,234.87
RFQ
12

Laboratory Mixers

Laboratory mixers are used to mix, homogenise, emulsify, dissolve and disintegrate samples. Raptor Supplies offers a wide range of laboratory mixers from brands like Eberbach, Caframo,Talboys and Benchmark Scientific. Eberbach blenders feature glass / stainless steel construction ensuring resistance against rust and harsh weather. With a maximum capacity of 4 litres, these blenders deliver speed up to 23000 rpm and come with powder coated finish for resistance against scratches & corrosion. Talboys overhead mixers are ideal for mixing emulsions which require high torque & speed. These mixers mix light oils at speeds ranging from 50 to 750 rpm and deliver a maximum torque of 5.6 N-cm. They are fitted with an adjustable jacobs-style chuck that can accept any accessory shaft. These laboratory mixers are available in lengths ranging between 4.8 and 48 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?