| Capacity | Material | Color | Pkg. Qty. | Price |
|---|---|---|---|---|
| 0.25 mL | Plastic | Black | 8 | $33.39 |
| 0.25 mL | Plastic | Black | 24 | $86.85 |
| 0.25 mL | Plastic | Black | 12 | $65.50 |
| 0.5 mL | Plastic | Black | 8 | $33.43 |
| 0.5 mL | Plastic | Black | 24 | $86.85 |
| 0.5 mL | Plastic | Black | 12 | $65.50 |
Description
Globe Scientific rotor adapters are used with the brand's GCM Series centrifuges. They are ideal for laboratories, research facilities and medical settings to process and separate samples during centrifugation. These adapters can accommodate tubes of different capacities and dimensions for enhanced versatility and maximise utility. They offer quick spin-downs & microfiltration tasks and can be easily interchanged without the need for tools. These adapters come with a versatile set of rotor options, including an 8-position 1.5 mL / 2 mL rotor, a 16-position 0.2 mL PCR tubes and strips rotor, along with 8 each of 0.2 ml and 0.5 ml adapters. They have rapid acceleration and braking functionalities for efficient operation.
Explore More
- BECKETT
- KEYSHAFT
- SOUTH PARK BRASS
- COMEPI
- SKB
- ANSELL 70-215 Hyflex Uncoated Cut Resistant Gloves
- ANSELL Class 2 Electrical Gloves, 14 Inch, Black
- KEO Zero Flute Countersinks And Deburring Tool Sets
- EXAIR Atomizing Spray Nozzles, Pressure Fluid Delivery Type
- WESTWARD Heavy-duty Gear Puller
- HOFFMAN Type 4X Free Stand Dual Access Quarter Turn Latch Enclosures
- GRAINGER Countersunk 5/32" Open End Blind Rivets