AP800 Series Whole House Water Filtration Systems
3M
| Flow Rate | Color | Overall Height | Overall Length | Application | Connection Size | Max. Pressure | Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
| 20 GPM | Clear | 14 1/8" | 18" | Whole House | 1" | 100 psi | NPT | $210.56 |
| 45 GPM | Blue | 24 1/2" | 29" | Whole House | 1" | 100 psi | NPT | $208.22 |
| 45 GPM | Clear | 24 1/2" | 29" | Whole House | 1" | 100 psi | NPT | $283.53 |
| - | Blue | 14 1/8" | 29" | Whole House | 1" | 100 psi | NPT | $161.65 |
Explore More
- KEYSHAFT
- STORCH PRODUCTS
- KOCHEK
- PEAK
- BLANCO
- WESTWARD Knee Pads
- AKRO-MILS 30287 Akrobins Super Size Bins
- AKRO-MILS Insight Series Ultra Clear Polycarbonate Bins
- PLAST-O-MATIC PR Series Pressure Regulators
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb, Gray/Red
- ADAM EQUIPMENT Carrying Case
- MARTIN SPROCKET Plier Sets
- MASTER APPLIANCE Studs
- FEBCO RK-710 Series Backflow Preventer Repair Kit
- BURNDY SCRULUG Pressure Bar Style Copper Lugs