Water Purification Systems
ELGA
3M
WATTS
AQUA-PURE
CULLIGAN
CULLIGAN
DUPONT
NEPHROS
HYDRANAUTICS
LABCONCO
NEPHROS
MANITOWOC
PENTEK
RESINTECH
3M
WATTS
3M
3M
MI-T-M
WATTS
WATTS
WATTS
WATTS
NEPHROS
WATTS
3M
ARIES FILTERWORKS
ARIES FILTERWORKS
DYNALON
EVERPURE
FOLLETT
NEPHROS
CULLIGAN
PENTAIR
NEPHROS
3M
| Flow Rate | Water Type | Includes | Max. Output Flow | Inlet Water Temp. Range | Voltage | Storage Capacity | Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
30 LPH | Type II | - | 30 LPH | 35°C | - | - | NPT | $1,325.97 |
2 LPM | Type I | 1/2" Fnpt Adapter | 2 LPM | - | 100-240V AC | - | NPT | $9,935.19 |
2 LPM | Type I | 1/2" Fnpt Adapter | 2 LPM | - | 100-240V AC | - | NPT | $9,954.72 |
120 LPH | - | Certification, Manual, System | 10LPM @ 22 Psi | +4°C to +40°C | 100-240V AC | 50L | NPT | $39,116.59 |
| Flow Rate | Overall Height | Overall Length | Size | Height | Max. Pressure | Min. Pressure | Price |
|---|---|---|---|---|---|---|---|
| - | 22 1/2" | 12 7/8" | 100 GPD | - | - | - | $4,023.11 |
930 GPM | 34" | 20 1/2" | 750 GPD | 34" | 125 psi | 30 psi | $10,229.74 |
300 GPD | 15 7/8" | 18 7/8" | 300 GPD | 15 7/8" | 125 psi | 30 psi | $5,258.08 |
| Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|
100°F | 40°F | Not Present | $352.34 |
100°F | 40°F | Not Present | $583.26 |
100°F | 40°F | Not Present | $807.46 |
| MPN | Pkg. Qty. | Price |
|---|---|---|
7100060929 | 1 | $18.33 |
7000029460 | 50 | $512.28 |
7100001073 | 1 | $989.19 |
7000144815 | 2 | $1,084.07 |
7000001769 | 2 | $879.80 |
7100057469 | 1 | $2.11 |
7100163098 | 10 | $3,575.36 |
| Flow Rate | Connection Size | Max. Pressure | Color | Housing Material | Overall Height | Overall Dia. | Overall Length | Price |
|---|---|---|---|---|---|---|---|---|
10 GPM | 1" | 100 psi | Blue | Polypropylene | 13 3/4" | 7 1/8" | 7" | $119.43 |
4 GPM | 3/4" | 125 psi | Blue | Polypropylene | 12 1/2" | 5" | 5" | $45.84 |
8 GPM | 1" | 100 psi | Clear | Styrene Acrylonitrile | 15 5/8" | 8 3/8" | 7 3/8" | $150.53 |
| Flow Rate | Connection Size | Color | Housing Material | Service Life | Removes Particle Size Down To | Height | Application | Price |
|---|---|---|---|---|---|---|---|---|
0.5 GPM | 1/4" | White | Polypropylene | 500 gal. | 0.5 µm | 12 7/8" | Whole House | $200.70 |
0.8 GPM | 3/8" | White | Polypropylene | 350 gal. | 0.5 µm | 14 5/8" | Whole House | $397.29 |
2 GPM | 3/8" | White | Polypropylene | 2000 gal. | 0.5 µm | 13 3/4" | - | $102.23 |
1.5 GPM | 3/4" | Clear | Styrene Acrylonitrile | 8000 gal. | 5 µm | 13" | Household Appliances | $77.14 |
4 GPM | 3/4" | Clear | Styrene Acrylonitrile | 8000 gal. | 5 µm | 15 1/2" | Household Appliances | $98.71 |
0.5 GPM | 1/4" | White | Polypropylene | 500 gal. | 0.5 µm | 12 3/8" | Under Sink | $123.63 |
1.5 GPM | 3/8" | White | Polypropylene | 4750 gal. | 0.5 µm | 15 1/2" | Under Sink | $163.86 |
0.5 GPM | 1/4" | White | Polypropylene | 3000 gal. | 5 µm | 12 3/4" | Under Sink | $88.94 |
1 GPM | 3/8" | White | Polypropylene | 1000 gal. | 5 µm | 12" | Under Sink | $64.70 |
| Flow Rate | Application | Height | Connection Size | Connection Type | Color | Service Life | Removes Particle Size Down To | Price |
|---|---|---|---|---|---|---|---|---|
0.5 GPM | Under Sink | 11 3/4" | 1/4" | Quick Connect | White | 500 gal. | 0.5 µm | RFQ |
1 GPM | Under Sink | 11 3/4" | 1/4" | Quick Connect | White | 1000 gal. | 1 µm | RFQ |
2 GPM | Under Sink | 12" | 1/4" | Quick Connect | White | 1000 gal. | 1 µm | RFQ |
| - | Whole House | 13 3/4" | 1" | NPT | Blue | 30000 gal. | 20 µm | $89.49 |
0.5 GPM | Under Sink | 11 3/4" | 1/4" | Quick Connect | White | 2000 gal. | 3 µm | RFQ |
| - | Drinking Water System | 13" | - | - | - | - | - | $409.38 |
| Color | Overall Height | Overall Length | Includes | Max. Temp. | Min. Temp. | Connection Size | Max. Pressure | Price |
|---|---|---|---|---|---|---|---|---|
Blue | 10" | 10" | Cap, O-Ring, Sump | 125°F | Not Applicable | 3/8" | 125 psi | $104.41 |
White | 20" | 20" | Cap, O-Ring, Sump | 125°F | Not Applicable | 3/8" | 125 psi | $134.36 |
| MPN | Price |
|---|---|
HYDRAcap MAX 40 | $3,754.55 |
HYDRAcap MAX 80 | $5,918.18 |
| Voltage | Total Organic Carbons | Water Type | Storage Capacity | Bacteria Removal | Flow Rate | Purified Water Resistivity | Application | Price |
|---|---|---|---|---|---|---|---|---|
230V AC | Less Than 5 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | - | Laboratory | $11,373.90 |
115V AC | Less Than 5 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | 18.2 M ohms | Laboratory | $12,328.31 |
230V AC | Less Than 10 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | - | Laboratory | $10,020.85 |
| - | Less Than 5 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | - | Laboratory | $12,328.31 |
115V AC | Less Than 10 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | 0.5 LPM | - | Laboratory | $11,290.36 |
| - | Less Than 5 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | 0.5 LPM | - | Laboratory | $11,373.90 |
230V AC | Less Than 10 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | - | Laboratory | $11,290.36 |
115V AC | Less Than 10 PPB | Type I | 6L | Less Than 1 cfu/mL W/Filter | - | - | Laboratory | $10,010.11 |
| Flow Rate | Reduces | Service Life | Max. Pressure | Removes Particle Size Down To | Price |
|---|---|---|---|---|---|
| - | Bacteria, Viruses | Not Rated | - | - | $3,690.46 |
| - | Bacteria, Viruses | Not Rated | - | - | RFQ |
3 GPM | Bacteria, Viruses | Not Rated | 75 psi | 0.1 µm | $3,432.81 |
| Flow Rate | Overall Height | Service Life | Removes Particle Size Down To | Filter Media | Cv Flow Factor | Includes | Max. Temp. | Price |
|---|---|---|---|---|---|---|---|---|
1.3 GPM | 15 1/4" | 20000 gal. | 0.5 µm | Carbon, Polyphosphate | 1.25 GPM | Mounting Bracket | 100°F | $798.03 |
2 GPM | 19 3/4" | 40000 gal. | 0.5 µm | Carbon, Polyphosphate | 2 GPM | Mounting Bracket | 100°F | $1,188.73 |
1.5 GPM | 22" | 10000 gal. | 5 µm | Cotton, Polypropylene | 1.5 GPM | Mounting Bracket | 100°F | $487.31 |
| Connection Size | Overall Height | Overall Dia. | Bag Trade Size | Connection Type | Housing Material | Outlet Position | Connection Gender | Price |
|---|---|---|---|---|---|---|---|---|
2" | 22" | 8" | 1 | NPT | Aluminum | Bottom | Female | $5,836.78 |
2" | 22" | 8" | 2 | NPT | Aluminum | Bottom | Female | $7,037.55 |
3" | 22" | 8" | 2 | NPT | Aluminum | Bottom | Female | $7,163.39 |
1 1/4" | 14" | 5" | 4 | NPT | Aluminum | Bottom | - | $4,012.41 |
| Flow Rate | Purified Water Resistivity | Water Type | Bacteria Removal | Remove Particulate | Inlet Water Temp. Range | Max. Inlet Pressure Range | Total Organic Carbons | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
2 LPM | 18.2 M ohms | Type I Remote W/UV, UF, DF | Less Than 1 cfu/mL | Less Than 0.05 µm | - | - | - | $18,393.72 | ||
2.5 LPM | 18.2 M ohms | Type I Remote W/UV | Less Than 1 cfu/mL | Less Than 0.2 µm | - | - | - | $17,129.10 | ||
2 LPM | 18.2 M ohms | Type I Remote W/UF | Less Than 1 cfu/mL | Less Than 0.05 µm | - | - | - | $16,852.07 | ||
2 LPM | 18.2 M ohms | Type I | Less Than 10 cfu/mL | Less Than 0.2 µm | 30°C | 90 psi | - | $8,105.99 | ||
2 LPM | 18.2 M ohms | Type I | Less Than 10 cfu/mL | Less Than 0.2 µm | 30°C | 90 psi | - | $9,257.09 | ||
2.5 LPM | 18.2 M ohms | - | Less Than 1 cfu/mL | Less Than 0.2 µm | 30°C | 90 psi | Less Than 5 PPB | $14,764.70 | ||
2.5 LPM | 18.2 M ohms | Type I | Less Than 1 cfu/mL | Less Than 0.2 µm | 30°C | 90 psi | Less Than 10 PPB | $13,238.86 | ||
2 LPM | 18.2 M ohms | Type I | Less Than 1 cfu/mL | Less Than 0.05 µm | 30°C | 90 psi | Less Than 10 PPB | $14,733.54 | ||
2 LPM | 18.2 M ohms | Type I | Less Than 1 cfu/mL | Less Than 0.05 µm | 30°C | 90 psi | Less Than 5 PPB | $16,235.42 | ||
1 GPM | 2 M ohms to 10 M ohms | Type II | - | - | +40°F to +100°F | 20 psi to 35 psi | Less Than 100 PPB | $545.25 | ||
| Connection Size | Overall Height | Service Life | Depth | Filter Media | Flow Rate | Includes | Max. Temp. | Price |
|---|---|---|---|---|---|---|---|---|
3/8" | 17 1/2" | 9000 gal. | 4 1/2" | Carbon | 2 GPM | Cartridge | 100°F | $408.67 |
3/8" | 17 1/2" | 9000 gal. | 4 1/2" | Carbon | 2 GPM | - | 100°F | $359.51 |
1/2" | 18 1/8" | 40000 gal. | 5" | Carbon | - | - | 100°F | $458.39 |
3/8" | 18 5/8" | 40000 gal. | 5" | Carbonless | - | - | 100°F | $600.70 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
460V | 100°F | 35°F | Not Present | $119,009.68 |
460V | 100°F | 35°F | Not Present | $140,435.98 |
460V | 100°F | 35°F | Not Present | $176,292.48 |
460V | 100°F | 35°F | Not Present | $191,895.12 |
| Flow Rate | Color | Overall Height | Overall Length | Application | Connection Size | Max. Pressure | Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
20 GPM | Clear | 14 1/8" | 18" | Whole House | 1" | 100 psi | NPT | $221.64 |
| - | Blue | 14 1/8" | 29" | Whole House | 1" | 100 psi | NPT | $170.16 |
45 GPM | Blue | 24 1/2" | 29" | Whole House | 1" | 100 psi | NPT | $219.18 |
45 GPM | Clear | 24 1/2" | 29" | Whole House | 1" | 100 psi | NPT | $298.45 |
| Flow Rate | Includes | Application | Height | Size | Price |
|---|---|---|---|---|---|
0.6 GPM | Faucet, Tank | Drinking Water System | 16" | 18.95 GPD | $1,438.69 |
| - | - | - | - | - | $1,239.86 |
| MPN | Price |
|---|---|
PWR-10-0ME1 WITH WX-0129 | RFQ |
PWR-10-0ME1 | $2,928.67 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
120V | 100°F | 35°F | Not Present | $6,754.74 |
120V | 100°F | 35°F | Not Present | $8,107.50 |
120V | 100°F | 35°F | Not Present | $6,412.08 |
120V | 100°F | 35°F | Not Present | $6,325.70 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
230V | 100°F | 35°F | Not Present | $16,381.84 |
230V | 100°F | 35°F | Not Present | $13,969.84 |
230V | 100°F | 35°F | Not Present | $19,100.70 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
230V | 100°F | 35°F | Not Present | $25,755.66 |
230V | 100°F | 35°F | Not Present | $27,869.70 |
230V | 100°F | 35°F | Not Present | $30,150.56 |
230V | 100°F | 35°F | Not Present | $34,378.62 |
230V | 100°F | 35°F | Not Present | $32,163.28 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
230V | 100°F | 35°F | Not Present | $48,813.28 |
230V | 100°F | 35°F | Not Present | $53,926.28 |
230V | 100°F | 35°F | Not Present | $58,860.50 |
| Flow Rate | Max. Temp. | Connection Size | Color | Housing Material | Overall Height | Overall Dia. | Overall Length | Price |
|---|---|---|---|---|---|---|---|---|
3 GPM | 80°F | 14" | White | Polysulfone | 4" | 2 1/2" | 10" | $270.61 |
| - | 95°F | 24" | Silver | Stainless Steel | 4" | 2 1/2" | 24" | $1,252.41 |
30 GPM | 95°F | 45" | Silver | Steel | 33" | 12 1/4" | 33" | $19,940.75 |
| Voltage | Max. Temp. | Min. Temp. | Lead | Price |
|---|---|---|---|---|
230V | 100°F | 35°F | Not Present | $11,770.90 |
230V | 100°F | 35°F | Not Present | $8,436.72 |
230V | 100°F | 35°F | Not Present | $9,996.56 |
| MPN | Price |
|---|---|
7100038929 | $473.09 |
7100039087 | $390.49 |
| Water Type | Flow Rate | Max. Output Flow | Particulate Removal | Voltage | Inlet Water Temp. Range | Price |
|---|---|---|---|---|---|---|
Type II | 1.9 LPM | 1.9 LPM | 5 µm | 120V AC | 100°F | $1,271.69 |
Type III | 1.9 LPM | 1.9 LPM | 5 µm | 120V AC | 100°F | $1,271.69 |
Type II | 4.7 LPM | 4.7 LPM | 25 µm | 120V AC | 100°F | $2,381.37 |
Type III | 4.7 LPM | 4.7 LPM | 25 µm | 120V AC | 100°F | $2,267.75 |
| MPN | Price |
|---|---|
| UNIX-00 | $361.04 |
| MPN | Price |
|---|---|
| 540004 | $3,807.74 |
| MPN | Price |
|---|---|
| EV927218 | $62.49 |
| MPN | Price |
|---|---|
| 00130229 | $1,632.41 |
| MPN | Price |
|---|---|
| 70-3905E-00 | $154.70 |
| MPN | Price |
|---|---|
| IC-EZ-1 | $63.29 |
| MPN | Price |
|---|---|
| 158114 | $22.60 |
| MPN | Price |
|---|---|
| 70-0296F | $1,457.10 |
| MPN | Price |
|---|---|
| 5636203 | RFQ |
Explore More
- FLOW WALL
- KEYSHAFT
- Cylinder Lift Trucks
- Cable and Wire Cutters
- Tool Holders And Replacement Cases
- Jobber Length Drill Bits
- Pressure Washer Motors
- NIBCO 5835 Series Double Sanitary Tee Hubs, ABS DWV
- MARTIN SPROCKET C Series Taper Bushed 6 Groove Conventional Stock Sheaves
- SMC VALVES Clevis Mount
- STEEL GRIP Welding Jackets
- NIBCO KT-403-W Series Check Valves, Bronze, Fire Protection, Buna-N
- LOUISVILLE AE2100 Series Aluminum Single Ladders
- MAYHEW TOOLS Cape Chisels
- LEATHERHEAD TOOLS Ultra Force Axes
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Wing Thumb
- CONDOR Back Supports With Lumbar Pads, Elastic