Sieve Shakers (85 Products)

CLEVELAND VIBRATOR CO.

Product Type Sieve Dia. Accepted Movement Type Price
Lab Sieve Shaker
-
-
$7,289.30
Lab Sieve Shaker
-
-
$6,683.92
Lab Sieve Shaker
-
-
$7,527.70
Lab Sieve Shaker
-
-
$1,888.94
Lab Screener
12"
Vibration
$1,562.71
HUMBOLDT

Sieve Dia. Accepted No. Of Full Size Sieves Held No. Of Half Size Sieves Held Overall Width Overall Depth Overall Height Hp Display Type Price
8"
6
13
28"
21"
25"
1/4 hp
Digital
$5,851.29
12"
4
8
28"
21"
25"
1/4 hp
Digital
$6,646.41
CLEVELAND VIBRATOR CO.

Product Type Price
Lab Sieve Shaker
$19,257.96
Ultrasonic Test Sieve
$15,482.09
Lab Sieve Shaker
$18,142.32
Lab Sieve Shaker
$17,565.67
Ultrasonic Test Sieve
$11,725.85
EBERBACH

Voltage Height Finish Frequency Capacity Material Price
115V AC
12"
-
50/60 Hz
40 lbs.
-
$7,085.49
230V
12"
-
50/60 Hz
40 lbs.
-
$7,971.17
115V AC
12"
Powder Coating
50/60 Hz
40 lbs.
-
RFQ
230V
12"
Powder Coating
50/60 Hz
40 lbs.
-
RFQ
115V AC
12"
Stainless Steel
50/60 Hz
40 lbs.
Stainless Steel
RFQ
115V AC
10"
-
50/60 Hz
-
-
$10,628.24
230V
10"
-
50/60 Hz
-
-
$11,513.92
EBERBACH

Voltage Frequency Capacity Speed Price
115V AC
50/60 Hz
40 lbs.
60 osc/min. to 260 osc/min.
$7,971.17
230V
50/60 Hz
40 lbs.
60 osc/min. to 260 osc/min.
$7,971.17
EBERBACH

Voltage Frequency Height Capacity Price
115V AC
50/60 Hz
10"
80 lbs.
$13,285.29
230V
50/60 Hz
10"
80 lbs.
$14,170.98
115V AC
50/60 Hz
10"
80 lbs.
RFQ
230V
50/60 Hz
10"
80 lbs.
RFQ
CLEVELAND VIBRATOR CO.

MPN Price
VAF -110V
$2,488.30
VAF-220V
$2,392.49
HUMBOLDT

MPN Price
H-4325.2F
$1,562.50
H-4325.5F
$1,750.00
HUMBOLDT

MPN Price
H-4330.2F
$1,812.50
H-4330.5F
$1,850.00
HUMBOLDT

MPN Price
HA-4330V
$2,062.50
HA-4330V.2F
$2,125.00
HA-4330V.5F
$2,125.00
HUMBOLDT

MPN Price
H-4312
$3,425.00
H-4312.4F
$3,375.00
HUMBOLDT

MPN Price
HA-4325V
$1,675.00
HA-4325V.2F
$1,737.50
HA-4325V.5F
$1,737.50
HUMBOLDT

MPN Price
HA-4325
$1,600.00
HA-4325.2F
$1,925.00
HA-4325.5F
$1,987.50
HA-4330
$1,750.00
HA-4330.2F
$1,925.00
HA-4330.5F
$1,987.50
HUMBOLDT

MPN Price
H-4328
$1,050.00
H-4328.5F
$1,107.14
ADVANTECH

Frequency Max. Timer Duration Min. Timer Duration Product Type Power Required Overall Width Overall Depth Overall Height Price
15/60 Hz
60 min.
1 min.
Sonicating Sieve Shaker
100-240V AC
12"
10"
23"
$14,293.01
50 Hz
24 hrs.
2 sec.
Lab Sieve Shaker
-
12"
10"
23"
$13,317.68
60 Hz
24 hrs.
2 sec.
Lab Sieve Shaker
-
12"
10"
23"
$13,317.68
-
-
-
-
110V AC
-
-
-
$13,317.68
60 Hz
24 hrs.
2 sec.
Sonicating Sieve Shaker
110V AC
12"
10"
23"
$13,172.31
HUMBOLDT

MPN Price
H-4316
$4,625.00
H-4316.5F
$5,125.00
HUMBOLDT

MPN Price
H-4317
$3,875.00
H-4317.5F
$4,125.00
HUMBOLDT

MPN Price
H-4322.2F
$4,860.00
H-4322.5F
$4,860.00
H-4320.2F
$4,247.50
H-4320.5F
$4,247.50
HUMBOLDT

MPN Price
H-4327
RFQ
H-4327.2F
RFQ
H-4327.5F
RFQ
HUMBOLDT

MPN Price
H-4295A
$8,625.00
H-4295A.5F
RFQ
H-4297A
$8,125.00
H-4297A.5F
$8,750.00
CLEVELAND VIBRATOR CO.

Overall Width Overall Depth Overall Height Material Display Type Movement Type Product Type Price
5 1/4"
12"
12"
HDPE, Stainless Steel
Analog
Vibration
Mechanical Sieve Shaker
$3,352.65
-
-
-
-
-
-
-
$2,742.86
5 3/4"
15"
15"
HDPE, Stainless Steel
Analog
Vibration
Mechanical Sieve Shaker
$4,532.45
-
-
-
-
-
-
-
$5,101.83
ADVANTECH

MPN Price
DT1612
$6,270.00
ADVANTECH

MPN Price
DT2512
$6,270.00
ADVANTECH

MPN Price
PA8
$1,124.85
ADVANTECH

MPN Price
MeinII
$5,351.45
HUMBOLDT

MPN Price
H-4310
$1,309.04
HUMBOLDT

MPN Price
H-4315A
$7,603.47
HUMBOLDT

MPN Price
H-4325
$1,720.16
HUMBOLDT

MPN Price
H-4330
$2,302.93
CLEVELAND VIBRATOR CO.

MPN Price
HKC-17
$7,914.14
HUMBOLDT

MPN Price
H-4315A.5F
$5,868.75
HUMBOLDT

MPN Price
H-4321.5F
RFQ
HUMBOLDT

MPN Price
H-4321.2F
RFQ
HUMBOLDT

MPN Price
H-4321
RFQ
HUMBOLDT

MPN Price
H-4326A
$518.75

Working Mechanism

  • These shakers come with a stack of sieves with progressively small openings where the sample is placed.
  • The sieve shaker is then activated, which vibrates the sieves at a specified frequency and amplitude.
  • This causes the particles in the sample to pass through the openings in the sieves, and the remaining particles are retained on the sieve surface.

Features

Cleveland Vibratory Joggers:

  • These electromagnetic vibratory sieve shakers are ideal for applications like filling & settling candy or chocolate moulds, performing lab analysis or de-airing small plastic moulds in commercial and industrial settings.
  • They feature a durable HDPE top for providing a shock-absorbing and non-slip surface to prevent spills during the shaking process.
  • They come integrated with a dial to adjust the intensity and a 3-position toggle switch to choose between standard and VAF (variable amplitude and frequency) controls.

Eberbach Sieve Shakers:

  • These sieve shakers feature a series of chambers with mesh filters and aggressively agitate the sample for complete separation.
  • They come equipped with a rocker arm design that creates two axes of motion (vertical and horizontal) for aggressive agitation, thus improving the efficiency of separation and reducing noise.
  • They are also incorporated with an easy-to-use locking mechanism that secures the sieves to the shaker firmly.

Frequently Asked Questions

Q. How to install Humboldt sieve shakers?

A.

  • Remove all packing materials.
  • Place the sieve shaker on a sturdy and level surface.
  • Plug the power cord into an appropriate grounded outlet.

Q. What is the advantage of VAF controls?

A. The VAF (variable amplitude and frequency) controls allow for the adjustment of both the amplitude and frequency of a signal.

Q. What are Cleveland's vibratory sieve joggers made of?

A. These vibratory sieve joggers have a stainless-steel construction for superior corrosion and moisture resistance.