Please note that the item you have bought is a 115V.

Knurling Tools | Raptor Supplies Worldwide

Knurling Tools

Filter

Dorian self-centring knurling tools are ideal for the formation of diamond and straight lines patterns on the surface of a workpiece. These knurling tools are used for decorative purposes and serrated surfaces that are locked or keyed together.

DORIAN -

Knurling Tool Head

StyleModelCapacityHead HeightHead LengthHead WidthPatternTypePrice (ex. VAT)
ACNCKH-2-R1 to 5"2"1.875"1.25"Diamond ShoulderlessCNC Modular, Medium Diameter$1,063.35
BCNCKH-3-M2" and Up2"2"1.25"Diamond ShoulderlessCNC Modular, Large Diameter$1,263.01
BCNCKH-1-25/16 to 1-1/2"2"1.875"1.5"Diamond ShoulderlessCNC Modular, Small Diameter$813.66
CCNCKH-6-45/16" And Up2"1.875"1.526"Diamond Or Straight To ShoulderCNC Modular, Shoulder Forming$1,026.59
DCNCKH-7-RUp To 1"1.75"2.125"1.25"Diamond Or Straight ShoulderlessCNC Modular, Straddle Forming$1,190.84
StyleModelCapacityHead Dia.Overall LengthShank Dia.Shank HeightShank LengthPrice (ex. VAT)
AIKT-125-41 3/8" And Up1-3/8"10"1-1/4"-9.625"$579.69
AIKT-100-41-1/4" and Up1-1/8"8"1"17.625"$511.38
AIKT-75-41-1/4" and Up1-1/8"6.25"3/4"3/45.625"$438.60
AIKT-50-29/16" And Up9/16"4"1/2"1/23.75"$366.85
StyleModelOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
ACNC-75-3-M5.625"3/4"3.25"3/4"$1,672.26
ACNC-100-3-M6.875"1"4.5"1"$1,617.49
ACNC-125-3-M7.375"1.25"5"1.25"$1,810.14
DORIAN -

Knurling Tool Revolving

StyleModelHead HeightHead LengthHead WidthOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
A3SHKT-50-D1.375"1.375"1 11/16"4.125"1/2"2.75"3/4"$624.56
B3SHKT-100-M2.5"2.375"2.375"6.25"1"4"1"$787.83
B3SHKT-75-M2.25"2.375"2.375"5.5"3/4"3.25"1"$704.25
A3SHKT-125-M2.75"2.375"2.375"7.375"1.25"5"1"$932.35
DORIAN -

Knurling Tool Self-centering

StyleModelShank WidthHead HeightHead LengthHead WidthOverall LengthPatternShank HeightShank LengthPrice (ex. VAT)
ASCKN-100-M1"2.25"2.375"1 3/10"6.375"Diamond Or Straight Shoulderless1"4"$621.88
BSSCK-100-41"2.25"2.125"1 2/3"6.125"Diamond Or Straight To Shoulder1"4"$772.10
CSSCK-125-41.25"2.25"2.125"1.66"7.125"Diamond Or Straight To Shoulder1.25"5"$874.71
ASCKN-125-M1/4"2.25"2.375"1.3"7.375"Diamond Or Straight Shoulderless1/4"5"$688.14
BSSCK-75-43/4"2.25"2.125"1 2/3"5.375"Diamond Or Straight To Shoulder3/4"3.25"$781.35
ASCKN-75-M3/4"2.25"2.375"1 3/10"5.625"Diamond Or Straight Shoulderless3/4"3.25"$510.33
ASCKN-50-D5/8"1.375"1.375"0.75"4.25"Diamond Or Straight Shoulderless1/2"2.75"$438.73
CSSCK-50-25/8"1.25"1.25"0.9"4"Diamond Or Straight To Shoulder1/2"2.75"$653.14
DORIAN -

Knurling Tool Shoulder

StyleModelTypeHead HeightHead LengthHead WidthOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
ACNC-75-6-4CNC Modular, Shoulder Forming2"1.875"1.526"5.5"3/4"3.25"3/4"$1,318.50
ACNC-100-6-4CNC Modular, Shoulder Forming2"1.875"1.526"6.75"1"4.5"1"$1,485.78
ACNC-125-6-4CNC Modular, Shoulder Forming2"1.875"1.526"7.25"1.25"5"1.25"$1,492.93
BSFKT-100-4Shoulder Fixed2"1.125"1.425"5.125"1"4"1"$570.91
BSFKT-50-2Shoulder Fixed1"5/8"0.765"3.375"1/2"2.75"1/2"$449.48
BSFKT-75-4Shoulder Fixed2"1.125"1.175"4.375"3/4"3.25"3/4"$470.76
DORIAN -

Knurling Tool

Dorian knurling tools are designed for use with CNC and lathe machines to imprint straight lines, diamond patterns or diagonal lines on the exterior surface of tools or equipment for better gripping. These knurling tools come with square shanks and dual wheels for creating precision pattern having teeth of uniform pitch on any cylindrical, round or flat surface. Knurling is done on those workpieces or components that are keyed together in an assembly. You can also use these high-performance Dorian Tools for manufacturing mechanical pencils, control knobs and barbell bars. They are available in different shank heights, widths and lengths.

StyleModelShank LengthCapacityHead HeightShank WidthTypeHead LengthHead WidthOverall LengthPrice (ex. VAT)
AFKT-50-D2.75"5/16" And Up1"1/2"Fixed7/8"1/2"3.625"$200.63
BCNC-75-1-23.25"5/16 to 1-1/2"2"3/4"CNC Modular, Small Diameter1.875"1.5"5.5"$1,263.73
AFKT-75-M3.25"5/16" And Up2"3/4"Fixed1.25"3/4"4.5"$247.10
AFKT-100-M4"5/16" And Up2"3/4"Fixed1.25"1"5.25"$272.30
BCNC-100-1-24.5"5/16 to 1-1/2"2"1"CNC Modular, Small Diameter1.875"1.5"6.75"$1,419.18
BCNC-125-1-25"5/16 to 1-1/2"2"1.25"CNC Modular, Small Diameter1.875"1.5"7.25"$1,463.60
DORIAN -

Knurling Tool Med

StyleModelOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
ACNC-75-2-R5.5"3/4"3.25"3/4"$1,642.25
BCNC-100-2-R6.75"1"4.5"1"$1,634.66
BCNC-125-2-R7.25"1.25"5"1.25"$1,842.76
StyleModelHead Dia.Head LengthOverall LengthShank Dia.Shank HeightShank LengthPrice (ex. VAT)
AMMKT75-O1"2.5"3.875"3/4"3/42.5"$248.94
AMMKT-50-R7/8"2"3.125"1/2"1/22"$228.63
StyleModelOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
ACNC-753.625"3/4"3.25"3/4"$679.94
ACNC-1004.875"1"4.5"1"$806.08
ACNC-1255.375"1.25"5"1.25"$756.59
StyleModelOverall LengthShank HeightShank LengthShank WidthPrice (ex. VAT)
ACNC-75-7-R5.75"3/4"3.25"3/4"$1,417.24
ACNC-100-7-R7"1"4.5"1"$1,481.24
ACNC-125-7-R7.5"1.25"5"1.25"$1,625.85

Features

  • Dorian knurling tools feature knurl wheels mounted on a thrust washer for an even and smooth spin of the knurl.
  • These knurling tools come with diamond and straight patterns to enhance the aesthetics of the surface.
  • They come with a precise square shank having a preset centre height.
  • Selected models have a self-centring knurling head that allows precise alignment.

Frequently Asked Questions

What measures should be taken before beginning the knurling process?

  • Check diameter before and after knurl.
  • Check knurl pitch.
  • .
  • Check the workpiece must be centred.
  • place wheels at the workpiece's centerline.
  • When knurling, use wheels with bevelled edges.
  • Always use full-faced wheels while cutting.
  • Make sure to use coolant when knurling.

Are heads of these knurling tools reversible?

Yes, they feature reversible heads for left and right-hand applications.

How to obtain high quality results with Dorian knurling tools?

  • To get high knurling quality, the part's diameter needs to be bent to size and made concentrically.
  • For an even knurl pattern, knurl wheels must be perfectly centred with the workpiece.
  • The knurl pin must be fixed to the tool holder and the knurl wheels must be free to move (the use of a carbide pin is recommended).
  • Use strong coolant flow to maintain the knurl wheels cool and clean.

We are here to help!

Looking for a part not listed here?