Please note that the item you have bought is a 115V.

Allpax Knockout Hole Punches | Raptor Supplies Worldwide

ALLPAX Knockout Hole Punches

Allpax knockout hole punches are primarily used for applications with non-metallic gasket materials like cork, rubber and fibre; up to 6mm thickness. These knockout hole punches either clamp to a piece of angle iron or are mounted on a vise.

Filter

ALLPAX GASKET CUTTER SYSTEMS -

Heavy Duty Hole Punch, 4.625 Inch Width, M3 Motorised

ModelItemPrice (ex. VAT)
AX1431AG8YCH$91.25

Features

Greenlee Knockout Punches

  • They feature carbon alloy steel construction with nickel plating for abrasion resistance.
  • These knockout hole punches are suitable for use with hydraulic & battery-powered drivers.
  • They are ideal for punching conduit-size holes in fibreglass, aluminium, mild steel and plastic workpieces.
  • These knockout punches are available in 7/8, 1-7/32, 2-7/8, 3-1/2, 4-1/2 & 4 inch hole sizes.

Milwaukee Exact Line Knockout Punches

  • They feature two-tooth geometry for splitting slugs for better slug removal.
  • These punch & die kits have a gripping surface for quick threading on the tool.
  • They can be operated for 16 gauge stainless steel sheets.
  • These knockout punches have inner diameter marking for easy selection.

We are here to help!

Looking for a part not listed here?