Please note that the item you have bought is a 115V.

Jet Pump Motors | Raptor Supplies Worldwide

Jet Pump Motors

Filter

Jet pump motors are ideal for powering machinery and fluid transfer tasks in water management, manufacturing and food & beverage processing applications. These motors feature a single / three-phase input rating for driving heavy loads.

MARATHON MOTORS -

Open Dripproof, Face Mounting, Jet Pump Motors

StyleModelMotor TypeBody Dia.FrameOverall LengthRotationService FactorShaft LengthShaft TypePrice (ex. VAT)
A5KC39NN50X-GCapacitor-Start5.66"56C11.875"CW/CCW1.51.875"Keyed$429.43
B5KC37FN65X-GCapacitor-Start5.66"56J11.25"CCWSE1.752.375"Threaded 7/16-20 UNF-2A$406.83
C5KH39EN2552BXSplit-Phase5.61"56C11"CCWSE1.751.875"Keyed$272.01
LEESON -

Totally Enclosed Fan Cooled, Jet Pump Motors

StyleModelService FactorFull Load AmpsHPShaft Dia.VoltageHzkWMax. Ambient Temp.Price (ex. VAT)
A119453.001.24/2A1 1/25/8"230/460V AC60 Hz1.12 / .75104° F$1,146.28
B119455.001.155.2-4.8 / 2.42 / 1 1/25/8"208-230 / 46050/601.49 / 1.1240$600.00
C119456.001.158 / 43 / 2 1/2SPECIAL"230 / 46050/602.24 / 1.8740$618.18
LEESON -

Jet Pump Motors, Single Phase, Totally Enclosed Threaded Shaft, C Face Less Base

StyleModelService FactorDesignFull Load AmpsVoltageHPInsulation ClasskWMotor Thermal ProtectionPrice (ex. VAT)
A113640.001.0L17 / 8.5115 / 208-2301.5F1.12CEJ38CV$623.44
B113641.001.0L20 / 11.4-10115 / 208-2302F1.49BRJ42DV$1,023.71
C113955.001.6N7.6 / 4-3.8208-230 / 1151/2B.37CEJ65CV$497.78
StyleModelFrameFull Load AmpsHPkWPower FactorPrice (ex. VAT)
A122086.00143JM4 / 21 1/2 / 11.12 / .7583.5 / 79$227.67
A122090.00145JMV5 / 2.52 / 1 1/21.49 / 1.1286 / 85$309.55
LEESON -

Jet Pump Motors, Single Phase, Totally Enclosed Threaded Shaft, C Face With Base

StyleModelService FactorDesignFull Load AmpsHPInsulation ClasskWMotor Thermal ProtectionPower FactorPrice (ex. VAT)
A113958.001.0L17 / 8.51.5F1.12CEJ38CV80$850.36
B113959.001.0L20 / 11.4-102F1.49BRJ42DV87$1,035.56
C113638.001.5N10 / 5.2-53/4B0.56CEJ53CV76$558.25
D113637.001.6N7.6 / 4-3.81/2B0.37CEJ65CV70$521.64
E113957.001.25N12 / 6.2-61B0.75CEJ53CY76$558.25
MARATHON MOTORS -

Centrifugal Pump Motors, Three Phase, Totally Enclosed, C Face Footed, 56J

StyleModelFull Load AmpsHPHzItemVoltagePrice (ex. VAT)
A056T34F99029-160Jet Pump Motor208-230/460$796.08
B056T34F53433-3.2/1.63/460Pump Motor208-230/460$643.28
C056T34F990184.0/2.01.550/60Jet Pump Motor230/460$974.09
DAYTON -

Open Dripproof, Face/Base Mountingb Jet Pump Motors

StyleModelPhaseBody Dia.Full Load AmpsRotationService FactorThermal ProtectionVoltageHPPrice (ex. VAT)
A6K58015.625"8/4CCWSE1.65Auto115/2301/2$421.51
B6K51616.438"16.8/9.1-8.4CCWSE1.30Auto115/208-2301.5$594.85
C6K58115.625"9.8/4.9CCWSE1.50Auto115/2303/4$373.34
D6K58215.625"12/6CCWSE1.40Auto115/2301$364.44
E3N08836.313"3.0-3.2/1.6CW/CCW1.15None208-230/4603/4$511.69
DAYTON -

Jet Pump AC Motors, Open Dripproof, Face Mounting

Dayton capacitor-start jet pump motors are used to power commercial, industrial, centrifugal and hydraulic pumps. The capacitor-start allows motor to generate higher torque at low speeds for heavier loads. These 60Hz, single-phase motors feature open drippoof enclosures, shaft slingers and gasketed conduit boxes to protect against moisture and contamination. The shaft can rotate in both clockwise and counterclockwise direction for better work feasibility. They are face mounted for easy installation in both horizontal and vertical orientations. CSA-certified and UL-recognized for reliable operation. Choose from a wide range of jet pump motors, available in power ratings of 1/3, 1/2, 3/4, 1, 1.5 and 2 HP on Raptor Supplies.

StyleModelService FactorBody Dia.FrameShaft LengthShaft TypeVoltageFull Load AmpsHPPrice (ex. VAT)
A5K4761.206.438"56J2.375"Threaded115/23021.2/10.62$635.88
B5K4701.206.438"56C1.875"Keyed115/23021.2/10.62$593.64
C5K4751.306.438"56J2.375"Threaded115/208-23016.8/9.1-8.41.5$539.64
D5K4691.306.438"56C1.875"Keyed115/208-23016.8/9.1-8.41.5$498.38
E5K6591.405.625"56C1.875"Keyed115/23012/61$357.46
F5K6621.405.625"56J2.375"Threaded115/23012/61$388.13
G5K6581.505.625"56C1.875"Keyed115/2309.8/4.93/4$358.33
H5K6611.505.625"56J2.375"Threaded115/2309.8/4.93/4$335.90
I5K6571.655.625"56C1.875"Keyed115/2308/41/2$351.89
J5K6601.655.625"56J2.375"Threaded115/2308/41/2$351.25
K5K9551.855.625"56C1.875"Keyed115/2306.3/3.21/3$299.91
L5K9561.855.625"56J2.375"Threaded115/2306.3/3.21/3$348.56
LEESON -

Washguard Jet Pump Motors, Three Phase, TEFC Threaded Shaft, C Face With Base

StyleModelFull Load AmpsHPkWPower FactorPrice (ex. VAT)
A116779.002.5-2.4 / 1.23/4 / 1/20.56 / 0.3778 / 77.5$1,070.71
B116780.003.4-3.2 / 1.61 / 3/4.75 / .5680 / 77.9$1,128.91
C119461.005.2-4.8 / 2.42 / 1 1/21.49 / 1.1288$1,299.60
D119463.008.8-8 / 43 / 22.24 / 1.4986 / 65.8$1,346.15
BALDOR MOTOR -

Jet Pump Motors, Single Phase, Foot Mounted, ODP

StyleModelRevisionAmpsBreak-down TorqueRPMTemp. RiseTypeHPNo-load CurrentPrice (ex. VAT)
ACJL1307AAA10.8/5.46.1 LB-FT172553 Deg C3520L.754.8 Amps$1,778.24
BCJL1313AP13/6.56.2 LB-FT345053 Deg C3432LC1.51.65 Amps$1,724.55
ACJL1309AQ14/75.3 LB-FT345047 deg C3428L15.6 Amps$1,243.09
ACJL1301AR6/32.95 LB-FT172553 Deg C3414L.332.6 Amps$1,372.27
ACJL1317AT26/1310.4 LB-FT345087 Deg C3528L29.3 Amps$1,315.76
ACJL1306AV11/5.53.98 LB-FT3450108 deg C3424L.753.7 Amps$1,212.89
ACJL1303AV7.4/3.72.3 LB-FT345053 Deg C3420L.52.75 Amps$949.51
ACJL1304AZ8.4/4.24.35 LB-FT172578 Deg C3418L.53.4 Amps$1,551.76
LEESON -

C6T34DC65C Jet Pump Motor 50-60 Hertz

ModelItemPrice (ex. VAT)
113892.00AJ2QLK$487.27
MARATHON MOTORS -

Motor Capacitor Start 1/3 Hp 3450 115/230v 56j Tefc

ModelItemPrice (ex. VAT)
5KC33FN4180XAE6JJH$645.30
MARATHON MOTORS -

C1094 Pump Motor

ModelItemPrice (ex. VAT)
5KC33MN2526XAJ2PDU$411.45
LEESON -

C6T34DK18A General Purpose Motor 50-60 Hertz

ModelItemPrice (ex. VAT)
116699.00AJ2QUJ$835.33
BALDOR MOTOR -

Washdown Duty Motor, 208-230/460V, 3600 RPM, 60 Hz, 0.75 hp, TEFC, 56J Frame

ModelItemPrice (ex. VAT)
JWDM3463AJ6WUV$1,840.31
LEESON -

C6T34DC92A General Purpose Motor 50-60 Hertz

ModelItemPrice (ex. VAT)
116698.00AJ2QUH$819.05
MARATHON MOTORS -

Pool/Spa Motor

ModelItemPrice (ex. VAT)
C1306AJ2NVV$473.27
MARATHON MOTORS -

C1108 Pool/Spa Motor

ModelItemPrice (ex. VAT)
5KC33NN2542TAJ2NWD$542.36
LEESON -

C6T34WC25A Washdown Motor 50-60 Hertz

ModelItemPrice (ex. VAT)
119460.00AJ2RCG$1,446.41
MARATHON MOTORS -

Motor 3 Phase 1/2hp 1725 208-230/460 56j Tefc

ModelItemPrice (ex. VAT)
5K42HN4133AD8VWL$846.84
DAYTON -

Jet Pump Motor, 1 1/2 hp, 3 Phase, 3450 Rpm, 56J Frame, 208-230/460VAC

ModelItemPrice (ex. VAT)
3N090CH9AJP$690.55
RFQ
12

Jet Pump Motors

Jet pump motors are used for drawing water from wells. Raptor Supplies offers a wide variety of jet pump motors from Leeson, Baldor, Dayton and Marathon Motors. Leeson pump motors are designed for use in conveyors for food and material packaging applications. These motors come equipped with a TEFC or DP enclosure for protecting internal parts of the motor from dust & rain, and offer both rigid & round mounting options for easy installation. With a maximum speed of 3600 rpm, they are capable of withstanding ambient temperatures up to 40 degrees C. Dayton open drip proof face mounting jet pump motors are equipped with ball bearings to ensure low friction and minimum lubricant leakage. Featuring keyed & threaded shafts, these motors deliver nominal efficiency up to 77.9% and can be operated up to an ambient temperature of 40 degrees C. These jet pump motors are available in 1 and 3 phase options on Raptor Supplies.

Working Mechanism

  • These motors feature a magnetic coil that is driven by either single or three-phase power input depending upon the motor structure.
  • Once these motors are connected to the power supply, the generated magnetic field rotates the rotor that in turn rotates the shaft.
  • The shaft further rotates the connected machinery for power transmission tasks.

Frequently Asked Questions

How to choose between open and drip-proof enclosure motors?

Open enclosure style motors are ideal for locations with minimum ventilation. Their open style design ensures that the air circulates freely through the motor. Open drip-proof enclosures offer ventilation but they also prevent liquid drips from getting into the motor enclosure.

What is the difference between DC & AC motors?

AC motors utilise mains frequency to rotate with an external frequency converter to check the speed. DC motors are brushless with built-in electronics for controlling the speed and torque of the motor.

How do constant speed motors differ from constant torque motors?

Constant speed motors are used in tasks where the static pressure remains unchanged, such as pedestal fans or outdoor condenser units. Constant torque motors are suitable for tasks where static pressure is expected to change, like commercial VAV units, furnaces or air handlers.

We are here to help!

Looking for a part not listed here?