Please note that the item you have bought is a 115V.

Insulated Hand Ratchets | Raptor Supplies Worldwide

Insulated Hand Ratchets

Filter

WIHA TOOLS -

Insulated Ratchet

StyleModelDrive SizeOverall LengthPrice (ex. VAT)
A128531/2"10.25"$422.26
B128511/4"5.5"$367.48
C128523/8"7.5"$351.03
StyleModelDrive SizeOverall LengthPrice (ex. VAT)
AFT-S.151AVSE1/2"10.375"$242.11
AFT-J.151AVSE3/8"7"$179.85
KNIPEX -

Insulated Ratchet

StyleModelDrive SizeOverall LengthPrice (ex. VAT)
A98 411/2"10.5"$259.54
B98 313/8"7.5"$267.68
AMPCO METAL -

Insulated Ratchet Reversing 3/8 x 7-3/4 In

ModelItemPrice (ex. VAT)
IW-142RAB8AAN$464.49
CH HANSON -

Insulated Ratchet, 3/8 Inch Size, 7500 VAC

ModelItemPrice (ex. VAT)
USC01780AG2AYR$228.30

Insulated Hand Ratchets

Hand ratchets are designed to tighten or loosen fasteners by allowing motion in a single direction while preventing motion in the opposite direction. Insulated hand ratchet tools offer the functionality of standard ratchets, with added protection against electrical shocks. Raptor Supplies offers a wide range of insulated hand ratchets from Ampco, Knipex, C.H. Hanson, Facom and Wiha. They can be revised for operation in both directions. Wiha insulated hand ratchets are FM, NFPA & ASTM certified for safe electrical operation and feature bronze aluminium construction & hand grip on handle area. Choose from a wide range of insulated hand ratchets, available in 1/2, 1/4 and 3/8 inch drive sizes on Raptor Supplies.

We are here to help!

Looking for a part not listed here?