Please note that the item you have bought is a 115V.

Infrared Thermometers | Raptor Supplies Worldwide

Infrared Thermometers

Filter

Infrared thermometers are suitable for measuring the surface temperature without actually touching the object. They have built-in laser pointers with displays for quick measuring at a distance with ... Read More

TRAMEX -

Infrared Surface Thermometer

StyleModelPrice (ex. VAT)
AIRT2$171.82
RFQ
BIRT2DP$243.41
RFQ
SOUTHWIRE COMPANY -

Infrared Thermometer

StyleModelDepthHeightPrice (ex. VAT)
A58291440---
RFQ
B651116403.25"5.6"$6.00
C6511184025"44"-
RFQ
EXTECH -

Infrared Thermometers

Extech infrared thermometers are used to measure surface temperatures up to 1400 degrees F (760 degrees C) with a built-in laser pointer which identifies the target area and improves the aim. These units feature an adjustable high / low audible alarm and an adjustable emissivity function that increases the measurement accuracy on different reflective surfaces. They further come equipped with a lock function for continuous display of readings, a 9 V battery, a carrying case and a user manual. Choose from an extensive range of these infrared thermometers, available in 150, 300 and 1000 msec response time options on Raptor Supplies.

StyleModelTemp. RangeAccuracyCalibration CertificateDisplayMemoryOperating Temp. RangeResolutionResponse TimePrice (ex. VAT)
AIR270---1.5" Backlit LCD-32 to 132° F0.1° F/C1000 ms$137.53
RFQ
AIR270-NIST-4 to 1202°--1.5" Backlit LCD-32 to 132° F0.1° F/C1000 ms$431.16
RFQ
BIR267-45 Degrees to 315 Degrees-No-Max/Min/Avg/Dif32 Degrees to 122 Degrees F0.1 Degrees F/C1 sec.$154.24
C42510A-NIST-58 Degrees to 1200 Degrees F+/-1%NISTBacklit LCDMin/Max0 Degrees to 50 Degrees C (32 Degrees to 122 Degrees F)0.1 Degrees Up to 199.9 Degrees300 msec.$555.61
D42512-58 Degrees to 1832 Degrees F+/-1%-Backlit LCDMax32 Degrees to 122 Degrees F0.1 Degrees F/C150 msec.$369.80
E42545-NIST-58 Degrees to 1832 Degrees F+/-2%NISTBacklit LCDMin/Max/Avg/Dif32 Degrees to 122 Degrees F0.1 Degrees Up to 199.9 Degrees1000 msec.$1,060.36
E42545-58 Degrees to 1832 Degrees F+/-2%-Backlit LCDMin/Max/Avg/Dif32 Degrees to 122 Degrees F0.1 Degrees Up to 199.9 Degrees1000 msec.$527.25
D42512-NIST-58 Degrees to 1832 Degrees F+/-1%NISTBacklit LCDMax0 Degrees to 50 Degrees C (32 Degrees to 122 Degrees F)0.1 Degrees F/0.1 Degrees C150 msec.$933.60
WESTWARD -

Infrared Thermometers

StyleModelAccuracyBattery TypeDisplayOperating Temp. RangeResponse TimeTemp. RangePrice (ex. VAT)
A54TZ28------$39.56
B54TZ32------$142.21
C54TZ31------$104.28
D28AF72+/-2 Degrees F or +/-1%9VBacklit LCD32 Degrees to 122 Degrees F500 msec.-4 Degrees to 752 Degrees F$55.03
E1VEP5+/-3.6 Degrees F or +/-2%AAALCD32 Degrees to 120 Degrees F1 sec.Infrared -67 Degrees to 482 Degrees F, Probe -67 Degrees to 626 Degrees F$114.86
F1VEP7+/-3.6 Degrees F or +/-2%CR2032 LithiumLCD32 Degrees to 120 Degrees F500 msec.-67 to 428 Degrees F$31.51
G1VER1+/-4.5 Degrees F or +/-2.5%LR44LCD32 Degrees to 120 Degrees F500 msec.-27 Degrees to 230 Degrees F$12.79
OTC TOOLS -

Infrared Thermometer

StyleModelAccuracyBattery TypeDisplayOperating Temp. RangeResolutionTemp. RangePrice (ex. VAT)
ATIF7620+/-1.8 Degrees F (1 Degrees C)(2) AAALCD32 Degrees to 120 Degrees F0.1 Degrees F/0.1 Degrees C (1 Degrees Below 9.9 and Above 199.9)-76 Degrees to 1400 Degrees F$219.89
BTIF7201+/-2% of Reading or +/-4 Degrees F (2 Degrees C)CR2032 LithiumBacklit LCD4 Degrees to 122 Degrees F0.1 Degrees F/0.1 Degrees C-27 Degrees to 428 Degrees F$52.60
StyleModelPrice (ex. VAT)
A42570$1,024.05
A42570-NISTL$1,387.10
EXTECH -

Mini Ir Therm -4to630 F 1 In@8 Inch Focus

ModelItemPrice (ex. VAT)
IR400AF2RBE$147.93
KLEIN TOOLS -

Infrared Thermometer, -40 Deg to 1202 Deg, Adj 0.10 to 1.00, Dual

ModelItemPrice (ex. VAT)
IR10CR7ETM$163.89
COOPER ATKINS -

Ir Thermometer -27 To 428f 1 Inch @ 1 Inch Focus

ModelItemPrice (ex. VAT)
480AD8LZK$155.10
TRACEABLE -

Ir Thermometer -27 To 428f 1 Inch @ 1 Inch Focus

ModelItemPrice (ex. VAT)
4480AF4YRL$89.48
REED INSTRUMENTS -

Infrared Thermometer, Laser Pointer, NIST Certified, 280 deg. C

ModelItemPrice (ex. VAT)
R2001-NISTCD4CYG$242.91
REED INSTRUMENTS -

Infrared Thermometer, Laser Pointer, NIST Certified, 500 deg. C

ModelItemPrice (ex. VAT)
R2002-NISTCD4CYJ$270.73
REED INSTRUMENTS -

Infrared Thermometer, Type K Thermocouple, NIST Certified, 1050 deg. C

ModelItemPrice (ex. VAT)
R2005-NISTCD4CYL$365.27
REED INSTRUMENTS -

Infrared Thermometer, Dual Laser, NSIT Certified, 1100 deg. C

ModelItemPrice (ex. VAT)
R2007-NISTCD4CYN$400.73
Cementex USA -

Infrared Thermometer

ModelItemPrice (ex. VAT)
CP-2121.37CJ4AXE$590.55
RFQ
REED INSTRUMENTS -

Infrared Thermometer, Compact, 12:1, -32/400 Deg. C, Nist Cert

ModelItemPrice (ex. VAT)
R2300-NISTCD7AAR$241.09
RFQ
REED INSTRUMENTS -

Infrared Thermometer, 12:1, -35/650 Deg. C, Nist Cert

ModelItemPrice (ex. VAT)
R2310-NISTCD7AAU$288.36
RFQ
REED INSTRUMENTS -

Infrared Thermometer, Professional, 30:1, -32/800 Deg. C, Nist Cert

ModelItemPrice (ex. VAT)
R2320-NISTCD7AAW$359.27
RFQ
REED INSTRUMENTS -

Infrared Thermometer, Professional, 50:1, -32/1250 Deg. C, Nist Cert

ModelItemPrice (ex. VAT)
R2330-NISTCD7AAY$489.27
RFQ
RAYTEK -

Infrared Thermometer, Lcd Display, Single Dot Laser Sighting

ModelItemPrice (ex. VAT)
RAYMT4UCH6RHJ$180.11
RFQ
REED INSTRUMENTS -

Infrared Thermometer, Dual Laser Video, NSIT Certified, 2200 deg. C

ModelItemPrice (ex. VAT)
R2020-NISTCD4CYQ$950.18
RFQ
12

Working Mechanism

  • When activated, light reflects off the object's surface and detects radiation the thing is emitting.
  • The thermometer accurately deduces the temperature from that electrical emission.

Frequently Asked Questions

How to clean infrared thermometers?

  • Make sure the metre is off before cleaning it with a fresh dry, lint-free cloth.
  • Avoid using chemicals or harsh cleaners. Be sure to keep the sensor lens clean.
  • Clean compressed air can remove loose particles from the lens if necessary.
  • A delicate cloth or cotton swab dampened with water or rubbing alcohol to clean lenses. Before usage, the lens must be dry.

Where is an infrared thermometer most accurate on living beings?

The wrist is the most suitable spot to take a temperature reading.

What is the emissivity of infrared thermometers?

  • The ability of a surface to radiate thermal energy is measured by its emissivity.
  • Different surface types (metals, masonry, wood) radiate heat with varying degrees of efficiency. As a result, these materials have various emissivity coefficients to obtain precise readings from infrared thermometers.

We are here to help!

Looking for a part not listed here?