Please note that the item you have bought is a 115V.

Proto Impact Socket Accessories | Raptor Supplies Worldwide

PROTO Impact Socket Accessories

Filter

StyleModelDrive SizeOverall LengthSizePrice (ex. VAT)
AJRR100421"2 13/16"2-5/8" Groove Diameter$12.05
AJRR501451/2"1 9/16"1450 Groove$7.84
AJRR500801/2"15/16"800 Groove$7.80
AJRR500871/2"1"870 Groove$7.94
AJRR500951/2"1 1/16"950 Groove$7.25
AJRR501051/2"1.187"1050 Groove$7.83
AJRR501151/2"1.25"1150 Groove$8.00
AJRR501301/2"1.437"1300 Groove$7.80
AJRR501601/2"1.75"1600 Groove$7.80
AJRR075203/4"1.437"1-1/4" Groove Diameter$11.33
AJRR075323/4"2.187"2" Groove Diameter$11.40
AJRR075363/4"2.437"2-1/4" Groove Diameter$11.49
AJRR075283/4"1 15/16"1-3/4" Groove Diameter$10.99
AJRR075343/4"2 5/16"2-1/8" Groove Diameter$11.70
PROTO -

Impact Socket Retaining Pins / Rings

Proto snap rings are best suited for securing sockets onto drive tools for scientific & industrial equipment, research & development, and mechanical applications. These retaining rings feature single-piece construction that prevents the material from breaking during compression and offers high flexibility & durability. Selected models feature resin crush gauge for warning upon excessive wear & tear, ensuring hazard-proof operation. Choose from a wide range of these shaft retaining rings, available in steel and resin pin variants on Raptor Supplies.

StyleModelDrive SizeMaterialNumber of PointsOverall LengthSizePrice (ex. VAT)
AJRR100321"Steel6, 82.187"2" Groove Dia., 2.21" Hub Dia.$11.70
AJRR100281"Steel6, 81 15/16"1-3/4" Groove Dia., 1.96" Hub Dia.$11.88
AJRR100341"Steel6, 82 5/16"2-1/8" Groove Dia., 2.36" Hub Dia.$11.75
AJRR100361"--2.437"2-1/4" Groove Dia., 2.46 Hub Dia.$12.65
AJRR100401"-62 11/16"2-1/2" Groove Dia., 2.71" Hub Dia.$12.06
AJRR150541.5"-63.875"3-3/8" Groove Dia., 3.63" Hub Dia.$14.14
AJRR150701.5"--4.875"4-3/8" Groove Dia., 4.63" Hub Dia.$14.66
AJRR150621.5"--4.375"3-7/8" Groove Dia., 4.13" Hub Dia.$14.59
AJRR150461.5"-63.375"2-7/8" Groove Dia., 3.13" Hub Dia.$14.50
BJRR075263/4"Resin Pin6, 121 13/16"1-5/8" Groove Dia., 1.81" Hub Dia.$10.09
BJRR075233/4"Resin Pin6, 121.625"1-7/16" Groove Dia., 1.63" Hub Dia.$11.23
CJRR375673/8"--3/4"1/16" Thickness$6.18
CJRR375113/8"--1.187"1/16" Thickness$6.06
CJRR375753/8"--13/16"1/16" Thickness$6.36
CJRR375823/8"--7/8"1/16" Thickness$6.19
CJRR375953/8"--1"1/16" Thickness$6.28
CJRR375123/8"--1.25"1/16" Thickness$5.85
PROTO -

O-Ring

StyleModelDrive SizeNumber of PointsOverall LengthSizePrice (ex. VAT)
AJ10000R11"4, 6, 82"2" dia.$6.41
AJ10000R21"6, 82.25"2 1/4" dia.$6.54
BJ07500R3/4"6, 12--$2.80
PROTO -

Impact Retaining Pin

StyleModelDrive SizeNumber of PointsOverall LengthPrice (ex. VAT)
AJ10000P11"4, 6, 81.875"$3.09
AJ10000P21"6, 82.125"$3.29
BJ07500P3/4"6, 122"$2.81
PROTO -

Impact Universal Joint

StyleModelDrive SizeOverall LengthSizePrice (ex. VAT)
AJ10670A1"5.375"-$201.06
BJ74470P1/2"2 15/16"1/2"$49.21
CJ66170P1/4"1 13/32"1"$43.15
DJ07570A3/4"4 3/32"-$100.83
CJ77270P3/8"2"3/8"$45.63

We are here to help!

Looking for a part not listed here?