Please note that the item you have bought is a 115V.

Impact Socket Accessories | Raptor Supplies Worldwide

Impact Socket Accessories

Filter

StyleModelDrive SizeOverall LengthSizePrice (ex. VAT)
AJRR100421"2 13/16"2-5/8" Groove Diameter$12.05
AJRR501451/2"1 9/16"1450 Groove$7.84
AJRR500801/2"15/16"800 Groove$7.80
AJRR500871/2"1"870 Groove$7.94
AJRR500951/2"1 1/16"950 Groove$7.25
AJRR501051/2"1.187"1050 Groove$7.83
AJRR501151/2"1.25"1150 Groove$8.00
AJRR501301/2"1.437"1300 Groove$7.80
AJRR501601/2"1.75"1600 Groove$7.80
AJRR075203/4"1.437"1-1/4" Groove Diameter$11.33
AJRR075323/4"2.187"2" Groove Diameter$11.40
AJRR075363/4"2.437"2-1/4" Groove Diameter$11.49
AJRR075283/4"1 15/16"1-3/4" Groove Diameter$10.99
AJRR075343/4"2 5/16"2-1/8" Groove Diameter$11.70
PROTO -

O-Ring

StyleModelDrive SizeNumber of PointsOverall LengthSizePrice (ex. VAT)
AJ10000R11"4, 6, 82"2" dia.$6.41
AJ10000R21"6, 82.25"2 1/4" dia.$6.54
BJ07500R3/4"6, 12--$2.80
PROTO -

Impact Universal Joint

StyleModelDrive SizeOverall LengthSizePrice (ex. VAT)
AJ10670A1"5.375"-$201.06
BJ74470P1/2"2 15/16"1/2"$49.21
CJ66170P1/4"1 13/32"1"$43.15
DJ07570A3/4"4 3/32"-$100.83
CJ77270P3/8"2"3/8"$45.63
PROTO -

Impact Retaining Pin

StyleModelDrive SizeNumber of PointsOverall LengthPrice (ex. VAT)
AJ10000P11"4, 6, 81.875"$3.09
AJ10000P21"6, 82.125"$3.29
BJ07500P3/4"6, 122"$2.81
WESTWARD -

Impact Universal Joint

StyleModelDrive SizeOverall LengthSizePrice (ex. VAT)
A4LZD41/2"2.5"1/2"$23.04
B4PRE51/4"1.5"-$22.26
C4PRC83/4"3.5"-$54.84
D4LYV73/8"2.5"3/8"$21.21
KLEIN TOOLS -

Impact Socket Adapter

StyleModelItemPrice (ex. VAT)
ANRHDA4Adapter$83.79
BNRHDAAdapter$90.84
CBAT20LWAAdapter$114.80
DNRHDA3Impact Socket Adapter$89.97
WRIGHT TOOL -

3/4 Inch Drive Retaining Rings

StyleModelPrice (ex. VAT)
A6582$10.16
B6582B$10.98
C6582C$10.98
RFQ
D6582D$10.98
RFQ
E6580$8.82
F6582A$10.16
G6581$8.82
WRIGHT TOOL -

Impact Universal Joints

StyleModelDrive SizeMaterialOverall LengthSizePrice (ex. VAT)
A4800----$55.80
B3800----$41.36
C88001"-4.5"-$287.59
D848001.5"4150 Wright Alloy Steel8.25"3-5/8"F to 1-1/2"M$1,245.30
E68003/4"4152 Wright Alloy Steel3.5"3-1/2"F to 3/4"M$115.39
PROTO -

Impact Socket Retaining Pins / Rings

Proto snap rings are best suited for securing sockets onto drive tools for scientific & industrial equipment, research & development, and mechanical applications. These retaining rings feature single-piece construction that prevents the material from breaking during compression and offers high flexibility & durability. Selected models feature resin crush gauge for warning upon excessive wear & tear, ensuring hazard-proof operation. Choose from a wide range of these shaft retaining rings, available in steel and resin pin variants on Raptor Supplies.

StyleModelDrive SizeMaterialNumber of PointsOverall LengthSizePrice (ex. VAT)
AJRR100321"Steel6, 82.187"2" Groove Dia., 2.21" Hub Dia.$11.70
AJRR100281"Steel6, 81 15/16"1-3/4" Groove Dia., 1.96" Hub Dia.$11.88
AJRR100341"Steel6, 82 5/16"2-1/8" Groove Dia., 2.36" Hub Dia.$11.75
AJRR100361"--2.437"2-1/4" Groove Dia., 2.46 Hub Dia.$12.65
AJRR100401"-62 11/16"2-1/2" Groove Dia., 2.71" Hub Dia.$12.06
AJRR150541.5"-63.875"3-3/8" Groove Dia., 3.63" Hub Dia.$14.14
AJRR150701.5"--4.875"4-3/8" Groove Dia., 4.63" Hub Dia.$14.66
AJRR150621.5"--4.375"3-7/8" Groove Dia., 4.13" Hub Dia.$14.59
AJRR150461.5"-63.375"2-7/8" Groove Dia., 3.13" Hub Dia.$14.50
BJRR075263/4"Resin Pin6, 121 13/16"1-5/8" Groove Dia., 1.81" Hub Dia.$10.09
BJRR075233/4"Resin Pin6, 121.625"1-7/16" Groove Dia., 1.63" Hub Dia.$11.23
CJRR375673/8"--3/4"1/16" Thickness$6.18
CJRR375113/8"--1.187"1/16" Thickness$6.06
CJRR375753/8"--13/16"1/16" Thickness$6.36
CJRR375823/8"--7/8"1/16" Thickness$6.19
CJRR375953/8"--1"1/16" Thickness$6.28
CJRR375123/8"--1.25"1/16" Thickness$5.85
WRIGHT TOOL -

3/4 Inch Drive O Rings

StyleModelPrice (ex. VAT)
A6578$3.09
A6574$3.09
A6575$3.09
A6577$3.09
A8577$4.58
A8578$4.58
WRIGHT TOOL -

1-1/2 Inch Drive Retaining Rings

StyleModelPrice (ex. VAT)
A84576$12.65
B84575$13.85
C84577$13.38
D84578$13.38
StyleModelPrice (ex. VAT)
A85582$16.13
A85576$8.24
A85580$13.20
A85578$10.82
WRIGHT TOOL -

1 Inch Drive Retaining Rings

StyleModelPrice (ex. VAT)
A6584$10.98
B6583$10.98
C6586$10.98
D6587$12.22
E10019CG$10.98
RFQ
F6581A$10.98
G6585$10.98
MARTIN SPROCKET -

Sliding Tee, SAE, 17-1/2 Inch Handle, Chrome, Steel

ModelItemPrice (ex. VAT)
H20AAK9BAT$140.34
RFQ
MACROMATIC -

Adder

ModelItemPrice (ex. VAT)
R AdderCL2MFC$16.52
RFQ
MACROMATIC -

Adder

ModelItemPrice (ex. VAT)
T AdderCL2MFA$12.32
RFQ
MACROMATIC -

TV Adder

ModelItemPrice (ex. VAT)
TV AdderCL2MFB$12.32
RFQ

Impact Socket Accessories

Impact socket accessories secure impact sockets onto drive tools during fastening operations. Raptor Supplies offers a wide range of impact socket accessories, including bit holders, retaining pins & rings, sockets, socket adapters & joints; from Westward, Proto, Wright Tool and Klein Tools. Snap rings are ideal for securing sockets and feature single-piece construction that prevents the material from breaking during compression, offering flexibility & durability. They are equipped with resin crush gauge (selected models) for warning upon excessive wear & tear, ensuring hazard-proof operation. Choose from a wide range of shaft retaining rings, available in steel and resin pin variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?