Please note that the item you have bought is a 115V.

Square D Iec Supplementary Protectors | Raptor Supplies Worldwide

SQUARE D IEC Supplementary Protectors

Square D D-curve two-pole IEC supplementary protectors trip instantaneously when the current load exceeds ten to 20 times the rating of the device. These breakers comfortably mount on a standard 35 mm DIN rail and are UL 1077 listed to resist damage due to overcurrents and short circuits.

Filter

SQUARE D -

IEC Supplementary Protectors: C Curve

Square D IEC supplementary protectors provide short-circuit and overload protection to sensitive electrical circuits and are ideal for switchboards, panelboards, motor control centres & busway applications. They feature a thermal-magnetic trip to provide long-time & instantaneous current limiting protection and DIN rail mounting to accommodate aluminium / copper wires of sizes ranging between 22 & 2 AWG. They are also equipped with lug terminals ensuring smooth installation. These CSA-certified and UL-listed IEC supplementary protectors are available in 1, 2 & 3 pole configurations on Raptor Supplies.

StyleModelAmpsDC Voltage RatingMin. Wire SizeNumber of PolesWidthPrice (ex. VAT)
AMGN615044250 VDC15 AWG10.71"$28.71
AMGN615055250 VDC14 AWG10.71"$255.86
BMGN615255500 VDC14 AWG21.42"$491.33
AMGN6150913250 VDC10 AWG10.71"$196.00
AMGN6151015250 VDC14 AWG10.71"$241.38
BMGN6153015500 VDC14 AWG21.42"$475.63
BMGN6153430500 VDC10 AWG21.42"$491.33

We are here to help!

Looking for a part not listed here?