IBC And Tank Spill Containment
IBC secondary containment units are commonly used for the safe transportation and storage of bulk materials and fluids. Raptor Supplies offers a wide range of IBC and tank spill containment totes from brands like Enpac, Denios, Ultratech and Vestil. These spill containment units feature a weather-resistant design with swing-out doors and rolling cover ensuring easy access. Enpac IBC secondary containment units are widely used to store large bulk containers featuring either polyethylene or HDPE construction to provide flexibility & chemical resistance. With spill capacities up to 750 gallons, these containment totes are available in lengths ranging between 55 & 113 inches. IBC secondary containments from Ultratech provide portable and economical spill containment for tanks and large containers. These forkliftable IBC containment units are constructed with polyethylene, ensuring excellent chemical compatibility. They are equipped with five inner polyethylene columns which support uniform distribution of loads up to 8500 lb and provide spill capacities up to 605 gallons. Choose from a wide range of IBC secondary containment units, available in heights ranging from 12.5 to 61 inches on Raptor Supplies.