77 Series 10177 Crimp Style Hose Fittings, Straight
(3 Products)
PARKER
| Hose Fitting A Size | Hose Inside Dia. | For Hose Dash Size | Standard Thread Size | Hose Fitting B Size | For Hose Inside Dia. | Max. Working Pressure @ 70 Deg. F | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1" | 1" | -16 | 1" | 1" | 1" | 6500 psi | Steel | $78.94 | ||
Hydraulic Crimp Fitting, Steel x Steel, Straight, 16 Hose Dash SizeModel No. 10177-16-16 SKU CT7FFH Cross Ref. 55CY51 |
||||||||||
| 1/2" | 1/2" | -8 | 1/2" | 1/2" | 1/2" | 10000 psi | Steel | $36.60 | ||
Hydraulic Crimp Fitting, Steel x Steel, Straight, 8 Hose Dash SizeModel No. 10177-8-8 SKU CT7FLV Cross Ref. 55CY53 |
||||||||||
| 3/4" | 3/4" | -12 | 3/4" | - | - | - | Steel | $68.30 | ||
Hydraulic Crimp Fitting, Steel x Steel, Straight, 12 Hose Dash SizeModel No. 10177-12-12 SKU CT7FDU Cross Ref. 55CY50 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- STEINEL
- SCOTT SAFETY
- AMSCOPE
- COUNTERACT
- Exterior Mount Exhaust Fans
- Ceiling Exhaust Ventilators
- Audible Device Covers and Guards
- Polyvinylidene Pipe Fittings
- Drawer Cabinet Accessories
- JOHN GUEST Union Tees, Polypropylene White
- TEMPCO EHT Series Tubular Enclosure Heaters
- ACME ELECTRIC WH0 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- MUELLER INDUSTRIES 792F Duplex Basket Strainers
- GLOBE SCIENTIFIC Label Rolls, Cryo, 13 mm Dots
- VESTIL Lever Action Drum Pump
- VULCAN HART Lighter Tube
- DURHAM MANUFACTURING Clearview Cabinets
- SOUTHWIRE COMPANY Cable Stripper
- MARTIN SPROCKET Reborable Type Steel Stock Spur Gears, 16 Diameter Pitch